Beli polyurethane tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Polyurethane Tube Blackatribut:
- Color: black
- Length (m): 20
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: Air, water
- RoHS Directive: Yes
- Vacuum Pressure (kPa): -100
- PISCO Polyurethane TubeDeskripsi:Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
- PISCO Slip Polyurethane Tubeatribut:
- Material: Polyurethane
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (20°C at 65% RH)
- Fluid: air
- Vacuum Pressure (kPa): -100
- PISCO Polyurethane Tubeatribut:
- Working Pressure (MPa): 0.8 (at 20℃, 65%RH)
- Finishing Material: TPU (thermoplastic polyurethane)
- Working Temperature Range (°C): -15 to 60 (without freezing)
- Working Vacuum Pressure (kPa): -100
- PISCO Polyurethane Tube (Meter Cut Type)atribut:
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: Air, water
- Material (Tubes): Polyurethane
- RoHS Directive: Yes
- Vacuum Pressure (kPa): -100
- TRUSCO Polyurethane TubeDeskripsi:Specification: Can be attached to the nut coupler. Confirm inner and outer diameters.atribut:
- Color: Blue
- Weight (g): 550
- Operating Temperature Limits: -5 to 60 degree C (compressed air) 0 to 40 degree C (water)
- OutsidexInside Diameter (mm): 10x6.5
- InnerxOutside Diameter (phi mm): 6.5x10
- Maximum Working Pressure: Compressed air 0.8MPa, Water 0.3MPa
- Minimum Bending Radius (mm): 25
- Body Material: Polyurethane
- PISCO Soft Polyurethane Tubeatribut:
- Finish Material: TPU(thermoplastic polyurethane)
- Maximum Working Pressure (MPa): 0.6 (at 20°C, 65% RH)
- Working Fluid: Air, Water(with conditions)
- Working Temperature Range (°C): -15 to 60 (without freezing)
- CHIYODA TSUSHO Polyurethane Touch Tube TE Touch TubeDeskripsi:-Excellent in oil resistance and water resistance.-Excellent in flexibility, small bending radius can be taken.-Has an excellent outer diameter precision and roundness.-Size and color variations are abundant.-Because cut marks are displayed at 1m interval
- PISCO Polyurethane Tube UBatribut:
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: Air, water
- Material (Tubes): Polyurethane
- RoHS Directive: Yes
- Vacuum Pressure (kPa): -100
- INOAC Foam Urethane(Cushion Sheet)atribut:
- Material: Urethane foam (ether-based)
- Color: Ash
- Thickness (mm): 20
- Density: 22kg/m3
- Working Temperature Range: -20 to 70degrees
- Purpose of Use: Crevice joint material, packing material, seal material, and various cushioning materials.
- PISCO Polyurethane Tube Transparentatribut:
- Material: Polyurethane
- Color: Transparent
- Vacuum Pressure (kPa): -100
- Length (m): 20
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Fluid: Air, water
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Overall Length (m): 20
- INOAC Foam Urethane Sheet (Lembaran Urethane)atribut:
- Thickness (mm): 10
- Working Temperature Range: -20 to 70degrees
- TRUSCO Foam Polyethylene SheetDeskripsi:A material of a polyethylene foam sheet.You can cut it to your preferred size.Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.atribut:
- Color: Black
- W x L (mm): 1000 x 1000
- TOYOX Toyofoods-S HoseDeskripsi:TOYOFOODS-S Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang ini digunakan untuk makanan dan minuman, serta pada peralatan yang membutuhkan daya tahan terhadap minyak.Produk selang ini tahan lama dan sepenuhnya sesuai dengan ketentuan Undang-undang Sanitasi Makanan, dan tidak mudah menjadi kaku walaupun digunakan untuk makanan berminyak.TOYOFOODS-S Hose cocok untuk saluran yang biasanya membuat selang biasa menjadi bengkok atau kempis, atau kempis dan tidak dapat digunakan karena vakum.Semua komponen struktural yang bersentuhan langsung dengan produk makanan menggunakan bahan yang telah besertifikasi dan disetujui oleh FDA. Selain itu, komponen ini juga aman digunakan karena sesuai dengan Undang-Undang Sanitasi Makanan (Surat Pemberitahuan Kementerian Kesehatan, Tenaga Kerja, dan Sosial No. 196).Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pemindahan seperti beragam jenis makanan dan air bahan minumanCairan : UdaraSerbukMinyak mineralMinyak hewani dan nabatiMinuman/Air minumMakanan (termasuk lemak)Bahan kimiaAir (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tahan minyak hewani dan nabati - Tahan minyak mineral - Tahan panas - Tekanan - Transparansi - Vakum Perundangan : UU Sanitasi Makanan No. 196, 2020 FDA Bersertifikasi BPOM Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 25mm~100mm- Rentang suhu kerja: -5°C ~70°Catribut:
- Temperature Working (°C): -5 to 70
- Application For: Hose food grade PVC certified
- Color: Transparent with green stripes
- Material: PVC
- INOAC Logllan Plate (High Abration Resistance Urethane Rubber)Deskripsi:-Strong and tough while having excellent elasticity.-Has the highest strength amongst elastomer and also has a large load bearing ability.-Has extremely superior wear resistance compared to metal, rubber, and plastic.-Has excellent resistance to mineral oil as well as good ozone resistance.-Corresponds to RoHS regulation.-Good lathe and machine processability. -As packing, cushioning material, sealing material, impact absorbing material, and automobile component.atribut:
- Working Temperature Range: -30 to 80°C
- Hardness (Shear A): 92
- Color: Brown
- Material: Ester-based Urethane
- TRUSCO 5S Management Sheetatribut:
- Color: Blue
- Density (kg/m³): 65
- Length (mm): 300
- Material: Polyethylene Foam
- Operating Temperature Range (°C): -20 to 70
- Purpose of Use: To control the tool in the factory. For being in order on the working table and in the cabinet.
- Width (mm): 400
Daftar Harga polyurethane tube Terbaru March 2026
| PISCO Polyurethane Tube Black | Rp169.900 |
| PISCO Polyurethane Tube | Rp209.900 |
| PISCO Slip Polyurethane Tube | Rp229.900 |
| PISCO Polyurethane Tube | Rp219.900 |
| TRUSCO Polyurethane Tube | Rp359.900 |
| PISCO Polyurethane Tube (Meter Cut Type) | Rp56.900 |
| TRUSCO Polyurethane Tube | Rp509.900 |
| PISCO Soft Polyurethane Tube | Rp269.900 |
| SMC Tubing TU (Selang PU) | Rp149.900 |
| CHIYODA TSUSHO Polyurethane Touch Tube TE Touch Tube | Rp209.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/P102530885-1.jpg)


/7iP102082270-7.jpg)


/r8P104710980-1.jpg)

/P102025475-1.jpg)


/P102046760-1.jpg)
/P102622131-1.jpg)