Beli polytron home theater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  2. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  3. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  4. auBern Speaker Audio Portabel Seri U
    Mulai

    Rp3.599.900

    auBern Speaker Audio Portabel Seri U
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  5. DreamWave Speaker Venture (Sound System)
    Mulai

    Rp1.499.900

    DreamWave Speaker Venture (Sound System)
    Deskripsi:
    VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker ha
    atribut:
    • Battery Life: 3600mAh
    • Dimensions: 146x74x43.5mm
    • Playtime: Up to 10hours (5 hours at max volume, full bass status)
    • Power: 5W RMS
    • Splashproof: IPX5
  6. Venom Gear Studio Speaker Bluetooth
    Mulai

    Rp2.099.900

    Venom Gear Studio Speaker Bluetooth
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  7. CF Audio Whole Tone Speaker (Sound System)
    Mulai

    Rp7.099.900

    CF Audio Whole Tone Speaker (Sound System)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  8. JBL Speaker
    Mulai

    Rp3.499.900

  9. Polytron Portable Speaker
    Mulai

    Rp2.799.900

    Polytron Portable Speaker
    Deskripsi:
    Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
  10. Logitech Compact 2.1 Speaker System
    Mulai

    Rp319.900

    Logitech Compact 2.1 Speaker System
    Deskripsi:
    FULL SOUND IN A QUICK DESIGNThis compact 2.1 speaker system delivers clear audio and enhanced bass via a 3.5mm connection. Easily access power, volume and headphone jack with the wired control pod. Enjoy a full audio experience in a small form factor.
    atribut:
    • Dimensions (HxWxT) (mm): Satelite 138x80x79.5, Subwoofer 183x130x197
Daftar Harga polytron home theater Terbaru April 2026
auBern Speaker Audio Portabel Seri BERp4.399.900
Polytron Professional Active SpeakerRp1.999.900
Okayo PA Sound System (Speaker)Rp10.999.900
auBern Speaker Audio Portabel Seri URp3.599.900
DreamWave Speaker Venture (Sound System)Rp1.499.900
JBL Wireless Bluetooth Portable SpeakerRp419.900
Venom Gear Studio Speaker BluetoothRp2.099.900
CF Audio Whole Tone Speaker (Sound System)Rp7.099.900
JBL SpeakerRp3.499.900
Polytron Portable SpeakerRp2.799.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)

Halaman Terkait