Beli polypropylene rope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Rope Base With Polypropylene (Three Strand Type) (Tali Pengait)
    53%
    Mulai

    Rp41.900

    TRUSCO Rope Base With Polypropylene (Three Strand Type) (Tali Pengait)
    Deskripsi:
    As rope with table is for fixing, bundling, and pulling rope, do not use it for lifting and hanging of luggage while at slinging work.
    atribut:
    • Color: Black
    • Material: Polypropylene (PP)
    • Packing: Twist Tie Stop
  2. CLEVER Polypropylene Mesh
    Mulai

    Rp1.199.900

    CLEVER Polypropylene Mesh
    Deskripsi:
    -Excellent in chemical resistance.-Can be used with up to 90°C.-For filtration of liquids and as a filter for removing foreign objects.
    atribut:
    • Purpose of Use: For filtration of liquids and as a filter for removing foreign objects.
  3. WESTWARD Woven Landscape Fabric
    Mulai

    Rp3.899.900

    WESTWARD Woven Landscape Fabric
    Deskripsi:
    Blocks weeds and conserves moisture, while allowing air, water, and nutrients to reach plants.
    atribut:
    • Item: Woven Landscape Fabric
    • Thickness (oz): 5
    • Color: Black
    • Material: Polypropylene
    • Size (ft): 4 x 250
  4. AS ONE Resin Sample Plate PTFE
    Mulai

    Rp349.900

    AS ONE Resin Sample Plate PTFE
    atribut:
    • Material: PTFE
  5. ADVANTEC Membrane filter J020A series
    Mulai

    Rp5.199.900

    ADVANTEC Membrane filter J020A series
    Deskripsi:
    It is easy to handle and can be easily set into the holder. It can be used in temperatures ranging from -35°C to 130°C and can be sterilized using steam, autoclave, ethylene oxide gas, etc. Because it is water-repellent, it allows oil and organic solvents to pass through but does not allow water to pass through. Its low friction makes it non-sticky and releasable, making it easy to remove filter residue.
    atribut:
    • Porosity (%): 60
  6. CHECKERS INDUSTRIAL PROD INC Ground-Protection Mat (Matras Tanah Konstruksi)
    Mulai

    Rp7.699.900

    CHECKERS INDUSTRIAL PROD INC Ground-Protection Mat (Matras Tanah Konstruksi)
    Deskripsi:
    Flexible ground-protection mats conform to contoured and sloped surfaces to keep wheels in contact with the ground.
    atribut:
    • UNSPSC: 46182104
    • Backing Material: HDPE
    • Color: Black
    • Flexibility: Flexible
    • Indoor/Outdoor: Outdoor
    • Mat Product Type: Ground Protection Mat
    • Non-Conductive: Yes
    • Number of Mats Included: 1
    • Resistance Properties: Weather Resistant
    • Surface Material: High Density Polyethylene
    • Thickness (inch): 1/2
    • Translucent Material: No
  7. AS ONE Crucible PTFE PTFE-C Series (Cawan Lebur)
    Mulai

    Rp2.199.900

    AS ONE Crucible PTFE PTFE-C Series (Cawan Lebur)
    Deskripsi:
    *It is intended to be used in combination with a stainless steel jacket. *Please use in combination with stainless steel jacket.
    atribut:
    • Material: PTFE
    • Operating Temperature (°C): 220 or less
    • Pressure (MPa): ≦3
  8. CLEVER Nylon Mesh
    Mulai

    Rp3.499.900

    CLEVER Nylon Mesh
    Deskripsi:
    -Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor use
    atribut:
    • Material: Nylon
  9. COBRA GREASE Bearing Grease EP-3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp34.900

    COBRA GREASE Bearing Grease EP-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA KING BEARING GREASE EP-3 adalah pelumas gemuk dengan pengental lithium soap dan merupakan salah satu produk yang dirancang multi-fungsi dan dapat digunakan diberbagai kondisi, seperti pada kondisi tekanan yang ekstrim. Selain kemampuannya untuk bertahan pada kondisi tekanan yang ekstrim, produk ini juga diformulasikan untuk dapat bertahan dalam waktu yang lama serta tetap dalam kondisi yang baik untuk digunakan, walaupun disimpan dalam ruangan lembab. Menggunakan bahan tough film base dan keunggulannya dalam hal resist water washout, produk ini mampu mencegah karat dan korosi serta mudah diaplikasikan pada media basah sekalipun.COBRA KING BEARING GREASE EP-3 dapat digunakan pada ball and roller bearings, bushings, cans, universal joints, pins, bars, slide dan alat-alat industry lainnya. Produk ini juga dapat melumasi bantalan motor listrik, hoist bearings and gears, mesin pencetak plastik, mesin pembuat kertas, mesin penggiling, mesin pencampur beton, pompa, centrifuges, crushers, peralatan blow molding, mesin cetak, sekop, mesin tekstil dan alat lain yang membutuhkan gemuk bertekanan tinggi.
  10. CLEVER Nylon Mesh
    Mulai

    Rp1.199.900

    CLEVER Nylon Mesh
    Deskripsi:
    -Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor use
    atribut:
    • Length (mm): 1000
    • Type: Indoor use
    • Material: Nylon
    • Operating Temperature (°C): -40 to 115 (reference value)
  11. Merck Millipore Nylon Net Filter 10µm Wh Pl
    Mulai

    Rp3.799.900

    Merck Millipore Nylon Net Filter 10µm Wh Pl
    Deskripsi:
    Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm. Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis. Features & Benefits:- Wide range of pore sizes available - Resistant to aggressive solvents Applications:Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
    atribut:
    • Chemistry: Nylon
    • Filter Code: NY10
    • Filter Color: White
    • Filter Surface: Plain
    • Filter Type: Net filter
    • Maximum Operating Temperature (°C): 100 max; curling may be seen at temperatures above 75.
    • Pore Size (µm): 10
    • Porosity (%): 0.06
    • Wettability: Hydrophilic
  12. Mason Vibration Isolator Pads
    Mulai

    Rp1.099.900

    Mason Vibration Isolator Pads
    Deskripsi:
    Vibration-isolating pads and sheets position beneath equipment and machinery to provide stabilization and dampen noise and vibration. Neoprene and nitrile pads resist chemicals, lubricants, and oils. Flat surface pads stabilize and level equipment, while textured pads, such as diamond or waffle profile, provide a firm gripping surface to minimize vibration.
    atribut:
    • UNSPSC: 23153130
    • Width (inch): 18
    • Length (inch): 18
    • Pad Size (inch): 18x18
  13. TRUSCO Rubber Mat (Keset Karet)
    Mulai

    Rp59.900

    TRUSCO Rubber Mat (Keset Karet)
    Deskripsi:
    - Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
  14. CHECKERS INDUSTRIAL PROD INC Ground Protection Mat
    Mulai

    Rp8.399.900

    CHECKERS INDUSTRIAL PROD INC Ground Protection Mat
    Deskripsi:
    Flexible ground-protection mats conform to contoured and sloped surfaces to keep wheels in contact with the ground.
Daftar Harga polypropylene rope Terbaru November 2026
TRUSCO Rope Base With Polypropylene (Three Strand Type) (Tali Pengait)Rp41.900
CLEVER Polypropylene MeshRp1.199.900
WESTWARD Woven Landscape FabricRp3.899.900
AS ONE Resin Sample Plate PTFERp349.900
ADVANTEC Membrane filter J020A seriesRp5.199.900
CHECKERS INDUSTRIAL PROD INC Ground-Protection Mat (Matras Tanah Konstruksi)Rp7.699.900
AS ONE Crucible PTFE PTFE-C Series (Cawan Lebur)Rp2.199.900
CLEVER Nylon MeshRp3.499.900
COBRA GREASE Bearing Grease EP-3 (Gemuk Pelumas Otomotif)Rp34.900
CLEVER Nylon MeshRp1.199.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)