Merck Millipore Nylon Net Filter 10µm Wh Pl

Sebelum PPN:
Rp3.799.900 - Rp4.699.900
Spesifikasi
ChemistryNylon
Filter CodeNY10
Filter ColorWhite
Filter SurfacePlain
Filter TypeNet filter
Maximum Operating Temperature (°C)100 max; curling may be seen at temperatures above 75.
Pore Size (µm)10
Porosity (%)0.06
WettabilityHydrophilic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm.

Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents

Applications:
Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Feature
Application :
10.0 um pore size, hydrophilic nylon membrane, 25 mm diameter

Ulasan Produk

Tidak ada ulasan

Halaman Terkait