Beli polymer clay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mont Marte Polymer Clay
    Mulai

    Rp98.900

    Mont Marte Polymer Clay
    Deskripsi:
    Mont Marte Make'n'Bake Polymer Clay is an easy to use, malleable non toxic synthetic clay that can be shaped then hardened in a standard household oven. It is ideal for use in press moulds, pattern making, figure and doll modelling, canes, beading, jewellery and many other sculptural projects.HOW TO - TIPS- Ensure working surface is free from dust and hands are clean.- Prepare clay by kneading until smooth and pliable.- Clay can be shaped with tools or pressed into moulds as well as worked by hand.- Once the piece has been created, place onto a foil sheet or ceramic tile and into the centre of a household oven pre-heated to 120-130 degrees C (248-266 degress F) for 30 minutes. N.B.: Baking times may vary according to clay thickness and as a general rule allow 30 minutes baking time for every 6mm thickness.- Carefully remove from the oven and let it cool.- Hardened clay will accept consecutive layers of clay over it and can be re-baked. Once hardened it can be drilled, sanded, cut and painted and is washable with soapy water.- Store unused clay in a cool dark place and keep wrapped in plastic in an airtight container.Exciting range of colours.Soft and smooth texture.Colours blend easily so new vibrant clean colours can be created.Clay holds very fine detail, features very good shape stability and when cured has minimal shrinkage.HOW TO - TIPSEnsure working surface is free from dust and hands are clean.Prepare clay by kneading until smooth and pliable.Clay can be shaped with tools or pressed into moulds as well as worked by hand.Once the piece has been created, place onto a foil sheet or ceramic tile and into the centre of a household oven pre-heated to 120-130 degrees C (248-266 degress F) for 30 minutes. N.B.: Baking times may vary according to clay thickness and as a general rule allow 30 minutes baking time for every 6mm thickness.Carefully remove from the oven and let it cool. Hardened clay will accept consecutive layers of clay over it and can be re-baked. Once hardened it can be drilled, sanded, cut and painted and is washable with soapy water.Store unused clay in a cool dark place and keep wrapped in plastic in an airtight container.
    atribut:
    • Size (g): 100
    • Number of Colors: 10
    • Appereances: Coloured semi-solid
    • pH Range (pH): 7.0 to 7.5
    • Chemical Stability: Stable At Room Temperature And Pressure
    • Reactivity: Excessive heat, oxidising agents, mineral acids, strong alkalis
    • Specific Gravity/Density (g/mL): '1.6 to 2.5 at 15°C
  2. JOVI Air Dry Modelling Clay
    Mulai

    Rp379.900

    JOVI Air Dry Modelling Clay
    Deskripsi:
    Jovi Air Dry is a modeling clay with a cool and pleasant touch; the paste appears moist and is very easy to shape. It can be used to cover different surfaces such as wood, plastic, cardboard, glass or metal. Air dries in 24 hours, depending on the thickness of the craft. The finish is fine and smooth and can be decorated with any type of water-based paint, acrylic paint, special markers or varnish. Afterwards, all you have to do is let it air dry naturally for 24 hours, avoiding having to work with high-temperature ovens.
  3. BOTH-WELL Elbow Thread
    Mulai

    Rp53.900

    BOTH-WELL Elbow Thread
    atribut:
    • Connection: NPT (Thread)
  4. Staedtler Fimo Soft
    Mulai

    Rp84.900

    Staedtler Fimo Soft
    Deskripsi:
    A basic color clay that is soft and has a beautiful color.
  5. Joyko Name Tag
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

  6. IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

  7. monotaro.id Tempat ID Card Acrylic Transparan
    Mulai

    Rp8.900

    monotaro.id Tempat ID Card Acrylic Transparan
    Deskripsi:
    monotaro.id tempat id card ini terbuat dari Hard PP, tersedia dalam berbagai warna pilihan yang bisa disesuaikan dengan kebutuhan bisnis. Akan lebih cocok bila digabungkan dengan monotaro.id Tali Lanyard ID Card yang juga tersedia di monotaro.id.
    atribut:
    • Size (cm): 9x5.5
    • Color: Clear
  8. monotaro.id Tempat ID Card Doft 002
    Mulai

    Rp7.900

    monotaro.id Tempat ID Card Doft 002
    Deskripsi:
    monotaro.id tempat id card ini terbuat dari Hard PP, tersedia dalam berbagai warna pilihan yang bisa disesuaikan dengan kebutuhan bisnis. Akan lebih cocok bila digabungkan dengan monotaro.id Tali Lanyard ID Card yang juga tersedia di monotaro.id.
    atribut:
    • Size (cm): 9x5.5
  9. Bantex Kalung ID Card Potrait
    Rating:
    93% of 100
    (3)
    Mulai

    Rp12.900

    Bantex Kalung ID Card Potrait
    Deskripsi:
    Tempat kartu identitas berbahan plastik dengan kualitas tinggi dilengkap tali gantung. Tersedia dalam warna cerah  yang modern dengan ukuran 54x90mm. Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model potrait & landscape.
    atribut:
    • Size (mm): 54x90
  10. Mont Marte Air Hardening Modelling Clay
    Mulai

    Rp549.900

    Mont Marte Air Hardening Modelling Clay
    Deskripsi:
    Bring your creativity to the table with our Air Hardening Modelling Clay. Whether you’re just starting, experimenting or have a small-scale project, this compact pack of clay can help! It features a fine, smooth, pliable texture for easier to kneading, moulding, and sculpting. Best of all, no baking is needed, with a 24hr drying time, you have plenty of time to hone your design before it dries to earthenware hardness. Once this self-hardening clay is dry, it can be sanded, drilled, painted or varnished. So, get creative with some modelling clay today and see where your imagination takes you..- Fine even texture ideal for free form sculpturesIdeal for art, professional modelling and craft projectsIntroductory clay size block great for small-scale projectsNo baking needed, dries in 24hrs approx. (depending on thickness) to earthenware hardness- Dries to a white, matte finishCan be sanded, drilled, painted or varnished once dry- Resealable sticker included to help keep clay freshHandy hints:- Knead clay before use- Make sure your work surface is smooth- To join large portions of clay, score both surfaces and dampen with slip (water)Cover your project with cling film and a damp tea towel between sessions and store in a cool, dry place within an airtight container- Wash your tools with water straight after useTechniques:Soil, Slab, Pinch, Score
  11. Eterna Kuas Cat 633
    Rating:
    100% of 100
    (19)
    Mulai

    Rp4.900

    Eterna Kuas Cat 633
    Deskripsi:
    Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
  12. BOTH-WELL Tee
    Mulai

    Rp72.900

  13. Scotch Gunting
    Mulai

    Rp40.900

    Scotch Gunting
    Deskripsi:
    Pisau stainless steel yang tahan karat. Dirancang untuk pengguna dengan kidal dan normal.
    atribut:
    • Use for: Household
    • Size: 8 inch
  14. BOTH-WELL Bushing
    Mulai

    Rp23.900

    BOTH-WELL Bushing
    atribut:
    • Capacity (lbs): 3000
    • Connection: NPT (Thread)
Daftar Harga polymer clay Terbaru March 2026
Mont Marte Polymer ClayRp98.900
JOVI Air Dry Modelling ClayRp379.900
BOTH-WELL Elbow ThreadRp53.900
Staedtler Fimo SoftRp84.900
IWAKI Volumetric Pipettes (Pipet)Rp97.900
Joyko Name TagRp3.900
IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)Rp169.900
monotaro.id Tempat ID Card Acrylic TransparanRp8.900
monotaro.id Tempat ID Card Doft 002Rp7.900
Deli Name Badge/LanyardRp6.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)