Mont Marte Clay Polymer (Tanah Liat / Lempung)

Sebelum PPN:
Rp119.900
Spesifikasi
Size (g)100
Number of Colors10
AppereancesColoured semi-solid
pH Range (pH)7.0 to 7.5
Chemical StabilityStable At Room Temperature And Pressure
ReactivityExcessive heat, oxidising agents, mineral acids, strong alkalis
Specific Gravity/Density (g/mL)'1.6 to 2.5 at 15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mont Marte Make'n'Bake Polymer Clay is an easy to use, malleable non toxic synthetic clay that can be shaped then hardened in a standard household oven. It is ideal for use in press moulds, pattern making, figure and doll modelling, canes, beading, jewellery and many other sculptural projects.

HOW TO - TIPS
- Ensure working surface is free from dust and hands are clean.
- Prepare clay by kneading until smooth and pliable.
- Clay can be shaped with tools or pressed into moulds as well as worked by hand.
- Once the piece has been created, place onto a foil sheet or ceramic tile and into the centre of a household oven pre-heated to 120-130 degrees C (248-266 degress F) for 30 minutes. N.B.: Baking times may vary according to clay thickness and as a general rule allow 30 minutes baking time for every 6mm thickness.
- Carefully remove from the oven and let it cool.
- Hardened clay will accept consecutive layers of clay over it and can be re-baked. Once hardened it can be drilled, sanded, cut and painted and is washable with soapy water.
- Store unused clay in a cool dark place and keep wrapped in plastic in an airtight container.

Exciting range of colours.Soft and smooth texture.Colours blend easily so new vibrant clean colours can be created.Clay holds very fine detail, features very good shape stability and when cured has minimal shrinkage.HOW TO - TIPSEnsure working surface is free from dust and hands are clean.Prepare clay by kneading until smooth and pliable.Clay can be shaped with tools or pressed into moulds as well as worked by hand.Once the piece has been created, place onto a foil sheet or ceramic tile and into the centre of a household oven pre-heated to 120-130 degrees C (248-266 degress F) for 30 minutes. N.B.: Baking times may vary according to clay thickness and as a general rule allow 30 minutes baking time for every 6mm thickness.Carefully remove from the oven and let it cool. Hardened clay will accept consecutive layers of clay over it and can be re-baked. Once hardened it can be drilled, sanded, cut and painted and is washable with soapy water.Store unused clay in a cool dark place and keep wrapped in plastic in an airtight container.
Feature
- Exciting range of colours.
- Soft and smooth texture.
- Colours blend easily so new vibrant clean colours can be created.
- Clay holds very fine detail, features very good shape stability and when cured has minimal shrinkage.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait