Beli polishing polisher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAKANISHI Inside Polishing Brushes
    Mulai

    Rp329.900

    NAKANISHI Inside Polishing Brushes
    Deskripsi:
    -A brush that can be used on various inner surfaces of cylinders and curved finishes, etc.
    atribut:
    • Total Length: 100mm
    • Outer Diameter: 10.0mm
    • Brush Length: 30mm
    • Shaft diameter: 3.0mm
    • Bristle Material: Nylon containing GC abrasive grains
    • Maximum Working Rotation Speed: 9000rpm
  2. 3M Abrasive Paper Wet (Kertas Amplas)
    Mulai

    Rp839.900

    3M Abrasive Paper Wet (Kertas Amplas)
    Deskripsi:
    The soft and firm base material (paper) prevents deep scratches during polishing and has excellent workability.
    atribut:
    • Size (mm): 228×280
  3. Dynabrade Orbital Sander
    Mulai

    Rp6.499.900

    Dynabrade Orbital Sander
    Deskripsi:
    - Right Angle Mini-Dynorbital Random Orbital Sander- Built-in speed regulator, rear exhaust muffler, lever throttle. Heavy duty gear head. Includes sample 9-micron micro-finishing film discs. Optional 54585 Side Handle Assembly available.- Includes 54029 Sanding Head (accepts 3" and smaller dia. sanding pads with male locking-type threads).- Also Includes; 54031 soft density male locking-type pad, which accepts adhesive-backed micro-finishing film discs.
    atribut:
    • Exhaust Type: Rear
    • CE Certified: Yes
    • EAC Certified: Yes
    • Vacuum Type: Non-Vacuum
  4. Union Abrasive Nylon End Brushes (GIE)
    Mulai

    Rp51.900

    Union Abrasive Nylon End Brushes (GIE)
    Deskripsi:
    GIE- Type abrasive nylon end brushes - For do it yourself type.
    atribut:
    • Arbor Hole/ Shank (mm): 6
    • Maximum Speed (rpm): 4500
  5. KRISBOW Pad Poles dengan Adaptor
    Mulai

    Rp52.900

    KRISBOW Pad Poles dengan Adaptor
    Deskripsi:
    Pad 100mm for Polishing With Adaptor
    atribut:
    • Packing Dimensions (mm): 150x150x40
  6. 3M Polishing Pad
    Mulai

    Rp45.900

    3M Polishing Pad
    Deskripsi:
    3M Wool Polishing Pads combine the fast, sharp cut of wool with fine blended fibers for attaining high gloss on composite surfaces during auto body repair. Our double-sided pad features a soft edge to protect body lines, and firm, lightweight center support for consistent contact with the surface. Our single-sided pad has hook and loop attachment for fast change-outs on multi-stage applications.Removes fine paint defects including compound swirl marksBlended wool abrasive uses fast cut for efficient, effective resultsDouble-sided soft edge pads protect body and style linesSingle-side pads feature hook and loop attachment for fast change-outs
  7. WURTH Polishing Pad
    Mulai

    Rp529.900

    WURTH Polishing Pad
    Deskripsi:
    - White foam pad-compound for removing paint surface defects - Effectively remove dust inclusions, sanding grooves, orange peel, and other paint defects - Blue foam pad-polishing for paint restoration - Easily to remove medium scratch and other defective areas of used paint, to light the weathered paint, refreshing paint and bring high gloss - Black foam pad-finishing for restoring and gloss sealing of used car paints and high gloss sealing of new car - Smooth the finest texturing in the paint - Bring deep shine and high gloss to surface Instructions : - Wash the car before use. - Use white foam pad-compound with grinding polish AP10. - Use blue foam pad-polishing with stargloss polish AP20. - Use black foam pad-finishing with used car polish AP30 or new car polish AP40. - Apply a small amount of polish on the pad by spreading it over the surface. - Position the pad flat on the area and start the machine. - Apply a certain pressure.
    atribut:
    • Diameter (mm): 230
  8. BOSCH Soft Polishing Pad
    Mulai

    Rp139.900

    BOSCH Soft Polishing Pad
    Deskripsi:
    Accessory pad for BRUSH Softly cleans surfaces that are easily scratched.Kitchen cleaning of pots, frying pans, kitchen sinks, microwave ovens, etc.
    atribut:
    • Diameter (φmm): 65
    • Dimensions (LxWxH) (mm): 63x12x63
    • Set Contents: Pad x 3
  9. UHT Polishing Paper/Rubber Pad
    Mulai

    Rp949.900

    UHT Polishing Paper/Rubber Pad
    Deskripsi:
    -Paper type using aluminum abrasive grains.-Has a special rubber pad (5391). -For polishing and burring of various metals.
    atribut:
    • Outer Diameter (mm): 30
    • Maximum Working Rotation Speed (rpm): 23500.00
  10. UNIK Polishing Pad
    Mulai

    Rp13.900

    UNIK Polishing Pad
    Deskripsi:
    Mudah dipegang, halus dan lembut, tidak menggores, aman untuk segala jenis cat.
  11. Sonax Polishing Sponge Hard
    Mulai

    Rp319.900

    Sonax Polishing Sponge Hard
    Deskripsi:
    Sonax Polishing Sponge Hard 160mm. Polishing pad untuk mesin poles dengan diameter 160mm, Bahan pad keras yang berfungsi untuk menghilangkan baret juga dapat menghilangkan cat kusam pada kendaraan. Velcronya membantu pergantian pad dengan mudah.
    atribut:
    • Size (mm): 160.0
  12. Sonax Polishing Sponge Medium
    Mulai

    Rp189.900

    Sonax Polishing Sponge Medium
    Deskripsi:
    Sonax Polishing Sponge Medium 160mm. Polishing pad untuk mesin poles dengan diameter 160mm, dengan kekerasan Sponge medium berfungsi untuk proses polish serta membantu menaikan kilau warna cat. Velcronya membantu pergantian pad dengan mudah.
    atribut:
    • Size (mm): 160.0
  13. monotaro Polishing Pad
    Mulai

    Rp539.900

    monotaro Polishing Pad
    Deskripsi:
    It is a 16 mm female thread type that can be attached to domestic and foreign electric polishers. Working balance is good with low center of gravity type in industry only. Fitting property is good when wearing a buff, because there is a bend, it is easy to load and polishing efficiency is good. It does not damage buffs even when working with angle. Because the thickness of the pad is thin, it is easy to check the polish and easy to handle.. Intermediate pad for magic buff with phi 170 mm to phi 185 mmDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Rubber
    • Color: black
    • Pitch: 2.0
    • Dimensions (Ø mm): 150
    • Connection Size (mm): 16
  14. 3M Red Buffer Pad 5100
    Rating:
    100% of 100
    (4)
    Mulai

    Rp66.900

    3M Red Buffer Pad 5100
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: Red
    • Shape: Round
  15. 3M SBS Pad 5716
    Mulai

    Rp2.199.900

    3M SBS Pad 5716
    Deskripsi:
    A double-sided buff used for buffing and polishing after buffing the top coat compound. The good balance that cannot be obtained with a single-sided buff does not fatigue the operator. A soft back-up pad is built in, and any curved surface can be polished without edges being seized.
    atribut:
    • Dimensions (mm): 200
    • TRUSCO Number: 475-3534
  16. Sonax Polishing Sponge Grey
    Mulai

    Rp139.900

    Sonax Polishing Sponge Grey
    Deskripsi:
    Sonax Polishing Sponge Grey 160mm. Polishing pad untuk mesin poles dengan diameter 160mm. Dengan sponge super lembut dan halus yang digunakan untuk finishing polish wax. Velcronya membantu pergantian pad dengan mudah.
    atribut:
    • Size (mm): 160.0
  17. Makita Vehicle Detailing Applicator
    Mulai

    Rp539.900

    Makita Vehicle Detailing Applicator
    Deskripsi:
    These polishing pads have soft, tightly-packed fibers that buff vehicle paint, creating a gloss finish.
  18. Sonax Polishing Sponge Red Dual Action
    Mulai

    Rp219.900

    Sonax Polishing Sponge Red Dual Action
    Deskripsi:
    Sonax Polishing Sponge Red Dual Action. Polishing sponge cutting untuk mesin Dual Action, dengan bahan keras dan berpori halus.
    atribut:
    • Size (mm): 143.0
  19. Kilap Premium Coating Applicator
    Mulai

    Rp25.900

    Kilap Premium Coating Applicator
    Deskripsi:
    Coating Applicator Pad by Kilap Premium, merupakan applicator pad yang penggunaannya sudah dikhususkan untuk aplikasi coating, agar coating dapat tersebar lebih merata.- PERFECT APPLICATOR PAD FOR COATINGCoating Applicator Pad by Kilap Premium sudah didesain agar mampu mengaplkasikan produk coating dengan pressure/tekanan yang pas, sehingga hasil coating pun lebih maksimal.- SOLID YET ERGONOMIC GRIPCoating Applicator Pad by Kilap Premium memiliki bagian foam atau pegangan yang terbuat dari EVA Foam, sehingga tidak hanya terasa solid, tapi juga nyaman digunakan, karena ukurannya yang pas ditangan.- SMOOTH SOFT CELL FOAMDengan bagian busa yang terbuat dari Soft Cell Foam, dapat membuat aplikasi cairan coating lebih merata karena pressure/tekanan yang pas. Selain itu, Soft Cell Foam juga tidak mudah kempis, sehingga Coating Applicator Pad dapat digunakan berulang kali.CARA PAKAIPegang bagian EVA FoamAplkasikan coating pada kain suede dengan menekan bagian EVA Foam secara letter SPisahkan Suede Cloth dengan Coating Applicator Pad setelah pemakaian
    atribut:
    • Size (cm): 8x5x2
    • Material: EVA Foam (Grip); Soft Cell Foam (Applicator)
  20. 3M Pad Buffing Light Cleaning
    Mulai

    Rp179.900

    3M Pad Buffing Light Cleaning
    Deskripsi:
    3M Pad Buffing WhiteType: Light CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeter
    atribut:
    • Size (inch): 17
    • Color: White
Daftar Harga polishing polisher Terbaru April 2026
NAKANISHI Inside Polishing BrushesRp329.900
3M Abrasive Paper Wet (Kertas Amplas)Rp839.900
Dynabrade Orbital SanderRp6.499.900
Union Abrasive Nylon End Brushes (GIE)Rp51.900
KRISBOW Pad Poles dengan AdaptorRp52.900
3M Polishing PadRp45.900
WURTH Polishing PadRp529.900
BOSCH Soft Polishing PadRp139.900
UHT Polishing Paper/Rubber PadRp949.900
UNIK Polishing PadRp13.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)

Halaman Terkait