Beli polishing buff di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M SBS Backing Pad 5716 (Bantalan Poles Gerinda)
    Mulai

    Rp2.199.900

    3M SBS Backing Pad 5716 (Bantalan Poles Gerinda)
    Deskripsi:
    A double-sided buff used for buffing and polishing after buffing the top coat compound. The good balance that cannot be obtained with a single-sided buff does not fatigue the operator. A soft back-up pad is built in, and any curved surface can be polished without edges being seized.
    atribut:
    • Dimensions (mm): 200
    • TRUSCO Number: 475-3534
  2. York Open Type Medium Polishing Mop
    Mulai

    Rp79.900

    York Open Type Medium Polishing Mop
    Deskripsi:
    Medium For use with steel, brassware, nickel silver, copper, aluminium, chrome and plastics. Made in 13mm (1/2 Inch) sections, they will splay out when under pressure, ideal for work on uneven surfaces. Use with medium pressure and general-purpose polishing bar, fast cutting finishing bar and mirror finish polishing bar.
    atribut:
    • Width (mm): 12
    • Number of Sections: 1
    • For Use On: Aluminium Brass Chrome Copper Nickel Pewter Plastic
    • Mop Type: Open
    • Product Number: B03B040225
    • Diameter (mm): 100
    • Hardness: Medium
  3. TRUSCO Buff Wheel Cotton (Mata Poles Kain)
    36%
    Mulai

    Rp91.900

    TRUSCO Buff Wheel Cotton (Mata Poles Kain)
    Deskripsi:
    -It is a cotton cloth buff that allows you to finish polishing of general metals with Tripoli or Emery (abrasive grains).-Iron base polishing, plating base, burring.-Working Tool: Straight-type grinder, double ended grinder, buff grinder.
    atribut:
    • Purpose of Use: Iron base polishing, plating base, burring. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
  4. UNIK Polishing Pad (Bantalan Poles Mobil / Spons Poles)
    Mulai

    Rp14.900

    UNIK Polishing Pad (Bantalan Poles Mobil / Spons Poles)
    Deskripsi:
    Mudah dipegang, halus dan lembut, tidak menggores, aman untuk segala jenis cat.
  5. 3M Red Buffer Pad 5100 (Pad Buffer Lantai)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp76.900

    3M Red Buffer Pad 5100 (Pad Buffer Lantai)
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: Red
    • Shape: Round
  6. TRUSCO Buff Wheel Flannel (Mata Poles Kain)
    54%
    Mulai

    Rp94.900

    TRUSCO Buff Wheel Flannel (Mata Poles Kain)
    atribut:
    • Outside Diameter (mm): 75
    • Thickness (mm): 5
    • Hole Diameter (mm): 9.53
    • Maximum Working Speed (rpm): 11000
    • Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
  7. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  8. 3M SBS Sponge Buff
    Mulai

    Rp499.900

    3M SBS Sponge Buff
    atribut:
    • Thickness (mm): 30
    • Outer Diameter (mm): 200
    • Use: For finishing
  9. monotaro Cloth Buff
    Mulai

    Rp55.900

    monotaro Cloth Buff
    atribut:
    • Thickness (mm): 10
    • Material: Pure cotton
    • Suitable Material: Various metals
  10. York Polishing Bar
    Mulai

    Rp229.900

    York Polishing Bar
    atribut:
    • Product Type: Polishing Bar
  11. York Stitched Type Untreated Sisal Mop
    Mulai

    Rp129.900

    York Stitched Type Untreated Sisal Mop
    Deskripsi:
    Untreated Sisal Designed for heavy-duty use including mopping operations on steel and non-ferrous metals. Ideal for the clearing of grinding/polishing marks from previous operations.
    atribut:
    • For Use On: Non-Ferrous Metal Steel
    • Mop Type: Stitched
  12. KRISBOW Pad Poles dengan Adaptor
    Mulai

    Rp57.900

    KRISBOW Pad Poles dengan Adaptor
    Deskripsi:
    Pad 100mm for Polishing With Adaptor
    atribut:
    • Packing Dimensions (mm): 150x150x40
  13. 3M Pad Buffing Light Cleaning
    27%
    Mulai

    Rp129.900

    3M Pad Buffing Light Cleaning
    Deskripsi:
    3M Pad Buffing WhiteType: Light CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeter
    atribut:
    • Size (inch): 17
    • Color: White
  14. 3M Polishing Pad (Bantalan Poles Wol)
    Mulai

    Rp52.900

    3M Polishing Pad (Bantalan Poles Wol)
    Deskripsi:
    3M Wool Polishing Pads combine the fast, sharp cut of wool with fine blended fibers for attaining high gloss on composite surfaces during auto body repair. Our double-sided pad features a soft edge to protect body lines, and firm, lightweight center support for consistent contact with the surface. Our single-sided pad has hook and loop attachment for fast change-outs on multi-stage applications.Removes fine paint defects including compound swirl marksBlended wool abrasive uses fast cut for efficient, effective resultsDouble-sided soft edge pads protect body and style linesSingle-side pads feature hook and loop attachment for fast change-outs
    atribut:
    • Diameter (φmm): 75
    • Thickness (mm): 20
    • Type of Terminal Fitting: One-touch type
  15. 3M Compounding Pad
    Mulai

    Rp299.900

    3M Compounding Pad
    atribut:
    • Product Form: Buffing Pad
    • Overall Diameter (mm): 228.6
    • Material: Wool Blend
    • Size (inch): 9
  16. Standard Pen AE-7 (Pulpen / Bolpoin)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp1.900

  17. 3M Sponge Abrasive (Spons Amplas)
    Mulai

    Rp539.900

    3M Sponge Abrasive (Spons Amplas)
    Deskripsi:
    Has flexibility to adapt curved surfaces well.Difficult to get clogging, and it can be washed with water.There is familiarity due to the cushion effect.
    atribut:
    • W x L (mm): 114 x 140
    • Abrasive: A (aluminum oxide)
    • Dimensions (mm): 114×140
    • Suitable Material: Wood, plastic, pottery, metal, etc.
    • Thickness (mm): 5
  18. 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda)
    38%
    Mulai

    Rp77.900

    3M Fiber Disc Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    3M [[TM]] Hard type pad dedicated for 102mm outer diameter of fiber disk 982C, 987C series. Sturdy and durable type. If you want a soft pad, please purchase FIBER D / PAD 87. 3M [[TM]] fiber disk 982C / 987C for outer diameter 102mm
    atribut:
    • Material: Nylon
Daftar Harga polishing buff Terbaru October 2026
3M SBS Backing Pad 5716 (Bantalan Poles Gerinda)Rp2.199.900
York Open Type Medium Polishing MopRp79.900
TRUSCO Buff Wheel Cotton (Mata Poles Kain)Rp91.900
UNIK Polishing Pad (Bantalan Poles Mobil / Spons Poles)Rp14.900
3M Red Buffer Pad 5100 (Pad Buffer Lantai)Rp76.900
TRUSCO Buff Wheel Flannel (Mata Poles Kain)Rp94.900
monotaro Natural Rubber Sheet (Black) (Spon Karet)Rp30.900
3M SBS Sponge BuffRp499.900
KRISBOW Mesin Poles TanganRp1.099.900
monotaro Cloth BuffRp55.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)