York Open Type Medium Polishing Mop

Sebelum PPN:
Rp79.900
Spesifikasi
Width (mm)12
Number of Sections1
For Use OnAluminium Brass Chrome Copper Nickel Pewter Plastic
Mop TypeOpen
Product NumberB03B040225
Diameter (mm)100
HardnessMedium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium For use with steel, brassware, nickel silver, copper, aluminium, chrome and plastics. Made in 13mm (1/2 Inch) sections, they will splay out when under pressure, ideal for work on uneven surfaces. Use with medium pressure and general-purpose polishing bar, fast cutting finishing bar and mirror finish polishing bar.

Ulasan Produk

Tidak ada ulasan