3M Sponge Abrasive (Spons Amplas)

Sebelum PPN:
Rp539.900
Spesifikasi
W x L (mm)114 x 140
AbrasiveA (aluminum oxide)
Dimensions (mm)114×140
Suitable MaterialWood, plastic, pottery, metal, etc.
Thickness (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has flexibility to adapt curved surfaces well.Difficult to get clogging, and it can be washed with water.There is familiarity due to the cushion effect.
Feature
Fabric polishing for woodwork, sealer, painted surface polishing.Base polishing for metal coating.FRP, dirt remover for plastics.Coating film removal.Hairline, satin finish.

Ulasan Produk

Tidak ada ulasan