Beli polisher dual action di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mesin HL Polisher Orbitalatribut:
- Size (inch): 5
- DEWALT PolisherDeskripsi:The DWP849X 7 Inch / 9 Inch Variable Speed Polisher with Soft Start has a powerful 12 Amp motor with ball bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed matribut:
- No Load Speed (rpm): 2000-5500
- Pad Diameter (mm): 125
- Type: Mesin Poles Baterai
- Voltage (V): 18
- HiKOKI Polisheratribut:
- Wool Bonnet Spindle Thread (mm): 180
- Spindle Thread: M14 x 2, M16 x 2 or U5/8-11
- Overall Length (mm): 226
- Input Power (W): 705
- No Load Speed (rpm): 2000
- Standard Accessories : Side Handle, Rubber Pad, Wool Bonnet, Wrench
- RYU Cordless Polisheratribut:
- Size (mm): 150
- RYU Gun PolisherDeskripsi:Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.atribut:
- Power (W): 900
- Diameter: 180mm
- No Load Speed (rpm): 600-2.000
- BOSCH PolisherDeskripsi:-Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untukatribut:
- Grinding Spindle Thread: M14
- K3L License: Yes
- RYU Mesin Polesatribut:
- Electrical Power (V): 440
- Disc Diameter (inch): 5
- No Load Speed (rpm): 4000
- Mesin HL High Pressure Cleaneratribut:
- Rated Voltage (V): 220
- BLACK+DECKER Car Polisheratribut:
- Power (W): 60
- Switch Type: Single Speed
- No Load Speed (rpm): 4400
- KRISBOW Mesin Sikat dan Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- KRISBOW Mesin Polesatribut:
- Pad Size (mm): 180
- Input Power (W/V/Hz): 570/220/50
- Dimension L x W x H (cm): 22.5x10x24
- No Load Speed (rpm): 1000 - 2400
- RYU Angle Polisheratribut:
- Disc Diameter (mm): 180
- Power (W): 1200
- No Load Speed (rpm): 660 to 3000
- Size (inch): 7
- Innotechs Polisher Machine Low SpeedDeskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1atribut:
- Unit Dimensions (cm): 43x21x28
- Item: Scrubber Dryer
- Wipro Disc Polisher Variableatribut:
- Voltage (V): 220
- Makita Sander Polisheratribut:
- Continuous Rating Input: 700 W
- Capacity Abrasive Disc: 180 mm (7 inch)
- Capacity Diamond Wheel: 180 mm (7 inch)
- Overall Length: 455 mm (17-7/8 inch)
- No. Load Speed: 2,000 / 3,800 rpm
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
Daftar Harga polisher dual action Terbaru March 2026
| KRISBOW Mesin Poles Tangan | Rp1.099.900 |
| Mesin HL Polisher Orbital | Rp299.900 |
| DEWALT Polisher | Rp3.999.900 |
| HiKOKI Polisher | Rp3.599.900 |
| RYU Cordless Polisher | Rp1.799.900 |
| RYU Gun Polisher | Rp1.399.900 |
| BOSCH Polisher | Rp2.599.900 |
| RYU Mesin Poles | Rp399.900 |
| Mesin HL High Pressure Cleaner | Rp699.900 |
| Mesin HL High Pressure Cleaner | Rp729.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)