Beli pocket camera digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ricoh Waterproof and Dustproof Digital Camera
    Mulai

    Rp10.999.900

    Ricoh Waterproof and Dustproof Digital Camera
    Deskripsi:
    - Tough body that you can rely on for both outdoor activities and workAchieves full-fledged waterproof performance (IPX8, JIS protection grade 8 equivalent) that allows continuous underwater shooting for 2 hours at a depth of 14 meters. It has cold resistance that can operate even at minus 10 degrees Celsius, shock resistance from 1.6 m, dust resistance equivalent to IP6X (JIS protection grade 6), and a load-bearing structure that can withstand weights of up to 100 kgf. This is a tough model that can withstand shooting in harsh outdoor environments.- High image quality and full functionalityAdopts a back-illuminated CMOS image sensor with approximately 16 million effective pixels, excellent light reception efficiency, and a high-performance image processing engine, resulting in low noise and a wide dynamic range, producing beautiful photos even when printed. can. Equipped with a 5x optical zoom from a wide-angle 28mm (35mm equivalent), it achieves high-definition and clear images. It also offers a wide range of functions, including 25 different shooting modes that can be selected depending on the scene, and the ability to automatically take two photos with the flash turned OFF and ON with a single shutter operation, making photography more comfortable.- Ring light with 5 levels of brightness adjustment6 LED auxiliary lights are placed around the lens, allowing you to adjust the brightness during macro photography, create a three-dimensional effect, and emphasize the contrast with the background. Expands your range of expression. The maximum brightness has been increased to approximately twice that of previous models, and the brightness can be adjusted in 5 levels. Digital microscope mode allows you to greatly enlarge the subject and observe and photograph the surprising world as if you were looking through a microscope. In addition, there is a "Selfie Assist" function that allows you to take pictures while checking the location of a detected person's face on the screen by checking the position of a blinking LED, and a "Smile Catch" setting that automatically takes a picture when the subject smiles. It is also equipped with various applied functions.- Underwater mode suitable for underwater photographyEquipped with a dedicated underwater shooting mode, ``Underwater Mode,'' which suppresses the blue cast that often occurs when shooting underwater, and effectively corrects the reduction in contrast caused by light diffusion. You can take beautiful, clear underwater shots of both still images and videos.- Full HD video recording functionEquipped with a full HD video recording function that enables higher image quality and longer recording times. In addition to full HD video (16:9) with a frame rate of 30fps, you can also choose from high-speed mode for slow motion, and underwater movie mode. For videos and mermaid movies, you can use Movie SR (video image stabilization) to correct camera shake. You can also edit the video in-camera by cutting out a frame from the video and saving it as a still image or dividing it into sections. Since it uses an HDMI terminal (type D), you can connect it to a TV etc. and enjoy playback.- Various functions that make photography funDigital filter'' that allows you to freely arrange photos to make them more impressive by changing the color tone or applying special processing, ``Gyotaku filter'' that allows you to take pictures of the fish you caught and make them into fish prints, and ``Gyotaku filter'' that allows you to make fish prints by photographing the fish you caught. Equipped with a variety of functions that make shooting more fun, such as filter functions such as a small face filter that reduces the size of only the face, and ``interval video'' that compresses time by connecting multiple still images automatically taken at regular intervals. doing. It complies with the Ministry of Land, Infrastructure, Transport and Tourism's photo management standards, and is also equipped with a "CALS mode" that can be used for work.- Other functionsUp to 32 face detection AF&AE, automatic tracking AF, AF assist light, electronic image stabilization, high-speed continuous shooting, auto bracketing and D-Range (dynamic range) settings, simple video editing, remote control (sold separately) It is equipped with various functions such as compatibility.
    atribut:
    • Effective Number of Pixels (pixels): Approximately 16 Million
    • Recoding Media: Built-in Memory (Approx. 68MB), SD/SDHC/SDXC Memory Card
    • Zoom: [Optical Zoom] Approx. 5x, [Digital Zoom] Approx. 7.2x, [Intelligent Zoom] 7M: Approx. 7.5x/640: Approx. 36x
    • Focal Length (mm): (35mm Equivalent Value) Approx. 28-140
    • Image Sensor: 1/2.3 Type CMOS
    • Accessories: Dedicated Battery D-LI92, USB Power Adapter, Power Plug, USB Cable, Strap, Macro Stand
    • Body mass (g): Approximately 173 (Not Including Battery And SD Memory Card)
    • Color: Orange
    • Dimensions (WxHxT) (mm): External Size: Approximately 122.5 x 61.5 x 29.5 (Excluding Operation Part And Protrusion)
    • Interface: External: USB2.0 (Micro B), HDMI Output Terminal (Type D)
    • M Code: 77555897
    • Monitor Size: 2.7-inch Wide/Approximately 230,000 Dots LCD/AR Coat (Cover Only)
    • Power Supply: Lithium-ion Battery D-LI 92, AC Adapter Kit K-AC117J (Sold Separately)
    • Shutter Speed (s): 1/4000 to 1/4 (Combined Use Of Mechanical Shutter And Electronic Shutter), Maximum 4 (Night View Mode)
  2. Pentax Waterproof Digital Camera
    Mulai

    Rp17.999.900

    Pentax Waterproof Digital Camera
    Deskripsi:
    A top-of-the-line digital compact camera, featuring outstanding waterproof performanc; high-power, discharge-adjustable Ring Light; and webcam function
    atribut:
    • Dimensions (mm): 118x65x33
    • Color: Black
    • Lens Construction: PENTAX lens, 11 elements in 9 groups, (5 aspherical elements)
    • Focal Length (mm): 5 - 25, Approx. 28 - 140 (in 35mm format equivalent)
    • Focal length (Macro) (mm): 9.26
    • Maximum Aperture: F3.5(W) - F5.5(T)
    • Connection Port: USB3.0 (Type C), HDMI output terminal (Type D)
    • Display Type: TFT color 3.0\" LCD, approx. 1040K dots, AR Coating (Cover only)
    • GPS: GPS, GLONASS
    • GPS Display Mode: LAT/LON, UTM, MGRS
    • Image Sensor: 1/2.3\" CMOS, Total: approx. 20 megapixels
    • Maximum Magnification: Approx. 0.4x
    • Power Source: Rechargeable Battery DB-110, AC Adapter Kit K-AC166 (Optional)
    • Shockproof: Up to 2.1m (6.8ft.)
    • Waterproof: Up to 20m (65.6ft.) for 2hours
    • Zoom Ratio: Optical Zoom: 5x, Digital Zoom: approx. 8.1X, Intelligent Zoom: approx. 7X at 10M, approx. 40.5X at 640 (including optical zoom)
  3. RoundUp Weed Killer (Systemic Herbicide) (Obat Pembasmi Rumput)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    RoundUp Weed Killer (Systemic Herbicide) (Obat Pembasmi Rumput)
    Deskripsi:
    Roundup adalah bahan kimia yang digunakan untuk membasmi rumput liar / ilalang dan berbagai jenis gulmaBerikut beberapa keunggulan dari roundup yang disunting https://sawitindonesiacom/rubrikasi-majalah/ha... :- Tahan hujan 1-2 jam setelah penyemprotan- Daya basmi lebih unggul dalam jangka waktu lama- Teknologi biosorb yang dipatenkan, tidak bisa ditiru oleh kompetitor lain- Spektrum pengendalian yang luas- Lebih iritCara penggunaan :Campurkan 2-4 tutup botol ke dalam 1-2 Liter air / 100 ML ke dalam 10-13 Liter Air.
  4. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  5. Bosean Gas Detector (Uji Deteksi Gas)
    Mulai

    Rp3.699.900

    Bosean Gas Detector (Uji Deteksi Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  6. Armadex Explosion Proof Camera
    Mulai

    Rp109.999.900

    Armadex Explosion Proof Camera
    Deskripsi:
    The ARMADEX Ex-M OZC 3 is the only explosion proof camera that is equipped with a 5x optical zoom function. Our ATEX Camera is suitable for use in ATEX Zone 2 (Gas). The compact yet rugged camera body is shockproof against drops up to 2.1m, freezeproof up to -10 degrees Celsius and dustproof. The ATEX Camera is converted in-house by our experts, as is the case for all of our ATEX Equipment. The Ex-M OZC 2 is the only intrinsically safe camera that tackles this issue. High sensitivity performance is achieved through the advanced image processing engine. In other words, the camera uses software to capture high quality, bright images without using the flash.
    atribut:
    • Creative Feature: Live Composite, Art Filters, HDR, Underwater Modes, Macro Modes, Construction Mode
    • Crushproof (kgf): to 100
    • Crushproof (lbf): to 220
    • Dimensions (WxHxD) (mm): 113.9x65.8x32.7
    • Dustproof: IP6X
    • Freezeproof (°C): to -10
    • GPS/Field Sensor System: GPS (GLONASS, Galileo, QZSS), compass, manometer, temperature sensor, acceleration sensor
    • ISO: 100 - 12800
    • Image Sensor: 12MP - 1/2.3inch BSI CMOS
    • Image Stabilization: Sensor Shift Image Stabilization
    • Lens: 4x Optical Zoom F2.0 (W) - F4.9 (T)
    • Lens Size (mm): 25-100 (35 equiv.)
    • Macro Capability (mm): (Super macro) less than f=5.4, from 0.1m to 0.3m / above 5.4, from 0.01m to 0.3m /(Microscope) 0.01m - 0.30m
    • Monitor Size (inch): 3.0 approx. 1,037k dots (3:2)
    • One Push Tele Converter: x2 (P, A, Movie mode), x2/x4 (Microscope mode)
    • Power: LI-92B Li-ion battery
    • Processor: TruePic VIII
    • Shockproof (m): 2.1
    • Shutter Speed (s): 1/2 - 1/2000 (A mode = up to 4)
    • Tough Capabilities: Waterproof to depths of 50 ft/15 m - IPX8
  7. Kodak Waterproof and Dustproof Digital Camera
    Mulai

    Rp6.499.900

    Kodak Waterproof and Dustproof Digital Camera
    Deskripsi:
    Waterproof/15m Dustproof/IP6X Shockproof/2m
    atribut:
    • Power Supply: Rechargeable lithium-ion battery
    • Effective Pixels: Approximately 16.35 million pixels
    • Function: Electronic image stabilization, CALS mode
    • LCD Size (inch): 2.7
    • Supported Media: Micro SD/Micro SDHC Card
    • Accessories: Rechargeable lithium-ion battery, wrist strap, simple operation guide, USB cable, AC adapter, etc.
    • Dustproof and Waterproof: IP6X
    • External Dimensions (WxDxH) (mm): Approx. 103.2 x 66.7 x 52.4
    • ISO Sensitivity Settings: 100 to 3200
    • Image Sensor (inch): 1/2.3 (BSI CMOS)
    • Input/Output Terminals: USB 2.0
    • Zoom (Optical/Digital): 4x/6x
  8. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  9. SONY Digital Camera
    Mulai

    Rp9.999.900

    SONY Digital Camera
    atribut:
    • Image Quality Mode: RAW, RAW+JPEG, JPEG
    • Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
    • USB Power Supply: Yes
  10. Ricoh Sport Strap
    Mulai

    Rp469.900

    Ricoh Sport Strap
    Deskripsi:
    A sports strap that is resistant to sweat and water. It is waterproof.Optio WP, WPi, W10, W20, W30, W60, W80, W90, WG-1, WG-2, WG-3, WG-4, WG-5 GPS, WG-10, WG-20, WG-30, Ideal for WG-40
    atribut:
    • Suitable Model: WG-40W/WG-50/WG-60
  11. Kenko LCD Protective Film
    Mulai

    Rp149.900

    Kenko LCD Protective Film
    Deskripsi:
    The highest level in its class !! Protect your LCD screen from scratches and dirt! A special silicon adsorption layer with excellent elasticity and elasticity makes it difficult for bubbles to enter when pasting, and the remaining bubbles are dispersed over time and become invisible. AR (anti-reflection) coat with a special multilayer film by vacuum vapor deposition technology demonstrates high light reflection prevention performance and visibility. Furthermore, the hard coat processing that achieves the highest level in its class (pencil hardness 3H) protects the LCD screen from scratches. The antifouling treatment makes it difficult for the film surface to get dirty, and fingerprints and sebum stains can be easily wiped off.
  12. SNDWAY Detektor Gas (Sensor Gas)
    Mulai

    Rp949.900

    SNDWAY Detektor Gas (Sensor Gas)
    Deskripsi:
    Detektor Gas Mudah Terbakar (Natural Gas, LPG, Suitable for artificial gas)Mengukur SuhuPengaturan Automatic Power Off (APO)Satuan ukur gas dalam PPMPengaturan batas bawah alarm (LAL)Pengaturan batas atas alarm (HAL)
  13. SNDWAY Lux Meter
    Mulai

    Rp869.900

    SNDWAY Lux Meter
    Deskripsi:
    Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indoor
    atribut:
    • Light Range (Lux): 0 to 19990
    • Accuracy (%): ±4 rdg ±10d
    • Backlight: Turn on/off manually
    • Drop Proof (m): 1
    • LCD screen: LCD with 4 digit (maks. 9999)
    • Max/Min Measurement: Yes
    • Overload Indication: Yes
    • Power Source: 3x AAA
    • Sampling Rate: 2 sample per second
    • Sensor: Silicone Photovoltaic Cell
    • Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
  14. Ricoh Protector jacket O-CC1252
    Mulai

    Rp459.900

    Ricoh Protector jacket O-CC1252
    atribut:
    • Suitable Model: RICOH WG-80,WG-70,WG-60,WG-50,WG-40,WG-40W,WG-30,WG-30W,Optio WG-2,WG-2GPS
Daftar Harga pocket camera digital Terbaru October 2026
Ricoh Waterproof and Dustproof Digital CameraRp10.999.900
Pentax Waterproof Digital CameraRp17.999.900
RoundUp Weed Killer (Systemic Herbicide) (Obat Pembasmi Rumput)Rp39.900
Canon Digital Camera CompactRp4.499.900
Bosean Gas Detector (Uji Deteksi Gas)Rp3.699.900
Armadex Explosion Proof CameraRp109.999.900
Kodak Waterproof and Dustproof Digital CameraRp6.499.900
Canon Kamera DSLRRp7.799.900
SONY Digital CameraRp9.999.900
Ricoh Sport StrapRp469.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)