Beli pneumatic drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chicago Pneumatic Air-Powered Pistol-Grip Drill
    Mulai

    Rp5.099.900

    Chicago Pneumatic Air-Powered Pistol-Grip Drill
    Deskripsi:
    These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.
    atribut:
    • UNSPSC: 27131505
    • Air Pressure (psi): 90
    • Application: Drilling; Reaming Holes
    • Bearing Design: Ball
    • Duty Rating: Industrial Duty
    • Exhaust Location: Handle
    • Handle Type: Pistol Grip
    • Minimum Torque (ft-lbs): 0 (zero)
    • Power Source: Air-Powered
    • Spindle Thread Size (inch): 3/8\"-24
    • Vibration Level (m/s²): 2.5
  2. Mesin HL Air Drill
    Mulai

    Rp569.900

  3. Vessel Air Drill
    Mulai

    Rp7.299.900

    Vessel Air Drill
    atribut:
    • Drilling Capacity (mm): 6
    • Exhaust: Back
  4. KOBE RED LINE Straight Air Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KOBE RED LINE Straight Air Drill
    Deskripsi:
    DS4510L 10mm Jacobs chuck, stall-resistant, safety lever throttle, high performance, planetary gearing, 3/8 Inch - 24 spindle thread. Specifications: Air inlet thread: 1/4 Inch NPT. Chuck capacity: 10mm. Spindle thread: 3/8 Inch - 24. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90PSI/6.3Bar. Air consumption: 4CFM* (144ltr/min). Sound pressure level: 78dB(A). Sound power level: 96dB(A). Vibration level: 2.5m/s2. Overall length: 190mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 42mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 4500rpm
    • Horsepower: 0.45hp
    • Workplace Application: Industrial Production
    • Includes: Chuck Key
    • Part Number: KBE2701450N
  5. Melzer Air Drill
    Mulai

    Rp219.900

  6. Uryu Small Drill
    Mulai

    Rp7.699.900

    Uryu Small Drill
    Deskripsi:
    Pistol type small drill.
    atribut:
    • Hose connection: PT1/4
    • Recommended Hose Diameter (mm): 9.5
    • Chuck Nominal Size (mm): 8
    • Nominal Size: Axis: 3 / 8-24UNF
  7. KRISBOW Bor Angin Reverse
    Mulai

    Rp1.199.900

    KRISBOW Bor Angin Reverse
    atribut:
    • Drilling Capacity (mm): 10
    • Air Pressure (bar): 6
    • Free Speed (rpm): 2300
    • Hose size (inch): 3/8
    • Air inlet (inch): 1/4
    • Air Consumption (L/minute): 170
    • Packing Dimensions (cm): 22x8x18
  8. NRT-PRO Bor Tanpa Kabel
    Mulai

    Rp239.900

    NRT-PRO Bor Tanpa Kabel
    Deskripsi:
    Kelengkapan Mesin Bor Cordless NRT-PRO DC 320:- Mesin Bor Baterai NRT-PRO- 1 buah baterai- Charger
  9. IR Air Production Drill
    Mulai

    Rp44.999.900

    IR Air Production Drill
    Deskripsi:
    -Air drill that is used as the production drill for aircrafts and general industries all over the world.-Reducing operator's fatigue.-Maintenance is easy.-Slim design improves productivity of users.-You can finish the work easily with the side handle.-For aircrafts and general industries.
    atribut:
    • Air consumption: 0.6mᶟ/min.
    • Hose Intake Port: NPT1/4
    • Exhaust: Downward
    • Total Length: 164mm
    • No. Load Speed: 5400times/min
    • Purpose of Use: For aircrafts and general industries.
  10. SP Air Drill with Silencer
    Mulai

    Rp3.999.900

    SP Air Drill with Silencer
    Deskripsi:
    -Lighter mini size compared with the electric drill of the same performance.-For general drilling work.
    atribut:
    • Chuck Capacity (mm): 10
    • Drilling Capacity: 10mm
    • Air consumption: 0.4
    • Hose Intake Port: NPT1/4
    • Exhaust: Back
    • No-load Speed (minute): 2500
    • Total Length: 175mm
  11. Shinano Air Drill
    Mulai

    Rp3.599.900

  12. Orange Air Straight Drill
    Mulai

    Rp919.900

    Orange Air Straight Drill
    atribut:
    • Item No.: 1560-03
    • Size (inch): 3/8
    • Speed (rpm): 2500
  13. KRISBOW Bor Angin
    Mulai

    Rp1.599.900

    KRISBOW Bor Angin
    atribut:
    • Drilling Capacity (mm): 13
    • Air Pressure (bar): 6
    • Free Speed (rpm): 500
    • Hose size (inch): 3/8
    • Air inlet (inch): 1/4
    • Air Consumption (L/minute): 170
    • Packing Dimensions (cm): 24x8x19
  14. monotaro Air Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    monotaro Air Drill
    Deskripsi:
    Drilling.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler
    • Air Connection Port: PT1 / 4
    • Air Consumption (L/minute): 113
    • Chuck Diameter (Ø mm): 10
    • Mass (kg): 1.1
    • No Load Speed (rpm): 1800
    • Type: Forward and reverse rotation
    • Working Air Pressure Range (MPa): 0.62
  15. Wipro Air Impact Wrench (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

  16. BAHCO Air Drill
    Mulai

    Rp4.199.900

    BAHCO Air Drill
    Deskripsi:
    -Switching type between forward rotation and reverse rotation.-Time for replacing the drill edge by adopting the quick chuck was shortened.-For drilling work.
    atribut:
    • WidthxLength: 1.8x100m
    • Color: Blue
    • Purpose of Use: For drilling work.
  17. SI Air Ratchet Wrench
    Mulai

    Rp6.599.900

    SI Air Ratchet Wrench
    Deskripsi:
    -Air type box end wrench optimum for tightening and removal work at the narrow space . Use the reverse rotation inside out.-It demonstrates significant power on removing door hinges, bonnet hinges and bolts.-Socket dedicated for 8mm, 10mm, 12mm and 14mm.
    atribut:
    • Nominal Dimension: 6 to 50A
    • A tube to be gripped Outer Diameter: 11 to 64mm
    • Total Length (designation): 350mm
    • Accessories: Socket dedicated for 8mm, 10mm, 12mm and 14mm.
    • Purpose of Use: It demonstrates significant power on removing door hinges, bonnet hinges and bolts.
  18. TEKIRO Air Ratchet Wrench
    Mulai

    Rp789.900

    TEKIRO Air Ratchet Wrench
    Deskripsi:
    Air Ratchet Wrench Tekiro- High Torque- Right and Left Switch- Side Exhaust- Durable aluminium Housing
    atribut:
    • Dimension 1 (mm): 263
    • Dimension 2 (mm): 25
    • Dimension 4 (mm): 19
  19. Uryu Pistol Type Small Drill
    Mulai

    Rp11.999.900

    Uryu Pistol Type Small Drill
    Deskripsi:
    Compact, lightweight and powerful, all drilling tools.
    atribut:
    • Exhaust Direction: Rear
    • Hose connection: Rc1/4
    • Suitable Air Pressure (MPa): 0.6
    • Chucking Size (mm): 13
    • Drilling Thickness (mm): 13
    • Overall Length (mm): 216
    • Air Consumption (m³/minute): 0.65
    • Rotation Speed at No-load (rpm): 1500
Daftar Harga pneumatic drill Terbaru January 2026
Chicago Pneumatic Air-Powered Pistol-Grip DrillRp5.099.900
Mesin HL Air DrillRp569.900
Vessel Air DrillRp7.299.900
KOBE RED LINE Straight Air DrillRp1.699.900
Melzer Air DrillRp219.900
Uryu Small DrillRp7.699.900
KRISBOW Bor Angin ReverseRp1.199.900
NRT-PRO Bor Tanpa KabelRp239.900
IR Air Production DrillRp44.999.900
SP Air Drill with SilencerRp3.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)