Beli pneumatic chipping hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Tools Air Hammer Chipping & Calking Hammer
    Mulai

    Rp10.999.900

    Fuji Tools Air Hammer Chipping & Calking Hammer
    Deskripsi:
    -Chipping/caulking hammer in which plate valve mechanism is adopted.-Compact, lightweight and powerful type.-Plate valve mechanism has been employed. -For cutting and chipping steel plates and rivets.
    atribut:
    • Air consumption: 0.42m3/min
    • Hose Intake Port: Rc1/4
    • Total Length: 273mm
    • Working Air Pressure: 0.63MPa
    • No. Load Speed: 3000/min
    • Purpose of Use: For cutting and chipping steel plates and rivets.
  2. MAXPRO Air Chipping Hammer
    Mulai

    Rp6.299.900

    MAXPRO Air Chipping Hammer
    atribut:
    • Size (inch): 3/8
    • Piston Diameter (mm): 28.5
    • Piston Stroke (mm): 50
    • B.P.M: 2150
    • Air inlet (inch): 3/8 PT
    • Chisel Shank Hex (inch): 580.0
  3. KRISBOW Air Chipping Hammer
    Mulai

    Rp1.099.900

    KRISBOW Air Chipping Hammer
    atribut:
    • Blow per Minute (bpm): 3000
    • Air Pressure (bar): 6
    • Hose size (inch): 3/8
    • Average Air Consumption (L/minute): 283
  4. Nippon Pneumatic Industrial (NPK) Air Flux Hammer
    61%
    Mulai

    Rp1.899.900

    Nippon Pneumatic Industrial (NPK) Air Flux Hammer
    Deskripsi:
    -Compact, lightweight and easy to handle. -Removal of welding steel, rust removal and paint removal.-Wood work, aluminum chipping, stone engraving.
    atribut:
    • Hose Intake Port: Rc1/4
    • Working Air Pressure: 0.6MPa
  5. APR Air Chipping Hammer
    Mulai

    Rp459.900

    APR Air Chipping Hammer
    Deskripsi:
    Ini adalah air chipping hammer dari apr type ap157Sangat banyak fungsi dan manfaatnya. Banyak digunakan untuk melepas komponen" Yang macet. Dengan cara frequensi getaran maju mundur (hammer) Detail Produk & SpesifikasiMenggunakan komponen silinder udara untuk membuat gerakan lebih stabilDilengkapi dengan berbagai ukuran pahat Berbagai ukuran bit pahat untuk tugas apa pun dengan mudah 4000 bpm +-Barang ini sangat berbeda dengan air chipping hammer di pasaran yg model ujung mesinnya hanya perAp157 dari apr ini 3x lebih kuat.
    atribut:
    • Air Pressure (bar): 6
    • Average Air Consumption (L/minute): 283
    • Hose size (inch): 3/8
    • Noise Level (dBa): 101.4
    • Stroke Size (inch): 2.625
    • Vibration Level (m/s): 10.24
  6. Startools Chipping Hammer Kit
    Mulai

    Rp399.900

    Startools Chipping Hammer Kit
    Deskripsi:
    • Ideal for• metal cutting• Surface Chipping• Surface Scraping• Use for casting sand cleaning• Welding front opening groove• Welding Slag• Flat solder scar• Correction of stone• Concrete and brick wall opening work
    atribut:
    • Air consumption (CFM): 5
    • BPM: 4500
    • Bore Dia. (mm): 19.05
    • Chisel Shank (Φmm): 10.185
    • Hose size (inch): 3/8
  7. Wipro Air Chipping Hammer (Mesin Bobok Beton)
    Mulai

    Rp329.900

    Wipro Air Chipping Hammer (Mesin Bobok Beton)
    atribut:
    • Size (mm): 150x50x150
    • Bore Diameter (mm): 19.05
    • Chisel Shank: 10.2mm
  8. TOKU Light Pick Air Hammer
    Mulai

    Rp9.999.900

    TOKU Light Pick Air Hammer
    Deskripsi:
    -It is small and lightweight, and has excellent crushing power, workability and durability. -For concrete chipping work of civil engineering, buildings and building structures.-For burring works, etc.
    atribut:
    • Hose Intake Port: PT3/8
    • Working Air Pressure Range (MPa): 0.6
  9. VITOTECH Chipping Hammer
    Mulai

    Rp2.399.900

    VITOTECH Chipping Hammer
    atribut:
    • Air inlet (inch): 3/8
    • Hose size (inch): 1/2
  10. monotaro Air needle scaler (Pengupas Pneumatik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.299.900

    monotaro Air needle scaler (Pengupas Pneumatik)
    Deskripsi:
    Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is dropped
    atribut:
    • Overall Length (mm): 317
    • Number of Needles: 19
    • Needle Length (mm): 3Φ×180
    • Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
    • Suitable Air Pressure (MPa): 0.62
    • Piston Diameter (Φmm): 19
    • Air Consumption (L/minute): 99
    • No Load Speed (rpm): 4500
  11. KRISBOW Chipping Hammer (Martil / Palu Chipping)
    Mulai

    Rp68.900

    KRISBOW Chipping Hammer (Martil / Palu Chipping)
    atribut:
    • Type: Chipping Hammer
    • Size (g): 300
    • Material: Steel
    • Dimensions (mm): 260x130x35
    • Handle Material: Steel
    • Size (lbs): 0.66
  12. TOLSEN Chipping Welding Hammer (Palu Ketok Per Las)
    Mulai

    Rp41.900

    TOLSEN Chipping Welding Hammer (Palu Ketok Per Las)
    Deskripsi:
    - Drop-forged carbon steel- Dual design features a chisel on one side, and a point on the other side to help get into tight spots- Spring handle to resist shock
    atribut:
    • Size (g): 300
    • Size (lbs): 0.66
  13. Jason Chipping Hammer (Palu Pahat)
    Mulai

    Rp60.900

    Jason Chipping Hammer (Palu Pahat)
    Deskripsi:
    Professional
  14. Chicago Pneumatic Needle & Chisel Scaler
    Mulai

    Rp7.599.900

    Chicago Pneumatic Needle & Chisel Scaler
    Deskripsi:
    These scalers accept needles or chisels and have an inline design that aligns the barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. They have a removable retainer that can be interchanged to hold a bundle of needles or a chisel. Their lever switch activates the tool to strike the needles or chisel against surfaces to clean off coatings and buildup. The needles are loosely bundled rods that move independently to follow curves and contours. They are typically used to remove rust, mill scale, and paint. Chisels are used individually to provide a cutting edge or point that's more effective than needles at scraping, chipping, and breaking through heavy deposits. Needles and chisels can be changed out for different sizes or types as long as they are compatible with the scaler. They can be replaced when they break or wear out.
    atribut:
    • Accessory Free Tool Change: Yes
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Anti-Vibration Technology: No
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Throttle Type: Lever
  15. FERRARI Kapur Besi Premium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    FERRARI Kapur Besi Premium
    Deskripsi:
    Dapat digunakan untuk memberi tanda pada besi
    atribut:
    • Length (mm): 125
    • Width (mm): 12
    • Height (mm): 5
  16. Miami Meteran Air
    Mulai

    Rp199.900

    Miami Meteran Air
    atribut:
    • Color: Blue
    • Material: Iron
    • Thread Size (inch): 1/2
    • Cubic Unit: m³
  17. GENIUS Flat Chisel
    Mulai

    Rp56.900

    GENIUS Flat Chisel
    Deskripsi:
    Quality you can trust: Genius Tools punches, chisels and prybars are made for professionals and serious tool users. Our punches and chisels are made with the highest quality chrome vanadium. Our punches and chisels are cold forged for superior strength. Our multi-step manufacturing process ensures that our tools meet ANSI specs.
    atribut:
    • Made of: High Speed Tool Steel
    • Product Type: Striking Tools
  18. MAXPRO Air Impact Wrench Pistol Style (Kunci Sok Angin)
    Mulai

    Rp10.999.900

    MAXPRO Air Impact Wrench Pistol Style (Kunci Sok Angin)
    atribut:
    • Size (inch): 1
    • Torque Capacity (N m): 3390
    • Air Pressure (psi): 90
    • No Load Speed (rpm): 3800
Daftar Harga pneumatic chipping hammer Terbaru October 2026
Fuji Tools Air Hammer Chipping & Calking HammerRp10.999.900
MAXPRO Air Chipping HammerRp6.299.900
KRISBOW Air Chipping HammerRp1.099.900
Nippon Pneumatic Industrial (NPK) Air Flux HammerRp1.899.900
APR Air Chipping HammerRp459.900
Startools Chipping Hammer KitRp399.900
Wipro Air Chipping Hammer (Mesin Bobok Beton)Rp329.900
TOKU Light Pick Air HammerRp9.999.900
VITOTECH Chipping HammerRp2.399.900
INGERSOLL RAND Chipping HammerRp24.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)