Beli pneumatic air impact wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Cordless Impact FUEL WrenchDeskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Cordless Impact RachetDeskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)Deskripsi:Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasanganatribut:
- Hose size (mm): 10
- MILWAUKEE Cordless Impact Wrench FUEL High Torque with CaseDeskripsi:The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.atribut:
- Anvil (inch): Friction Ring 1/2
- Impact Rate (ipm): 0-950/1750/2100/2100
- Length (mm): 213
- Battery Voltage (V): 18
- No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
- TEKIRO Air Impact (Mesin Pembuka Baut)Deskripsi:untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpmatribut:
- Air Pressure (psi): 90
- Air Inlet (NPT): 1/4
- Hose size (inch): 3/8
- MILWAUKEE Cordless Impact Wrench FUEL High Torqueatribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 18
- MILWAUKEE Impact WrenchDeskripsi:These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
- Non Brand AkuadesDeskripsi:Aquadest (Aqua Destilata) yaitu air yang dihasilkan dari satu kali proses destilasi/penyulingan, sering disebut air murni.
- TEKIRO Air Impact Anvil Twin Hammer (Mesin Pembuka Baut)Deskripsi:TEKIRO AIR IMPACT WRENCH ANVIL TWIN HAMMER 1 INCH Untuk membuka dan memasang baut/mur dengan bantuan impact (kompressor) dengan square drive 1", bolt capacity M42 (65mm), max torque 2.200 ft-lb @15sec 2.982 Nm @15Sec, length 580mm, air cons 0, 31, air inlet 1/2", hose size 1/2"- High Spesification Torque- Front Exhaust- Not Slipery When Used- Strength and Precision DriveItem Code : AT-AI1897atribut:
- Spec (inch): 1
- Speed (rpm): 3600
- Bolt Capacity: M42 (65mm)
- Square Driver (inch): 1
- Air inlet (inch): 1/2
- Air Consumption (m³/minute): 0.31
- Hose size (inch): 1/2
- Maximum Torque (N m): 2,200 ft-lb @15Sec 2,982 Nm @15Sec
- Sound Pressure Level (dBA): 101.5
- KRISBOW Mesin Pembuka Bautatribut:
- Air Pressure (bar): 6
- Hose size (inch): 1/2
- KOBE RED LINE Air Impact WrenchDeskripsi:IW750 One-piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4 Inch BSP air inlet thread for 10mm air hose, M24 bolt capacity. 90psi air pressure, 7.5 cfm air consumption. 949 N/m torque. Overall length: 245 mm.atribut:
- Actual Air Consumption (cfm): 4.2
- Overall Height (mm): 240
- Overall Length (mm): 245
- Overall Width (mm): 80
- Square Drive Size (inch): 3/4
- Air Inlet Size (inch): 1/4
- Air Pressure (psi): 90
- Body Style: Pistol Grip
- Compatible Hose Inner Diameter (mm): 10
- Height (mm): 240
- Item: Air Impact Wrench
- MFR Part No.: IW750
- Maximum Torque (Nm): 1085
- No Load Speed (rpm): 4800
- Power Source: Air
- Sound Pressure Level (dBA): 86
- Torque Range (N m): (Fwd) 949 - 1085
- Vibration Level (m/s2): 5.8
- eclassCode: 21052003
- MILWAUKEE Cordless Drill Percussion FUELDeskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- MILWAUKEE Cordless Impact WrenchDeskripsi:These cordless impact wrenches run on Milwaukee batteries and use impact-rated sockets to drive nuts and bolts. The batteries can also power other Milwaukee tools of a compatible series and matching voltage. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.atribut:
- Available Battery Packs: M18B2 JP, M18B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP
- Available Chargers: M18 DFC JP, M12-18FC JP, M12-18SC JP
- Battery Voltage (V): 18
- Content Set: With case
Daftar Harga pneumatic air impact wrench Terbaru April 2026
| TONE Air Impact Wrench | Rp3.799.900 |
| MILWAUKEE Cordless Impact FUEL Wrench | Rp8.899.900 |
| MILWAUKEE Cordless Impact Rachet | Rp3.899.900 |
| Wipro Air Impact Wrench (Mesin Pembuka Baut) | Rp479.900 |
| MILWAUKEE Battery Pack | Rp859.900 |
| TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut) | Rp1.999.900 |
| MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case | Rp6.599.900 |
| TEKIRO Air Impact (Mesin Pembuka Baut) | Rp1.599.900 |
| MILWAUKEE Cordless Impact Wrench FUEL High Torque | Rp9.999.900 |
| MILWAUKEE Impact Wrench | Rp4.399.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






















































































































































/lsP101005784-3.jpg)

/6kP103683236-4.jpg)

/54P103683184-2.jpg)



/l5P105677761-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MILWAUKEE%20Hard%20Hat/feP107286554-1.jpg)