Beli plumbing tool set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Tool Kits for PlumbingDeskripsi:Tool Set (Plumbing Standard Set).atribut:
- Tools Storage Type Included: Tool Box
- Tool Storage Include: Yes
- Number of Pieces: 21
- KNIPEX L-BOXX Plumbing (Set Alat Perkakas)Deskripsi:- Strong box made of impact- and shock-proof ABS plastic- Equipped with 13 KNIPEX tools, a total of 52 brand tools, partly VDE-tested according to DIN EN 60900- Max. payload: 25 kg- Splash-proof- Several boxes can be securely joined together- Flexible inner partitions- Handle can be lowered into a hollow in the lid to save space- Ergonomically shaped handles with additional moulded recess on the side for flexible, convenient handling- With two-piece tool board made from dirt-repellent PP twin-wall sheets- Tool boards are connected to each other using hook-and-loop- Top section with 10 pockets and 10 elastic straps- Upper part of bottom section with 7 pockets and strap for hanging up the tool board; can also be used to lift or lay the KNIPEX L-BOXX down- Bottom of base part with 7 pockets and 7 elastic straps- External dimensions (W x H x D): 442 x 357 x 151 mm; internal dimensions (W x H x D): 375 x 107 x 311 mmatribut:
- Dimension Exterior (Interior) Width (mm): 442 (375)
- Dimension Exterior (Interior) Height (mm): 151 (107)
- Dimension Exterior (Interior) Depth (mm): 442 (311)
- Reach-Conform: no
- RohS-Conform: no
- TRUSCO Plumbing Tool SetDeskripsi:-A set of selected tools from tool box to gloves that are optimum for piping-The tool box adopted a bumper box excellent in strength and durability.-Can regularly use as equipment as well as outdoor plumbing work for a long time.atribut:
- Case Dimensions: 420x231x220mm
- Set Contents: 19piece
- KNIPEX L-BOXX Electric (Set Alat Perkakas)Deskripsi:- Strong box made of impact- and shock-proof ABS plastic- Equipped with 14 KNIPEX tools, a total of 63 brand tools, partly VDE-tested according to DIN EN 60900- Max. payload: 25 kg- Splash-proof- Several boxes can be securely joined together- Flexible inner partitions- Handle can be lowered into a hollow in the lid to save space- Ergonomically shaped handles with additional moulded recess on the side for flexible, convenient handling- With two-piece tool board made from dirt-repellent PP twin-wall sheets- Tool boards are connected to each other using hook-and-loop- Top section with 10 pockets and 10 elastic straps- Upper part of bottom section with 7 pockets and strap for hanging up the tool board; can also be used to lift or lay the KNIPEX L-BOXX down- Bottom of base part with 7 pockets and 7 elastic straps- External dimensions (W x H x D): 442 x 357 x 151 mm; internal dimensions (W x H x D): 375 x 107 x 311 mmatribut:
- Dimension Exterior (Interior) Width (mm): 442 (375)
- Dimension Exterior (Interior) Height (mm): 151 (107)
- Dimension Exterior (Interior) Depth (mm): 442 (311)
- Reach-Conform: yes
- RohS-Conform: no
- BENZ WERKZ Straight Shank HSS Metal Drill Bits with Reduced Shank (Mata Bor Lurus)Deskripsi:Longer service life in metal and reinforcement.Made with high standard and high quality material.atribut:
- Total Length (mm): 155
- Working Length (mm): 100
- Ideal General Maintenance Tool Setatribut:
- UNSPSC: 27113204
- Measurement Type: SAE
- CELLKIT Kaca Pembesar + Lampu ServisDeskripsi:Lampu pembesar ini memiliki kemampuan untuk memperbesar hingga dua sampai tiga kali pembesaran. Selain untuk keperluan servis / reparasi juga dapat digunakan untuk kegiatan membaca dan kerajinan tangan / hobi. Memiliki tiang yang bisa diatur posisi yang diinginkan disesuaikan aktivitasnya.Keuntungan lampu ini:Terdapat tombol pengaturan untuk tingkat kecerahan terang, lampu tidak cepat panas. Konsumsi daya watt rendah, tahan lebih lama dari lampu biasa. Masih dapat digunakan jika beberapa lampu LED mati. Dilengkapi dengan pelindung di bagian atas kaca pembesar.atribut:
- Magnification: 3x
- Material: Plastic
- Frequency (Hz): 50 ± 2
- Input Voltage (V): AC 220 ± 10%
- Light Color: White
- Packaging Dimensions (cm): 17.5x15x28
- Power Consumption (W): 10
- Product Dimensions (cm): 16.5x14x35
- ALDO Kaca PembesarDeskripsi:- Lens material : acrylic- Lens size : 90mm 2.5x- Lens size : 22mm 6x- With LED- Base diameter : 150mm
- CELLKIT Bohlam 4 PinDeskripsi:Digunakan untuk menggantikan lampu kaca pembesar CELLKIT tipe A139 dan A808 yang menggunakan bohlam 4 pin. Dapat digunakan sebagai pengganti lampu untuk berbagai lampu servis / lampu baca / lampu belajar di pasaran yang memiliki 4 pin seperti pada gambar.Cahaya terang, nyaman di mata, tidak berkedip.Lampu neon 4 pinatribut:
- Input Voltage (V): AC 220 ± 10%
- Light Color: White
- Product Dimensions (cm): 12x1.3x14.8
- Packaging Dimensions (cm): 13.8x2x15
- Power Consumption (W): 10
- PROTO Master Tool Set (Set Perkakas)Deskripsi:This tool set features a variety of cutting tools, deburring and finishing tools, drilling, extracting, and tapping tools, electrical and telecomm tools, hex keys, inspection and retrieving tools, lights, measuring tools, nut drivers and nutsetters, pliers, prybars and pullers, putty knives and scrapers, screwdrivers, sockets and accessories, striking tools, and wrenches.
- TONATA Stick Cone (Stik Safety Cone)Deskripsi:Stick Cone Rubber Tanpa Perlu Isi / 6 Kgatribut:
- Size (cm): 115
- Base Width (cm): 48
- Pole Width (cm): ±9
- Reflective Tape: White and Yellow
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-Having gripping zones for flat and round material, it can be used for various purposes.-With a cutting blade for soft and hard wires.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC60.
- KNIPEX General Purpose Tongue & Groove Plier & Set (Tang Pipa)Deskripsi:V-shaped cutouts in the jaws of these tongue-and-groove pliers add points of contact to grip round and hex surfaces. They provide a stronger grip and greater control than flat jaws.atribut:
- Insulated: No
- Non-Sparking: No
- Plier Material: Steel
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
- Kennedy Circlip Pliers 8in1 (Tang Jepit Circlip 8in1)Deskripsi:Four piece circlip plier set - six tools in one. Internal and external 0, 45 and 90 degreesContent:(2)Straight mm45 degrees mm90 degrees mmCirclip Plier mmatribut:
- Handle Material: PVC
- Jaw Material: Steel
- Jaw Style: Smooth
- Pliers Type: Straight
- Overall Length (mm): 165
- TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)Deskripsi:Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
- KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.
- KNIPEX Insulated Tools Set (Set Alat Perkakas Isolasi)atribut:
- Input Drive: 12.7mm
- Case Dimension WxDxH: 420x320x85mm
- Set Contents (piece): 23
- Strong Tool Magnet Pickup Tool (with Magnetic Shield Ring) (Penarik Benda Besi dengan Magnet)Deskripsi:With magnetic shielding ring that does not stick to the side. The length can be freely determined by seven-stage expansion and contraction. Attach a safety rope to the pocket clip to prevent it from falling. Out of reach of small handsatribut:
- Material: Magnet: Neodymium, Grip: PVC resin, Ring: Carbon steel, Rod: Stainless steel
- Magnet Dimensions (mm): 14
- Overall Length (mm): 165-845
- Attracting Force (N): 45
Daftar Harga plumbing tool set Terbaru October 2026
| SUPER TOOL Tool Kits for Plumbing | Rp10.999.900 |
| KNIPEX L-BOXX Plumbing (Set Alat Perkakas) | Rp25.999.900 |
| TRUSCO Plumbing Tool Set | Rp8.499.900 |
| KNIPEX L-BOXX Electric (Set Alat Perkakas) | Rp37.999.900 |
| BENZ WERKZ Straight Shank HSS Metal Drill Bits with Reduced Shank (Mata Bor Lurus) | Rp40.900 |
| Ideal General Maintenance Tool Set | Rp14.999.900 |
| CELLKIT Kaca Pembesar + Lampu Servis | Rp269.900 |
| ALDO Kaca Pembesar | Rp239.900 |
| CELLKIT Bohlam 4 Pin | Rp25.900 |
| PROTO Master Tool Set (Set Perkakas) | Rp13.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/51P105864181-1.jpg)

/41P105864145-1.jpg)
/r6P111582978-1.jpg)




/9jP107291343-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TONATA%20Stick%20Cone%20(Stik%20Safety%20Cone)/lyP108164790-1.jpg)
/P102606656-1.jpg)
/k3P109776723-20.jpg)
/6tP105533245-2.jpg)
/hzP102606647-2.jpg)
/koP102040744-4.jpg)
/a4P101000364-8.jpg)
/P102634871-3.jpg)
/P102299571-1.jpg)
%20(Penarik%20Benda%20Besi%20dengan%20Magnet)/agP106571376-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)