Beli plugin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Plug-In Turn Signal Stay
    Mulai

    Rp259.900

    Daytona Plug-In Turn Signal Stay
    atribut:
    • Form: Stay plug-in
    • Size: M10x30x26
    • Color: Electrodeposition black paint
  2. Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O
    Mulai

    Rp58.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O
    atribut:
    • Contacts Type And Composition: 3 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  3. Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O
    Mulai

    Rp38.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O
    atribut:
    • Contacts Type And Composition: 4 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  4. monotaro Plug-In Pin Terminal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    monotaro Plug-In Pin Terminal
    Deskripsi:
    As wiring terminals.
    atribut:
    • Rated Voltage (V): 300
    • Material: Nylon / Brass
    • Flame retardance: UL94 V-2
    • Operating Temperature Range (°C): ‐10~+105
  5. PISCO Tube Fitting Plug-in Elbow
    Mulai

    Rp51.900

    PISCO Tube Fitting Plug-in Elbow
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  6. PISCO Tube Fitting Plug-in Elbow
    Mulai

    Rp75.900

    PISCO Tube Fitting Plug-in Elbow
    atribut:
    • Compatible Tube Outer Diameter D1 (mm): 10
    • Compatible Coupling Size D2 (mm): 10
  7. PISCO Tube Fitting Plug-in Y
    Mulai

    Rp91.900

    PISCO Tube Fitting Plug-in Y
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  8. Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O
    Mulai

    Rp28.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O
    atribut:
    • Coil Interference Suppression: Without
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
    • Sale Per Indivisible Quantity: 10
    • Utilisation Coefficient: 20 %
  9. Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/O
    Mulai

    Rp30.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/O
    atribut:
    • Coil Interference Suppression: Without
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
    • Sale Per Indivisible Quantity: 10
    • Utilisation Coefficient: 20 %
  10. PISCO Tube Fitting Unequal Plug-in Straight
    Mulai

    Rp68.900

    PISCO Tube Fitting Unequal Plug-in Straight
    atribut:
    • Compatible Tube Outer Diameter D2 (mm): 8
  11. PISCO Tube Fitting Long Plug-in Elbow
    Mulai

    Rp89.900

    PISCO Tube Fitting Long Plug-in Elbow
    atribut:
    • Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  12. PISCO Tube Fitting Unequal Plug-in Straight
    Mulai

    Rp54.900

    PISCO Tube Fitting Unequal Plug-in Straight
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  13. HAMMER CASTER Plug-In Caster Dedicated Bracket
    Mulai

    Rp37.900

    HAMMER CASTER Plug-In Caster Dedicated Bracket
    atribut:
    • Material: Steel plate
    • Type: K Stem
    • Finishing (Metal Compatibletings): Trivalent chromium conversion
    • Finishing Material: Hardware: steel, surface treatment: trivalent chromium conversion treatment
    • TRUSCO Number: 398-5041
  14. NICHIDO LED Light Plug-in Light
    Mulai

    Rp1.799.900

    NICHIDO LED Light Plug-in Light
    Deskripsi:
    - Indoor type
    atribut:
    • Maximum Linghting Time: 30 hours
    • Brightness (Lm): 100
    • Outer Diameter (mm): 62
    • Body: ABS resin
    • Color: green
    • Power Supply: Nickel metal hydride battery 4.8V 1.2Ah (included)
    • Total Length (mm): 206-225
  15. ABB Plug-in Base
    Mulai

    Rp389.900

    ABB Plug-in Base
    Deskripsi:
    The S2C-Est Plug-In Device Can Transform A Standard S200 Or F200 Breaker Into A Plug-In Device. It Is Suitable For Mcb S200 Series And Rccb F200 Series Up To 63A, And Rcbo Ds201 And Ds202C Series.
    atribut:
    • Accessories Available: Yes
    • Accessory Type: Connection technique
    • Product Height (mm): 164
    • Product Length (mm): 67
    • Product Width (mm): 18
    • Suitable for Product Class: Miniature Circuit Breakers MCBsResidual Current Devices RCDsResidual Current Breakers with Overload Protection RCBo
  16. TRUSCO Plug-In Connection Terminals FA Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TRUSCO Plug-In Connection Terminals FA Type
    Deskripsi:
    Compatible Tool :Manual tools /NH11 and NH32Main unit/NA10, NA3 Head/N10 11, N3 11
    atribut:
    • Specification: RoHS compliant
    • Type: (FA Type)
    • Color: Transparent red
    • Dimensions (mm): 19.5x9.8
    • Rated Voltage (V): 300
    • Dimensions d (ɸmm): 1.8
    • Electric AWG Wire Conjugation Range (#): 18-16
    • Dimensions BxW (mm): 5.0x7.0
    • Material (Insulator): Nylon
    • Incombustibility: UL94V-2
    • Material (Sleeve): Oxygen-free copper tube (Tinned electrical)
    • Partner tab Thickness (mm): 0.5
    • Wire Conjugation Range Stranded (mm²): 0.75 - 1.25
    • Connector Material: Brass (Tin-plated electric)
    • Dimension G (mm): 4.9
    • Operating Temperature Range (°C): -40 - +105
  17. PISCO Tube Fitting Mini-Type Plug-in Y
    Mulai

    Rp77.900

    PISCO Tube Fitting Mini-Type Plug-in Y
    atribut:
    • Compatible Tube Outer Dia. D1 (mm): 3x3
    • Coupling Size D2 (mm): 3
    • Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  18. PISCO Tube Fitting Mini-Type Plug-in Elbow
    Mulai

    Rp51.900

    PISCO Tube Fitting Mini-Type Plug-in Elbow
    atribut:
    • Compatible Tube Outer Dia. D1 (mm): 4
    • Compatible Coupling Size D2 (mm): 4
    • Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  19. WEIDMULLER Plug-in Connector
    Mulai

    Rp4.399.900

    WEIDMULLER Plug-in Connector
    atribut:
    • Height (mm): 27.3
    • Height (inch): 1.075
    • Depth (mm): 36.15
    • Depth (inch): 1.423
    • Size (mm²): 0.5 - 4
    • Width (inch): 2.183
  20. SMC Plug-In Reducer Kq2R
    Mulai

    Rp49.900

    SMC Plug-In Reducer Kq2R
    Deskripsi:
    It is used to change sizes of one touch fittings.
    atribut:
    • Made To Order: Standard
Daftar Harga plugin Terbaru March 2026
Daytona Plug-In Turn Signal StayRp259.900
Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/ORp58.900
Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/ORp38.900
monotaro Plug-In Pin TerminalRp129.900
PISCO Tube Fitting Plug-in ElbowRp51.900
PISCO Tube Fitting Plug-in ElbowRp75.900
PISCO Tube Fitting Plug-in YRp91.900
Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/ORp28.900
Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/ORp30.900
PISCO Tube Fitting Unequal Plug-in StraightRp68.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)