NICHIDO LED Light Plug-in Light

Sebelum PPN:
Rp919.900
Spesifikasi
Maximum Linghting Time30 hours
Brightness (Lm)100
Outer Diameter (mm)62
BodyABS resin
Colorgreen
Power SupplyNickel metal hydride battery 4.8V 1.2Ah (included)
Total Length (mm)206-225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Indoor type
Feature
Easy charging just by plugging the body storage type plug into the outlet. An active head that moves the head in three stages has been adopted. It will fade after 4 hours, but you can continue to use it. Application : For night tours. For inspection and inspection work.

Ulasan Produk

Tidak ada ulasan