Beli playstation 3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ainex 2.5inch Sata-USB3.2Gen1 Conversion Adapter
    Mulai

    Rp299.900

    Ainex 2.5inch Sata-USB3.2Gen1 Conversion Adapter
    Deskripsi:
    Change the built-in 2.5 inch SATA SSD/HDD to a high-speed external USB 3.2 Gen 1 connection. Supports UASP (USB Attached SCSI Protocol) . Increase the efficiency of data transfer and maximize the speed of USB. It can also be used as a case for expansion storage of PlayStation 5. (By manufacturer's own verification) Power is supplied from a USB cable, so no AC adapter is required. The integrated cable makes it easy to handle and connect. Great for backing up your data. No driver required. It works with standard Windows drivers.
    atribut:
    • Color: Black
    • Connector Shape: Host side: USB Standard-A male - Device side: SATA female (7pin+15pin)
    • Cable Length (cm): Approximately 50~(including connector)
    • Supported OS: Windows 8.1/10/11 (32/64bit)
    • Conversion Type: Male-female
    • Suitable Equipments: Built-in 2.5 inch SATA~SSD/HDD
    • Transfer Rate (Gbps): SATA: 6, USB 3.2 Gen 1: 5
    • USB type: USB 3.0/3.1/3.2
  2. AMPCO Non-Sparking Axe Pick Head
    Mulai

    Rp12.999.900

    AMPCO Non-Sparking Axe Pick Head
    Deskripsi:
    -A fiberglass handle prevents corrosion and withstands impact.-Corrosion-resistant.-Certified by FMRC, a US accreditation organization.
    atribut:
    • Blade Width: 125mm
    • Head Length: 300mm
    • Total Length: 915mm
    • Material: Nickel Aluminium Copper Alloy, Fiberglass
  3. Orico 3.5 inich USB3.0 Hard Drive Adapter
    Mulai

    Rp369.900

    Orico 3.5 inich USB3.0 Hard Drive Adapter
    atribut:
    • HDD Interface: SATA I,II,III
    • Output Interface: USB3.0 Type A
    • Power Supply: 12V Power Adapter
    • Data Cable: 0.2M Cable with Connector
    • Indicator: Blue LED
    • Compatible HDD Type: 2.5 & 3.5 inch HDD / SSD
    • Dimensions (mm): 78x49.5x16
  4. Fuji Electric Standard Magnetic Contactor (Without Case Cover)
    Mulai

    Rp1.099.900

    Fuji Electric Standard Magnetic Contactor (Without Case Cover)
    Deskripsi:
    Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
    • Type: Magnetic Contactor
    • Length (mm): 96
    • Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
    • Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
    • Coil Rated Voltage (V): AC24V
    • Thickness (mm): 74
    • Width (mm): 87
  5. INOUE Rubber Spatula
    Rating:
    100% of 100
    (3)
    Mulai

    Rp73.900

    INOUE Rubber Spatula
    Deskripsi:
    -There is appropriate elasticity at the tip of the spatula. -For putty filling, attaching a film, collecting materials attached on a container, etc.
    atribut:
    • Blade thickness: 1mm
    • Material: Elastomer
  6. Makita Electric Breaker Anti Vibration
    Mulai

    Rp43.999.900

    Makita Electric Breaker Anti Vibration
    atribut:
    • Hex Shank: 28.6 mm (1-1/8 Inch)
    • Kecepatan Pukulan: 1.100ipm
    • Electrical Power (W): 2000
  7. Canon Scanner
    Mulai

    Rp1.099.900

    Canon Scanner
    Deskripsi:
    Pemindai Datar yang Cepat dan Ringkas Pemindai datar yang ringkas dengan harga terjangkau, memindai dokumen dan foto secara cepat dan akurat. Pemindai dokumen dan foto datar Resolusi pemindaian: 2400 x 2400dpi Kecepatan pindai (A4, 300dpi): Sekitar 10 detik
    atribut:
    • Paper Size: A4, Letter
    • Dimensions (mm): 250×367×42
    • Power (W): 4.5
  8. Seagate FireCuda Gaming HDD
    Mulai

    Rp1.199.900

    Seagate FireCuda Gaming HDD
    Deskripsi:
    RGB yang dapat disesuaikan dengan kontrol pola dan penuh warna menggunakan perangkat lunak Seagate Toolkit
    atribut:
    • Form Factor (inch): 2.5
  9. Tungaloy External & Internal Turning Insert DCMT-PS
    75%
    Mulai

    Rp269.900

    Tungaloy External & Internal Turning Insert DCMT-PS
    Deskripsi:
    Positive 7degrees relief angle, M class, 55degrees rhombic insert, for finishing to medium cutting.
    atribut:
    • Min D.O.C.: 0.50
    • Max D.O.C.: 2.50
    • Min. Turning Feed: 0.10
    • Max. Turning Feed: 0.30
  10. monotaro.id Baut Mur Putih Full Drat Pack Besar
    Mulai

    Rp29.900

  11. DEWALT Pavement Breaker with Trolley
    Mulai

    Rp32.999.900

    DEWALT Pavement Breaker with Trolley
    atribut:
    • Impact Rate (bpm): 960
    • Impact Energy (J): 62
    • Bit Holder: 28mm HEX
    • Length (mm): 780
    • Height (mm): 620
    • Active Vibration Control: Yes
    • Input Power (W): 2100
  12. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  13. NERO Electric General Bright LED T8 Tube
    Mulai

    Rp78.900

    NERO Electric General Bright LED T8 Tube
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • Type: G13 Base T8 Tube / 220-240V / 50/60 Hz / 250° /‘Wide Range 165-265V \"
    • CCT: 6500K Daylight / 4000K Coolwhite / 3000K Warmwhite
    • Lifetime: 30000 hours
  14. Magnetic Laboratries Cable
    Mulai

    Rp249.900

    Magnetic Laboratries Cable
    Deskripsi:
    You can easily use it as an external USB storage just by connecting it to the 2.5-inch built-in SATA SSD/HDD terminal. It is also ideal for moving from HDD to SSD.
    atribut:
    • Color: Black
    • Connector Shape: SATA male - USB Type-A male
    • Conversion Type: Male - Male
    • Noise resistance: With ferrite core
    • Male Mounting: SATA, USB Type-A
  15. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  16. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
Daftar Harga playstation 3 Terbaru December 2025
Ainex 2.5inch Sata-USB3.2Gen1 Conversion AdapterRp299.900
AMPCO Non-Sparking Axe Pick HeadRp12.999.900
Orico 3.5 inich USB3.0 Hard Drive AdapterRp369.900
Fuji Electric Standard Magnetic Contactor (Without Case Cover)Rp1.099.900
INOUE Rubber SpatulaRp73.900
Makita Electric Breaker Anti VibrationRp43.999.900
Canon ScannerRp1.099.900
Seagate FireCuda Gaming HDDRp1.199.900
Tungaloy External & Internal Turning Insert DCMT-PSRp269.900
monotaro.id Baut Mur Putih Full Drat Pack BesarRp29.900

Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)

Halaman Terkait