Beli plate perforated di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uni Seiki Surface Plate
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.399.900

    Uni Seiki Surface Plate
    Deskripsi:
    -Can be used as an scribing stand or a measuring stand.-A class and B class are scraped with scrapers, and the plane precision is raised.
    atribut:
    • Material: Cast Iron
  2. Niigata Seiki (SK) Granite Surface Plate
    Mulai

    Rp6.899.900

    Niigata Seiki (SK) Granite Surface Plate
    Deskripsi:
    - Granite does not rust or deteriorate with time- For tooling set up and precision inspection base
  3. SMITH BEARING Yoke Cam Follower
    Mulai

    Rp469.900

    SMITH BEARING Yoke Cam Follower
    Deskripsi:
    Yoke cam followers have a hollow bore and mount directly to a stud shaft, offering more mounting flexibility. They are useful in general purpose applications that require minimal deflection or changes in direction.
    atribut:
    • UNSPSC: 31171505
    • Bearing Material: Alloy Steel
    • Bearing Material Grade: 52100
    • Bearing Type: Needle Roller
    • Duty Type: Standard
    • Features: Absorb Extreme Shock Loads without Fracturing; Anti-Friction Needle Roller Bearing; Built to Handle Intermittent Shock and Heavy Load
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -30
    • Resistance Properties: Corrosion Resistant; High Temperature Resistant
    • Roller Finish: Chrome Plated
    • Roller Material: Alloy Steel
    • Roller Material Grade: SAE 52100
    • Rolling Element Rows: 1
    • Standards: ABMA
    • System of Measurement: Inch
  4. Non Brand Stainless Steel Bordesk Plate SS304
    Mulai

    Rp12.999.900

    Non Brand Stainless Steel Bordesk Plate SS304
    atribut:
    • Width (mm): 1220
    • Length (mm): 2440
  5. Non Brand Stainless Steel Plate
    Mulai

    Rp4.999.900

    Non Brand Stainless Steel Plate
    atribut:
    • Material: Stainless Steel SUS 304
  6. Mitutoyo Granite Surface Plate
    Mulai

    Rp4.799.900

    Mitutoyo Granite Surface Plate
    Deskripsi:
    Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
  7. KENTA Granite Surface Plates
    Mulai

    Rp3.999.900

    KENTA Granite Surface Plates
    Deskripsi:
    Natural granite seasoned for thousands of years is free from deterioration or dimensional change over time.Granite surface plate has many advantages over cast iron surface plates: Twice as hard as cast iron.Minimum changes in dimension due to temperature changes.Trouble-free operation for use with magnetic materials.Long life and rust-free, resulting in low maintenance costs.Steel stands are included for selected models.Marked with
  8. KRISBOW Pelat Granit
    Mulai

    Rp7.899.900

  9. Uni Seiki Surface Plate
    Mulai

    Rp5.599.900

    Uni Seiki Surface Plate
    atribut:
    • Material: Cast iron
    • Plane Accuracy (µm): 38
    • Width (mm): 300
    • Depth (mm): 300
    • Height (mm): 60
  10. Vertex Cast Iron Surface Plates
    Mulai

    Rp2.699.900

    Vertex Cast Iron Surface Plates
    Deskripsi:
    These surface plates are designed for a diversity of applications where a smooth surface is needed.Rigidity and lasting accuracy are ensured by adequate top and side thickness and ribbed construcntion.The surfaces are free from pinholes. Precisely finished by planing and hand scraping, suitable for various kinds of highest precision work, inspection and countless other uses.
  11. Uni Seiki Granite Surface Plate
    Mulai

    Rp6.699.900

    Uni Seiki Granite Surface Plate
    Deskripsi:
    Permukaan datar dengan presisi tinggi untuk referensi pengukuran. Stabil secara termal dan tahan korosi, ideal untuk penggunaan metrologi.
    atribut:
    • Material: Natural stone (black granite)
  12. Insize Granite Surface Plate
    BARU
    Mulai

    Rp3.399.900

    Insize Granite Surface Plate
    Deskripsi:
    - Made of granite, free from deterioration or dimensional change over time, minimal changes in dimension due to temperature changes
  13. Tajima Meteran Laser Level (Laser Line)
    Mulai

    Rp9.999.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  14. Vertex Black Granite Surface Plates
    Mulai

    Rp5.099.900

    Vertex Black Granite Surface Plates
    Deskripsi:
    Black Granite Surface Plates meet or exceed Federal Specification GGG-P-463c.Harder then steel.Does not nick or burr.Retains accuracy for years.Auto-coliimator checked for overall accuracy.Guaranteed repeat reading. Includes an inspection certificate to show the unilateral accuracy of plate.Does not rust or corrode.All surface plates include inbound freight from factory.
  15. Uni Seiki Granite Surface Plate
    Mulai

    Rp16.999.900

    Uni Seiki Granite Surface Plate
    atribut:
    • Plane Precision (µm): Within 4
    • WxDxH (mm): 300x300x70
  16. SKF Cam Follower
    Mulai

    Rp549.900

    SKF Cam Follower
    Deskripsi:
    Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
  17. Niigata Seiki (SK) Granite Surface Plate Stand
    Mulai

    Rp16.999.900

    Niigata Seiki (SK) Granite Surface Plate Stand
    Deskripsi:
    Granite Surface Plate Stand GT-4560J. - Steel Stand for Granite surface Plate type G4560 - Heavy duty bolted steel cosntruction - Leveling bolts for horizontal adjustment - Please prepare spanner 24mm & 27mm for asembly - Length: 485-515mm, Width: 485-515mm, Height: 800-850mm.
  18. Insize Granite Surface Plate Gray Type 6-Face
    Mulai

    Rp40.999.900

    Insize Granite Surface Plate Gray Type 6-Face
    atribut:
    • Material: Granite
    • Color: Gray
    • Grade: A
    • Edge Style: Flat
    • Flatness Unilateral Tolerance (inch): 0.00012
    • Flatness: 0.00012inch/0.0030mm
    • Flatness Unilateral Tolerance (mm): 0.003
Daftar Harga plate perforated Terbaru March 2026
Uni Seiki Surface PlateRp8.399.900
Niigata Seiki (SK) Granite Surface PlateRp6.899.900
SMITH BEARING Yoke Cam FollowerRp469.900
Non Brand Stainless Steel Bordesk Plate SS304Rp12.999.900
Non Brand Stainless Steel PlateRp4.999.900
Mitutoyo Granite Surface PlateRp4.799.900
KENTA Granite Surface PlatesRp3.999.900
KRISBOW Pelat GranitRp7.899.900
Uni Seiki Surface PlateRp5.599.900
Vertex Cast Iron Surface PlatesRp2.699.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait