Beli plat galvanis di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CBM Galvalume Plat Sheet
    Mulai

    Rp1.399.900

    CBM Galvalume Plat Sheet
    Deskripsi:
    Galvalume Plat Sheet dengan pilihan tebal 1mm, 1.2mm, dan 1.5mm lebar 1219mm panjang 2438mm
    atribut:
    • Width (mm): 1219
    • Length (mm): 2438
  2. Non Brand Seng Galvanis (Plat)
    Mulai

    Rp969.900

    Non Brand Seng Galvanis (Plat)
    atribut:
    • Thickness (mm): 0.2
    • Length (m): 48
  3. LEOPARD Rescue Tripod
    Mulai

    Rp31.999.900

    LEOPARD Rescue Tripod
    atribut:
    • Weight Capacity (kg): 140
    • Wire Material: Galvanized
    • Tripod Material : Alumunium
    • Wire Diameter (mm): 4
  4. TRUSCO Extra-thick Type Welded Steel Hinge
    Mulai

    Rp319.900

    TRUSCO Extra-thick Type Welded Steel Hinge
    atribut:
    • Specifications: For Right
  5. Kaen Rescue Tripod
    Mulai

    Rp7.999.900

    Kaen Rescue Tripod
    atribut:
    • Working Load (kg): 200 (winch)
    • Blocking Force (kN): winch 22
    • Fully Expanded (cm): 222
    • Complete Contraction (cm): 141
    • Max Lifting Weight (N): 1600
    • Material: High strength aluminum alloy
    • Blocking Force (kg): 500
    • Gear Ratio (winch): 5:1
    • Packing Size (cm): 176x28x25
    • Steel Cable (winch) (m): 30
  6. HONEYWELL MILLER Tripod System & System Kit
    Mulai

    Rp46.999.900

    HONEYWELL MILLER Tripod System & System Kit
    Deskripsi:
    Tripod confined space systems are positioned over a vertical entry point, such as a manhole or tank. They have three legs to stabilize the base and require a winch or self-retracting lifeline (SRL) to raise, lower, and retrieve workers.
    atribut:
    • UNSPSC: 46182302
    • Base Radius (ft): 3-3/8 to 7-1/2
    • Confined Space Component: Tripod
    • Entry Orientation: Vertical
    • For use with: Self-Retracting Lifeline
    • Height Range (ft): 4 to 9
    • Includes: Adjustable Legs with Integral Push Pins; Independent Leg Locking Feature; Zinc Plated Steel Chains
    • Includes SRL: No
    • Includes Winch: No
    • Tripod Material : Aluminium
    • Weight Capacity (lbs): 400
  7. Cerro Rescue Tripot
    Mulai

    Rp18.999.900

    Cerro Rescue Tripot
    atribut:
    • Type: Rescue The Tripe Tripod
    • Work Load (kg): 200
    • Blocking Force (kN): 22
    • Extension Length (cm): 222
    • Closed Length (cm): 414
    • Max. Lifting Weight (N): 1600
    • Breaking Load (kg): 500
    • Capacity (kg): 30.0
    • Packing Size (cm): 140x40x40
    • Wire Rope (m): 30
  8. Lokfom BJLS Plate
    Mulai

    Rp5.599.900

    Lokfom BJLS Plate
    Deskripsi:
    BJLS (Baja Lapis Seng) Lokfom terbuat dari bahan besi galvanis yang kuat dan lentur, sehingga produk tidak akan pecah atau mengelupas saat ditekuk, dilipat, atau dibentuk bagaimanapun.
  9. Non Brand Stainless Steel Plate
    Mulai

    Rp4.999.900

    Non Brand Stainless Steel Plate
    atribut:
    • Material: Stainless Steel SUS 304
  10. monotaro.id Ring Plat Besi Putih
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

  11. TECO Electric Motor 3 Phase Foot Mounted (B3) 2 Pole
    Mulai

    Rp3.099.900

    TECO Electric Motor 3 Phase Foot Mounted (B3) 2 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 2
  12. RUCIKA Pipe PVC Standard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    RUCIKA Pipe PVC Standard
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  13. CBM Roof Atap Gelombang
    Mulai

    Rp189.900

    CBM Roof Atap Gelombang
    Deskripsi:
    CBMROOF digunakan sebagai atap dan dinding gelombang.*Profile CBMROOF telah diuji di laboratorium Puslitbangkim PU.
  14. TRUSCO Extra Thick Type Welded Steel Hinge, Left, 2Pcs
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

Daftar Harga plat galvanis Terbaru March 2026
CBM Galvalume Plat SheetRp1.399.900
Non Brand Seng Galvanis (Plat)Rp969.900
Non Brand Seng Galvalume (Plat)Rp1.599.900
LEOPARD Rescue TripodRp31.999.900
TRUSCO Extra-thick Type Welded Steel HingeRp319.900
Bridgestone Air & Water Hose Medium DutyRp2.599.900
Kaen Rescue TripodRp7.999.900
HONEYWELL MILLER Tripod System & System KitRp46.999.900
Non Brand Steel PlateRp999.900
Cerro Rescue TripotRp18.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait