Beli plastik uv green house di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hagihara Industries Kantong Plastik Sampah UV See-Through (Trash Bag / Kresek)
    Mulai

    Rp3.699.900

    Hagihara Industries Kantong Plastik Sampah UV See-Through (Trash Bag / Kresek)
    Deskripsi:
    -Transparent and content is now visible in this bag containing UV agent(UV ray deterioration prevention agent). It is weather resistant.
    atribut:
    • Dimensions (mm): 620x480
  2. TRUSCO Anti-Static Proofness Film Sheet
    Mulai

    Rp6.299.900

    TRUSCO Anti-Static Proofness Film Sheet
    Deskripsi:
    -Complies with Article 4-3 of the Fire Services Act Law enforcement ordinance.-With a special mixture that prevents charges, the adhesion of dust it prevented.-Welder processing is possible ton both sides of the film.-With a special mixture that prevents charges, the adhesion of dust it prevented.
    atribut:
    • Surface Resistivity: 1010 to 1011Ω
    • Flame Retardant Performance: Japan Fire Retardant Association
    • Material: Polyvinyl Chloride (PVC)
  3. TM Stretch Film Manual (Plastic Wrap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp71.900

    TM Stretch Film Manual (Plastic Wrap)
    atribut:
    • Width (cm): 50
    • Color: Transparent
  4. TRUSCO Stretch Film Manual (Plastic Wrap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    TRUSCO Stretch Film Manual (Plastic Wrap)
    atribut:
    • Color: Transparent
    • Width (cm): 50
    • Breaking Strength (kgf/cm²): 357
    • Material: Low Density Polyethylene (LLDPE)
    • Paper Core Inner-Diameter (inch): 3
    • Tensile Strength (kgf/cm²): 357
    • Thickness (µm): 15
  5. DWRAP Stretch Film Manual 17micron (Plastic Wrap)
    48%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp20.900

    DWRAP Stretch Film Manual 17micron (Plastic Wrap)
    Deskripsi:
    Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.
    atribut:
    • Thickness (µm): 17
  6. SAFETY JOGGER Sepatu Boots Safety Canyon S3 (Sepatu Proyek)
    Mulai

    Rp699.900

    SAFETY JOGGER Sepatu Boots Safety Canyon S3 (Sepatu Proyek)
    atribut:
    • Color: Brown
    • Toe Cap: Steel
    • Upper: Barton Action Leather
    • Lining: Mesh
    • Outsole: Rubber
    • Category: ASTM F2413:2018
    • Footbed: SJ Foam Footbed
    • Mid Sole: Steel
  7. DWRAP Stretch Film Manual 12micron (Plastic Wrap)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp77.900

    DWRAP Stretch Film Manual 12micron (Plastic Wrap)
    Deskripsi:
    Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.
    atribut:
    • Color: Transparent
    • Width (cm): 50
    • MSDS: Yes
    • RoHS: Yes
    • Thickness (µm): 12
  8. SAFETY JOGGER Sepatu Boots Safety Boreas 2 S3 (Sepatu Proyek)
    Mulai

    Rp1.599.900

    SAFETY JOGGER Sepatu Boots Safety Boreas 2 S3 (Sepatu Proyek)
    atribut:
    • Series: Boreas 2 S3
    • SNI License: Yes
    • Color: Hitam
  9. Insize Setting Ring
    Mulai

    Rp1.299.900

    Insize Setting Ring
    Deskripsi:
    - For zero setting of inside micrometers, three points internal micrometers and bore gages- The size marked on the setting ring is checked at the direction of the marking line- Deviation (difference between the ordered size and the size marked on the setting ring wheen supplied) : For example, the ordered size is ø10.125mm, the size marked on the setting ring when supplied may be ø10.135mm
  10. Carlift Hand Stacker
    Mulai

    Rp6.599.900

    Carlift Hand Stacker
    atribut:
    • Lowering Speed (mm/stroke): Controllable
    • Type: Hand Stacker
  11. Daimaru Stretch Film Manual (Plastic Wrap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp70.900

    Daimaru Stretch Film Manual (Plastic Wrap)
    Deskripsi:
    Digunakan untuk mengikat atau membungkus barang- barang yang disusun rapi, melindungi barang dari hujan dan debu, transportasi pengiriman.
    atribut:
    • Width (cm): 50
  12. EnerLife Insulation Material Super
    Mulai

    Rp1.299.900

    EnerLife Insulation Material Super
    Deskripsi:
    ENERLIFE SUPER SERIES adalah seri Best Value sebuah produk Insulasi Atap. Dengan penjualan terbesar dan paling banyak dipakai konsumen di Indonesia. Menggunakan gabungan material Pure Aluminium Foil dan XPE Fire Retardant Class O Foam menjadikan produk Enerlife Super Series sangat tangguh, aman dan tahan lama.Memiliki 3 ketebalan utama, yaitu 4mm, 8mm & 12mm disesuaikan dengan kebutuhan bangunan, jenis atap yang akan digunakan dan tingkat kenyamanan suhu yang ingin dicapai.Praktis dan mudah dipasang. Sekali pemasangan untuk pemakaian jangka panjang, sehingga menghemat biaya renovasi dan penggantian material baru yang sangat besar. Dapatkan penawaran harga terbaik dari kami.
    atribut:
    • Length (m): 25
    • Size (m): 1.2x25
    • Foam Type: TL-XPE / Chemically Crosslinked Closed Cell Polyolefin Foam
    • Lamination / Reinforced: Aluminium Foil (FR)
    • Coverage Area (m²): 30
    • Density (kg/m³): 25 (Core Foam Only)
    • Resistance to Fungi (ASTM G21/SGS Korea): Zero Growth (Result Test : 0) VOC Emission Rate Low VOC Emitting (ASTM D5116) (Total Volatile Organic Compounds 0.036 mg/m2.h) Korea Conformity Laboratories (KCL) Operating Temperature Range -80°C~+ 100°C (no adhesive)
    • Thermal Conductivity (ASTM C518): 0.02953 W/m.k (@temp 24.5°C) / Humidity (RH) 56%
    • Water Vapour Permeance (ASTM E96 / TUV Singapore): 2.09 x 10 g/Pa.m2.s 3.7 x 10-2 Perm
    • Water Vapour Transmission (ASTM E96 / TUV Singapore): 1.1 x 102 g/m2.hr 1.5 x 10-2 grain/ft2.hr
  13. Bagus Dormat Keset Polos
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    Bagus Dormat Keset Polos
    Deskripsi:
    Bagus Dormat merupakan keset alas sintetis yang berfungsi membersihkan kotoran yang menempel pada alas kaki, tidak licin dan dapat memperindah ruangan, sehingga terlihat lebih rapih, bersih dan nyaman. - Anti slip (tidak licin). - Tebal berkualitas dan tidak mudah rusak. - Awet, Terbuat dari bahan sintetis yang aman. - Praktis, mudah dibersihkan Perawatan. Perawatan : Balikkan keset, kibas dengan lembut, semprot dengan air bersih sehingga keset kembali bersih dan baru seperti semula. Bahan baku : PVC (Poly Vinyl Cloride) 12mm.
    atribut:
    • Color: Assorted Color
  14. EnerLife Super Double Side Aluminium Foil
    Mulai

    Rp2.299.900

    EnerLife Super Double Side Aluminium Foil
    atribut:
    • Density (kg/m³): 25 (Core Foam Only)
    • Operating Temperature Range (°C): -80~+100 (no adhesive)
  15. Klip Plastik Plastik Klip Double
    Mulai

    Rp21.900

    Klip Plastik Plastik Klip Double
    Deskripsi:
    Isi dalam 1 inner box kecil : - Ukuran 22x15cm 12pcs (Strip Biru) - Ukuran 17x12cm 13pcs (Strip Merah)Dalam 1 box isi 2 ukuran klip
    atribut:
    • Color: Transparent
Daftar Harga plastik uv green house Terbaru March 2026
Hagihara Industries Kantong Plastik Sampah UV See-Through (Trash Bag / Kresek)Rp3.699.900
TRUSCO Anti-Static Proofness Film SheetRp6.299.900
TM Stretch Film Manual (Plastic Wrap)Rp71.900
TRUSCO Stretch Film Manual (Plastic Wrap)Rp409.900
DWRAP Stretch Film Manual 17micron (Plastic Wrap)Rp20.900
SAFETY JOGGER Sepatu Boots Safety Canyon S3 (Sepatu Proyek)Rp699.900
DWRAP Stretch Film Manual 12micron (Plastic Wrap)Rp77.900
SAFETY JOGGER Sepatu Boots Safety Boreas 2 S3 (Sepatu Proyek)Rp1.599.900
Insize Setting RingRp1.299.900
Non Brand Plastik Pp (Plastik Bening)Rp48.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)

Halaman Terkait