HAGIHARA Sand Bag UV (Karung Pasir)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Height (mm)75
Length (mm)344
MaterialBody = Polyethylene, Sewing thread = Polyester
Width (mm)530

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Due to the addition of UV agent (stabilizer against ultraviolet rays), it has excellent weather resistance and is ideal for permanent earthworks.
Use
Permanent earthworks for a long period of time. As sandbags for earthworks in river construction, etc. As supplies for disaster prevention.

Ulasan Produk

Tidak ada ulasan