Beli plastik pvc lembaran di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INOAC Foam Urethane Sheet (Lembaran Urethane)
    Mulai

    Rp269.900

    INOAC Foam Urethane Sheet (Lembaran Urethane)
    atribut:
    • Thickness (mm): 10
    • Working Temperature Range: -20 to 70degrees
  2. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp359.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  3. INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    54%
    Mulai

    Rp229.900

    INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    atribut:
    • Length (mm): 1000
    • Width (mm): 1000
    • Operating Temperature Limits (°C): -20 - 70
    • Density (kg/m³): 65
  4. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp199.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Deskripsi:
    -A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
  5. TRUSCO Foam Polyethylene Sheet
    Mulai

    Rp309.900

    TRUSCO Foam Polyethylene Sheet
    Deskripsi:
    A material of a polyethylene foam sheet.You can cut it to your preferred size.Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.
    atribut:
    • Color: Black
    • W x L (mm): 1000 x 1000
  6. INOAC Foam Urethane (Sound Absorption Sheet)
    53%
    Mulai

    Rp179.900

    INOAC Foam Urethane (Sound Absorption Sheet)
    atribut:
    • Material: Urethane foam
    • Working Temperature Range: -20 to 70degrees
    • Density: 25kg/m3
    • Purpose of Use: Sound absorption of high frequency in the range above 2000Hz.
  7. INOAC Foam Urethane(Cushion Sheet)
    Mulai

    Rp559.900

    INOAC Foam Urethane(Cushion Sheet)
    atribut:
    • Material: Urethane foam (ether-based)
    • Color: Ash
    • Thickness (mm): 20
    • Density: 22kg/m3
    • Working Temperature Range: -20 to 70degrees
    • Purpose of Use: Crevice joint material, packing material, seal material, and various cushioning materials.
  8. Non Brand Foam Spons Lembaran Density 32
    Mulai

    Rp289.900

    Non Brand Foam Spons Lembaran Density 32
    atribut:
    • Size (cm): 200x150
    • Thickness (mm): 20
    • Color: Yellow
    • Density: 32
  9. INOAC Foam Polyethylene EVA (Lembaran Busa)
    Mulai

    Rp709.900

    INOAC Foam Polyethylene EVA (Lembaran Busa)
    atribut:
    • Color: White
    • Thickness (mm): 5
    • Width (mm): 1000
    • Length (mm): 1000
    • Finish Material: Polyethylene EVA Foam(PE Light[[RU]])
    • Specifications: Cut surface processed for appearance
    • Working Temperature Range (°C): -20 to 70
  10. Non Brand PE Foam
    Rating:
    89% of 100
    (7)
    Mulai

    Rp459.900

    Non Brand PE Foam
    Deskripsi:
    PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
  11. KIT Tire Wax Black Magic (Perawatan Ban)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp15.900

  12. monotaro.id Busa Ati Spon (EVA Foam)
    Mulai

    Rp389.900

  13. ENGINEER IC Foam
    55%
    Mulai

    Rp73.900

    ENGINEER IC Foam
    Deskripsi:
    -A 10mm thick high-density conductive polyethylene foam.-Polyehtylene mixed with carbon black and fatty acid ester.
    atribut:
    • Thickness: 10mm
    • Surface Resistivity: 5x106Ω or less
    • Material: Conductive Polyethylene Foam
  14. Non Brand Spon Busa Lembaran Density 16
    Mulai

    Rp349.900

  15. Hikari Acrylic Board
    Mulai

    Rp81.900

    Hikari Acrylic Board
    Deskripsi:
    -Since it is a matte texture, lights are hard to reflect and signs are easy to see.-For sign plates, advertising boards(indoor/outdoor).
  16. Star Royal Papan Akrilik 5mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    Star Royal Papan Akrilik 5mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 5
    • Color: Transparent
  17. Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)
    Deskripsi:
    Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
  18. INOAC Logllan Plate (High Abration Resistance Urethane Rubber)
    Mulai

    Rp649.900

    INOAC Logllan Plate (High Abration Resistance Urethane Rubber)
    Deskripsi:
    -Strong and tough while having excellent elasticity.-Has the highest strength amongst elastomer and also has a large load bearing ability.-Has extremely superior wear resistance compared to metal, rubber, and plastic.-Has excellent resistance to mineral oil as well as good ozone resistance.-Corresponds to RoHS regulation.-Good lathe and machine processability. -As packing, cushioning material, sealing material, impact absorbing material, and automobile component.
    atribut:
    • Working Temperature Range: -30 to 80°C
    • Hardness (Shear A): 92
    • Color: Brown
    • Material: Ester-based Urethane
  19. Non Brand Styrofoam Putih
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

Daftar Harga plastik pvc lembaran Terbaru October 2026
INOAC Foam Urethane Sheet (Lembaran Urethane)Rp269.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp359.900
INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)Rp229.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp199.900
TRUSCO Foam Polyethylene SheetRp309.900
INOAC Foam Urethane (Sound Absorption Sheet)Rp179.900
TRUSCO Foam Polyethylene Sheet (Lembaran Busa)Rp199.900
INOAC Foam Urethane(Cushion Sheet)Rp559.900
Non Brand Foam Spons Lembaran Density 32Rp289.900
INOAC Foam Polyethylene EVA (Lembaran Busa)Rp709.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)