Beli plastic tubing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FESTO Plastic Tubing PUN SeriesDeskripsi:Festo memiliki range produk yang lengkap dengan ukuran diameter dari 3-16mm, digunakan pada untuk inustri makan dan minumanatribut:
- Ambient Temperature (°C): -35 to 60
- Material Tubing: TPE-U(PU)
- Material Fire Test: UL94 HB
- Hakkou Hanbai Silicon Tubeatribut:
- Inside Diameter (mm): 4.0
- Outside Diameter (mm): 6.0
- Total Length (m): 10
- Working Pressure (MPa): 0
- Working Temperature Range: -60 to 200degrees
- Applicable fluids: boric acid, triethanolamine etc
- Shimizu Water Pump PS SeriesDeskripsi:Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
- monotaro Silicone Tube (Silikon Tube)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- Hakkou Hanbai Silicon TubeDeskripsi:-Excellent tear strength, it can be used for a wide range of applications even for general industrial use.atribut:
- Total Length: 10m
- Working Pressure (MPa): 0
- ARAM Silicon Tubeatribut:
- Hardness (type A): 54
- Total Length (m): 10
- Finishing Material: Silicone Rubber
- Mr. Flex Nylon Tubing Hose (Selang Nilon)Deskripsi:Mr Flex Nylon TubingKegunaan untuk angin, air, minyakatribut:
- Color: Assorted
- Temperature Range (°C): -51 to 91
- Working Pressure at 70°F (psi): 225
- Airway PU Tubeatribut:
- Temperature (°C): 60
- Pressure (bar): 10
- Color: Assorted Color
- Mr. Flex Hose PU (Selang PU)atribut:
- Color: Assorted
- Working Pressure at 70°F (psi): 120
- Temperature Range (°C): -20 to 60
- PISCO Polyurethane TubeDeskripsi:Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
- VILI Silicone Tubeatribut:
- Length (m): 10
- Color: Transparent
- SMC Nylon Tube (Selang Nilon)atribut:
- Made To Order: Standard
- Airtac Polyrethane Tube/ Selang PUatribut:
- Package Length(m): 100
- Burst Pressure (MPa): 3 (at 23°C)
- Color: Random Color
- Temperature (°C): -20-70
- Working Pressure (MPa): 1 (at 23°C)
- Parker General Purpose Nylon TubingDeskripsi:High-strength nylon tubing features increased tensile strength and coupling retention in high pressure and vibration environments. This tubing also resists elevated ambient temperatures while handling pneumatics and oils, lubrication systems, and process lines for chemicals.atribut:
- Autoclavable: No
- Fitting Compatibility: Compression; Push-to-Connect
- Material: Nylon
- Maximum Operating Temperature (°F): 200
- Petroleum Product Compatibility: Lubricants
- Reinforcement: Not Reinforced
- Resistance Properties: Abrasion Resistant; Chemical Resistant
- Stripe Color: No Stripe
- SMC Tubing TRBatribut:
- Length (m/roll): 100
Daftar Harga plastic tubing Terbaru March 2026
| SMC Tubing TU (Selang PU) | Rp149.900 |
| FESTO Plastic Tubing PUN Series | Rp1.099.900 |
| SMC Soft Nylon Tubing | Rp349.900 |
| Hakkou Hanbai Silicon Tube | Rp699.900 |
| FESTO Plastic Tubing PUN-H Series | Rp129.900 |
| Shimizu Water Pump PS Series | Rp549.900 |
| monotaro Silicone Tube (Silikon Tube) | Rp7.900 |
| Hakkou Hanbai Silicon Tube | Rp239.900 |
| ARAM Silicon Tube | Rp209.900 |
| Mr. Flex Nylon Tubing Hose (Selang Nilon) | Rp7.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/7iP102082270-7.jpg)




/5kP106652200-1.jpg)

/55P106652185-1.jpg)


/mcP102076804-2.jpg)