FESTO Plastic Tubing (Selang Angin / Selang Plastik)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Outside Diameter (mm)6
Flow-Relevant Bending Radius (mm)32
Inside Diameter (mm)4
Min. Bending Radius (mm)14
Short Type CodePAN
Tubing CharacteristicsSuitable for energy chains in applications with high cycle rates
Tubing Test ConditionsSuitable for energy chains: > 5 million cycles to FN 942021
Temperature-Dependent Operating Pressure (bar)-0.95 ... 19
ApprovalGerman Technical Control Board (TÜV)
Maritime ClassificationSee certificate
Certificate Issuing AuthorityB 013277 0506 00
Labs-ConformityVDMA24364-B2-L
Ambient Temperature (°C)-30 ... 80
Product Weight According To Length (kg/m)0.016
ColourNatural
Shore HardnessD 55 +/-3
Note on MaterialsCopper/PTFE-free; RoHS-compliant
Material TubingTPE-A
Operating Medium Compressed air to ISO 8573-1:2010 [7:-:-]
Pneumatic Connection For push-in connector O.D. 6 mm; For barbed fitting I.D. 4 mm with union nut; For barbed fitting I.D. 4 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait