Beli placon roller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SPACIO Spa Wheel (Plastic Wheel Conveyor)Deskripsi:
- monotaro Wire LabelDeskripsi:It is a standard wired tag. It is convenient because it can be filled in variously because it is solid type.. As sorting and labeling of luggageDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: High quality paper, iron
- Color: White
- INDOMAKERS T Sliding Nut Aluminium Profile 3030Deskripsi:Untuk aluminium profile yang bagian tengahnya tidak bulatatribut:
- Type: Slide Nut
- Use for: Aluminium Profile 3030
- INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 3030atribut:
- Type: Drop-In
- Use for: Aluminium Profile 3030
- MAKITECH Wheel Conveyor Type W-2050BSDeskripsi:It is a wheel processed by scraping the outer ring and inner ring from round steel, pipes, etc. The retainer eliminates contact with the steel ball dos and rotates better than the press wheel, so the rotation sound is quieter. Suitable for high quality, light to heavy load load rotation. Wheel outer diameter is 20, wheel width is 50 and the total height is 27.atribut:
- Material: Iron
- Wheel Type: Precision-Machined
- Color: Major Green
- MAKITECH Wheel Conveyor Type W-38TSDeskripsi:It is a wheel plated by pressing the outer ring and case from a flat plate, and is suitable for low-cost, light to medium load load rotation. Wheel outer diameter is 38, wheel width is 12 and the total height is 52.atribut:
- Material: Iron
- Wheel Type: Pressed Wheel
- Color: Major Green
- INDOMAKERS T Sliding Nut Aluminium Profile 2020Deskripsi:Untuk aluminium profile yang bagian tengahnya tidak bulatatribut:
- Type: Slide Nut
- Use for: Aluminium Profile 2020
- MAKITECH Bergotti Mode L34-S1-400-1000-H15-B40 Standard Modelatribut:
- Belt Width (mm): 400
- Captain (mm): 1000
- Height (mm): 169
- Type: Standard / center drive
- Frame thickness (mm): 34
- Internal capacity: One
- Conveyor Speed (m/minute): 10.8-32.3
- Frequency (Hz): 50
- Motor Output Power (W): 40
- Phase: Single-phased
- Voltage (V): AC 200
- MAKITECH Wheel Conveyor Type W-3812NPSDeskripsi:It is a resin wheel with needle bearings in the bearing part, and the frame is made of aluminum and steel. Excellent quietness. Wheel outer diameter is 38, wheel width is 12 and the total height is 52.atribut:
- Material: Iron
- Wheel Type: Resin Needle
- Color: Major Green
- MAKITECH Wheel Conveyor Type W-25TSDeskripsi:It is a wheel plated by pressing the outer ring and case from a flat plate, and is suitable for low-cost, light to medium load load rotation. Wheel outer diameter is 25, wheel width is 10 and the total height is 29.5.atribut:
- Material: Iron
- Wheel Type: Pressed Wheel
- Color: Major Green
- TRUSCO 60.5mm Type Roller (c/w Shafts)Deskripsi:-It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color. It is thicker than the VL57 series and strong resistant to impact.-Auxiliary Color, Pinatribut:
- Roller Diameter (mm): 60.5
- Thickness (mm): 2.3
- Shaft Diameter (mm): 12
- Accessories: Auxiliary Color, Pin
- Material: Carbon Steel Pipe for Machine Structures
- TRUSCO Wired Shipping Tagatribut:
- Display: Plain
- Material: Paper, Wire
- Type: Wire Type With
- FESTO Mini Slide Unit EGSS Seriesatribut:
- Motor Type: Stepper Motor
- Mounting Position: Any
- Spindle Type: Ball screw drive
- Reversing Backlash (µm): 150
- Guide: Recirculating ball beaRing Guide
- Stroke Reserve (mm): Zero
- MAKITECH Wheel Conveyor Type W-2025BSDeskripsi:It is a wheel processed by scraping the outer ring and inner ring from round steel, pipes, etc. The retainer eliminates contact with the steel ball dos and rotates better than the press wheel, so the rotation sound is quieter. Suitable for high quality, light to heavy load load rotation. Wheel outer diameter is 20, wheel width is 25 and the total height is 27.atribut:
- Material: Iron
- Wheel Type: Precision-Machined
- Color: Major Green
- Uniroll Steel Gravity Roller Light Duty (Galvanish)atribut:
- Shaft Diameter (mm): 12
- Material: Galvanish
Daftar Harga placon roller Terbaru March 2026
| MAKITECH Press Wheel Conveyor | Rp4.899.900 |
| SPACIO Spa Wheel (Plastic Wheel Conveyor) | Rp83.900 |
| monotaro Wire Label | Rp189.900 |
| SPACIO Spa Wheel Wide (Plastic Wheel Conveyor) | Rp169.900 |
| INDOMAKERS T Sliding Nut Aluminium Profile 3030 | Rp5.900 |
| INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 3030 | Rp5.900 |
| MAKITECH Wheel Conveyor Type W-2050BS | Rp6.599.900 |
| MAKITECH Wheel Conveyor Type W-38TS | Rp3.899.900 |
| INDOMAKERS T Sliding Nut Aluminium Profile 2020 | Rp4.900 |
| MAKITECH Bergotti Mode L34-S1-400-1000-H15-B40 Standard Model | Rp27.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102638594-1.jpg)

/P102638585-1.jpg)








/P103026954-1.jpg)



/irP105309675-1.jpg)