Okura yusoki Plastic Roller Unit (Corocon Mini) Single Unit KBW Type

Sebelum PPN:
Rp129.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KBS roller type with resin roller diameter Φ12.5 x 44.5mm [RoHS compliant]
Uses RoHS directive compliant members that eliminate specific harmful substances from rollers to bolts, including powder-coated frames. An eco-friendly conveyor.
It can be used in various ways according to the application and working conditions, such as low-cost horizontal installation by hand without power, and tilted installation by its own weight. . Conveyor for light load ultra-small items with a roller diameter of Φ12.5 and a pitch of 15 mm.
*Legs are not included. Please use the dedicated legs DSH type sold separately.
*We do not accept delivery to private residences.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait