Beli piston ring compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.
    Mulai

    Rp619.900

    Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.
    Deskripsi:
    The compressor gently compresses the piston rings into position reducing the risk of damage to components during installation. Key operated with ratchet mechanism and safety valve for combining safe rapid compression with positive control. Made from tempered spring steel complete with steel key. PRC-540 For passenger car vehicle engines. Capacity: 57 - 125mm (2 1/4 Inch - 5 Inch). Height: 80mm (3 1/4 Inch). PRC-730 For car/light commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 100mm (4 Inch). PRC-765 For heavy commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 165mm (6 1/2 Inch).
    atribut:
    • Opening Capacity: 90 to 175mm
    • Overall Length: 100mm
    • Additional Features: Made from tempered spring steel Ratchet mechanism
    • Weight Each: 345kg
    • Part Number: KEN5032240K
  2. Toptul Hook & Pick Set
    Mulai

    Rp89.900

    Toptul Hook & Pick Set
    Deskripsi:
    - Made of expert quality, hardened and tempered Chrome Molybdenum Steel Material - A special 12 point (triple square) tamperproof socket used to remove the transmission drain plug - Tamperproof design for removing and installing the oil release bolts/screws on the transmission and gearbox - Application: Audi A4-A6, VW Passat, Porsche Boxster and etc - Black Phosphate Finished - SNCM+V
  3. TEKIRO Piston Ring Compressor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    TEKIRO Piston Ring Compressor
    Deskripsi:
    untuk memasang piston / seher pada kendaraan yang berukuran 3"x57 - 125 MM dan berdimensi 67mm 75mm 6mmFungsi : untuk memasang piston / seher pada kendaraan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 3 (mm): 6
    • Dimension 4 (mm): 90
  4. KRISBOW Ring Piston Kompresor
    Mulai

    Rp109.900

    KRISBOW Ring Piston Kompresor
    Deskripsi:
    Ring Compressor 3inch
    atribut:
    • Color: Black
  5. NIPPEI KIKI Piston Ring Conpresor
    Mulai

    Rp919.900

    NIPPEI KIKI Piston Ring Conpresor
    Deskripsi:
    -Can be inserted into the cylinder while compressing the piston ring.-Hexagonal Wrench
    atribut:
    • Accessories: Hexagonal Wrench
  6. monotaro Piston ring compressor
    Mulai

    Rp209.900

    monotaro Piston ring compressor
    Deskripsi:
    When assembling the piston to the cylinder, it can be inserted smoothly by winding the ring part and compressing the tightening ring. When inserting the piston ring into the cylinder in a compressed state
  7. FACOM Piston Ring Compressor
    Mulai

    Rp1.499.900

    FACOM Piston Ring Compressor
    atribut:
    • Length (mm): 80
    • Material: Alloy Steel
    • Pistons Product Type: Ring Compressors
  8. monotaro Piston ring pliers (with safety stopper)
    Mulai

    Rp169.900

    monotaro Piston ring pliers (with safety stopper)
    Deskripsi:
    It is with safety stopper which can be adjusted. It is a tool for expanding the piston ring when detaching the piston ring or attaching it to the piston. With this, work will be easier. It is convenient with an adjustable safety stopper. For removing and installing the piston ring
    atribut:
    • Package Weight (g): 86
    • Compatible: (ring thickness) 1.2 - 6.3mm
    • Overall Length (mm): About 175
  9. Startools Piston Ring Compressor
    Mulai

    Rp84.900

    Startools Piston Ring Compressor
    Deskripsi:
    • Constructed of special high performance spring steel, sturdy and durable for long time use.• Coated surface for enhancing its corrosion and heat resistance
  10. Sparex Piston And Ring Set
    Mulai

    Rp6.199.900

    Sparex Piston And Ring Set
    Deskripsi:
    Komponen yang terletak pada piston dengan fungsi sebagai penoleransi celah antar piston dengan dinding ruang bakar mesin
    atribut:
    • Compatible for: NH & FORD: 6635, 7635, TD65B, TD70D, TD90D, TD95D, TL100, TL70, TL80, TL90, TN55, TN65, TN70, TN70A, TN75, TN75A, TN80F, TN90F, TN95F, TT65D
  11. JTC Piston Ring Installer
    Mulai

    Rp389.900

    JTC Piston Ring Installer
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. JTC Piston Ring Compressor
    Mulai

    Rp249.900

    JTC Piston Ring Compressor
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. Insize Straight Edge
    Mulai

    Rp1.299.900

  14. Wipro Oil Can
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

    Wipro Oil Can
    atribut:
    • Color: Red
    • Height (cm): 14.5
  15. BRITOOL Kunci Torsi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  16. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  17. Niigata Seiki (SK) Mini Pump
    Mulai

    Rp429.900

    Niigata Seiki (SK) Mini Pump
    Deskripsi:
    Mini Pump RDP-01. - Use: Water supply and drainage of waste water - Material: a. Main Body: Plastic b. Rotor : Oil-resistant rubber. -
    atribut:
    • Dimensions (mm): 100x90x60
    • Drive Shaft (mm): 6.35
    • Hose Diameter (mm): 16
    • Max. Water Rise (m): 12
    • Operating Speed (rpm): 1600
    • Pumping Capacity (L/minute): 10-12
    • Shaft Diameter (mm): 6.35
  18. FLUKE Combo Tachometer
    Mulai

    Rp13.999.900

    FLUKE Combo Tachometer
    Deskripsi:
    The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.
    atribut:
    • Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
    • Precision (%): ±0.02 RD+1
    • Sensing Distance: (optical) 500 mm
    • Battery Type: (2) 1.5V LR6 (alkaline) AA battery
    • Battery Life: About 40 hours
    • Operating Temperature: 0°C to 50°C
    • Storage Temperature: -20°C to 70°C
  19. CEJN DS63 Pressure Gauge
    Mulai

    Rp529.900

    CEJN DS63 Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Color: Chrome Metallic
    • Connection Type: Bottom
Daftar Harga piston ring compressor Terbaru January 2026
Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.Rp619.900
Toptul Hook & Pick SetRp89.900
TEKIRO Piston Ring CompressorRp129.900
KRISBOW Ring Piston KompresorRp109.900
NIPPEI KIKI Piston Ring ConpresorRp919.900
monotaro Piston ring compressorRp209.900
FACOM Piston Ring CompressorRp1.499.900
monotaro Piston ring pliers (with safety stopper)Rp169.900
Startools Piston Ring CompressorRp84.900
Mesin HL Piston Ring SetRp54.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)