Beli piston pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)atribut:
- Type: TP-011
- Suction Tube Length (cm): 85.5
- BLOVAC Blowback DrumDeskripsi:Quick suction/speed discharge (200 liters of water for about 2 minutes) One-touchswitching between suction and discharge Abundant product lineupPeace of mind even in explosion-proof areas Horsepowercompressor OK!Double safety measures (double check of pressure reducing valve and safety valve ) Outstanding durability!atribut:
- Hose Length (m): Inhalation/Φ32×3
- Nozzle Length (cm): Φ32×30
- Specification: Oil Resistant Hose
- Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)Deskripsi:The pump for sorting and supply work of liquid chemicals.atribut:
- Hose Length (mm): 1200
- Suction pipe diameter (mm): 25.5
- Material: PE (polyethylene)
- Overall Length (mm): 1150
- Discharge Diameter (Ø mm): 22.5
- Discharge Rate (L/minute): approx. 21
- ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Components: Polyethylene
- BLOVAC Blowback Cleaner (Pembersih Blowback)Deskripsi:The blowback cleaner turns into a vacuum cleaner just by placing it on a pail.The compact design makes it easy to carry and maintenance-free.It does not generate oil mist and can be inhaled even with oil, sludge or sand.BV25 is an air gun for both suction and discharge.The blowback drum Q type is a dedicated liquid suction pump that is attached to a drum can.* Pail cans are sold separately.atribut:
- AS ONE Part Number: 1-7311-01
- Body Material: Aluminium Casting
- Hose Length (m): 2
- Hose Diameter (mm): 25
- Vacuum Degree (mm/H2O): 2600
- Air Consumption (L/minute): 350
- Inhalation Volume (m³/minute): 1.1
- Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:26atribut:
- Material: Polyethylene
- Overall Length (mm): 1194
- Hose Length (mm): 1162
- Weight (g): 400
- Discharge Rate (L/minute): 20
- Pipe Length (mm): 878
- ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- JUMBOFLEX Flexible J 4-1 Silicone 2-Ply Hose (Selang Fleksibel)Deskripsi:Construction:- Spring steel wire integrated in wall- Fabric-reinforced tape- Spiral yarn fixingProperties:- Double-layer- Very good heat resistance- Leak-proof- Smooth interior- Fabric reinforced- Small bending radius- Kink-proof- Flame-retardant according to UL94-V1atribut:
- Diameter (mm): ø20 to 305
- Length (m): 4
- Material: Wall (Silicone Coated Fiberglass), Spiral (Spring Steel Wire), Thread (Special Yarn)
- Temperature Range (°C): -70 Approx to +260 Approx (Short Time to +280 °C Approx)
- C-Mart Pump Siphon for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Size (mm): 1210
- Pipe Length (cm): 83
- Hose Length (cm): 120
- Pipe Diameter (cm): 2.5
- Hose Diameter (cm): 2
- Kennedy Hand Drum Pumpatribut:
- Compatible Fluid: Diesel, Oil, Petrol, Water
- Pump Type : Rotary Pump
- Size (ml): 250
- Suction Tube Length (mm): 980
- Suitable for Containers (L): 205
- TOYOPOMP Pump for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- AS ONE Part Number: 1-4021-01
- Applicable Fluid: Kerosene, light oil
- Flow Rate (L/minute): 17
- Hose Length (mm): 1200
- Material: Body / PE (polyethylene), pipe / PP (polypropylene)
- Overall Length (mm): 1185
- WESTWARD Hand Operated Pail Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.atribut:
- Power Source: Hand Operated
- For Container Type: Drum
- Includes Suction Tube: Yes
Daftar Harga piston pneumatic Terbaru October 2026
| TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual) | Rp299.900 |
| BLOVAC Blowback Drum | Rp7.399.900 |
| Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp29.900 |
| TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual) | Rp389.900 |
| Buddy Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp31.900 |
| monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual) | Rp269.900 |
| ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp91.900 |
| Jason Hand Pump for Drum (Pompa Oli / Pompa Drum Manual) | Rp339.900 |
| BLOVAC Blowback Cleaner (Pembersih Blowback) | Rp8.699.900 |
| Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual) | Rp479.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ksP106754748-1.jpg)

/5rP105252207-2.jpg)
/1fP105716051-2.jpg)
/o2P106249866-3.jpg)
/0kP103181020-2.jpg)
/b7P105397403-1.jpg)
/7fP106598267-4.jpg)
/9jP105150343-1.jpg)
/3aP105703118-1.jpg)
/6oP102027240-3.jpg)
/7cP101503264-2.jpg)
/ghP109539593-54.jpg)
/i1P107944649-1.jpg)

/3tP104712137-2.jpg)
/exP111503537-1.jpg)
/oiP107736882-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)