JUMBOFLEX Flexible J 4-1 Silicone 2-Ply Hose (Selang Fleksibel)

Sebelum PPN:
Rp1.199.900 - Rp3.999.900
Spesifikasi
Diameter (mm)ø20 to 305
Length (m)4
MaterialWall (Silicone Coated Fiberglass), Spiral (Spring Steel Wire), Thread (Special Yarn)
Temperature Range (°C)-70 Approx to +260 Approx (Short Time to +280 °C Approx)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Construction:
- Spring steel wire integrated in wall
- Fabric-reinforced tape
- Spiral yarn fixing

Properties:
- Double-layer
- Very good heat resistance
- Leak-proof
- Smooth interior
- Fabric reinforced
- Small bending radius
- Kink-proof
- Flame-retardant according to UL94-V1
Use
- Suitable for high temperature air handling applications - For granules dryer in the plastics industry - For printing machines, blowers and compressors - For exhaust gas technology, engine warming and military construction

Ulasan Produk

Tidak ada ulasan