Beli pisco vacuum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Vacuum Pad Standard Type (Pad Material Nitrile)
    Mulai

    Rp359.900

    PISCO Vacuum Pad Standard Type (Pad Material Nitrile)
    Deskripsi:
    Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces.
    atribut:
    • Material: Pad rubber material / Nitrile
  2. PISCO Vacuum Pad Standard Type (Pad Material Nitrile)
    Mulai

    Rp389.900

    PISCO Vacuum Pad Standard Type (Pad Material Nitrile)
    Deskripsi:
    Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces.
    atribut:
    • Dimension B (mm): 60.1
    • Dimension C (mm): 11.7
    • Weight (g): 35.5
    • Material: Pad rubber material / Nitrile
    • Opposite Side H2 (mm): 12
    • Applicable Tube Outer Diameter (mm): Ø6
    • Dimension L1 (mm): 8
    • Dimension L2 (mm): 26
    • Dimension L3 (mm): 20
    • Dimension P (mm): phi 16
    • Dimensions t (mm): 4
    • Mounting Screw: M14
    • Opposite Side H1 (mm): 17
    • Putt Diameter (mm): 10
    • Spring force (N): 4.0 to 7.1
    • Stroke S (mm): 6
  3. PISCO Vacuum Pad Standard Type Fixed Type Vacuum Outlet Side One-Touch Fitting VPMB8RN
    Mulai

    Rp169.900

    PISCO Vacuum Pad Standard Type Fixed Type Vacuum Outlet Side One-Touch Fitting VPMB8RN
    atribut:
    • Holder: Small / fixed vacuum outlet side
    • Material (Metal Hood)/Treatment: Standard specifications
    • Pad Size (phi mm): 8
    • Pad Material: Nitori rubber
    • Pad: General type
  4. PISCO Vacuum Pad
    Mulai

    Rp69.900

  5. SMC Vacuum Pad
    Mulai

    Rp87.900

  6. SMC Vacuum Pad ZP3 Series ZP3P
    Mulai

    Rp279.900

    SMC Vacuum Pad ZP3 Series ZP3P
    atribut:
    • Pad Material: Silicone rubber FDA (U.S. Food and Drug Administration) 21CFR§177.2600 conforms to elution test
  7. CONVUM Vacuum Pad (Bantalan Vakum)
    Mulai

    Rp77.900

    CONVUM Vacuum Pad (Bantalan Vakum)
    Deskripsi:
    -Abundant line-up that makes it possible to adsorb various work shapes.-With various material, shapes and hardness, various types of adsorption can be done depending on your needs.-Can be easily installed with mounting brackets.-Excellent in oil resistance and wear resistance. -Adsoprtion of common work that has a smooth surface and no deformation (PFG series)
  8. PISCO Vacuum Pad
    Mulai

    Rp69.900

  9. PISCO Bellows Type Vacuum Pad, Nitrile Rubber
    74%
    Mulai

    Rp30.900

    PISCO Bellows Type Vacuum Pad, Nitrile Rubber
    atribut:
    • Material: Pad rubber:Nitrile rubber
    • Pad Outside Diameter (mm): 30
  10. FESTO Vacuum Suction Cup VAS Series
    Mulai

    Rp129.900

    FESTO Vacuum Suction Cup VAS Series
    atribut:
    • Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
    • Suction Cup Shape: Round, flat
  11. Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrile
    Mulai

    Rp129.900

    Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrile
    atribut:
    • Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
  12. PISCO Vacuum Pad, Soft Bellows Type, Direct Mounting, Fixed, Outlet Side
    Mulai

    Rp159.900

    PISCO Vacuum Pad, Soft Bellows Type, Direct Mounting, Fixed, Outlet Side
    atribut:
    • Holder: Standard / direct mounting fixed type vacuum outlet side
    • Outer Diameter x Inner Diameter (phi mm): 6 x 4
    • Pad Dimensions (mm): phi 6 ~ phi 20
    • Pad Shape: Soft bellows type
  13. CONVUM Vacuum Pad
    Mulai

    Rp109.900

    CONVUM Vacuum Pad
    Deskripsi:
    -Abundant line-up that makes it possible to adsorb various work shapes.-With various material, shapes and hardness, various types of adsorption can be done depending on your needs.-Can be easily installed with mounting brackets.-Excellent in heat resistan-Adsoprtion of common work that has a smooth surface and no deformation(PFG series)
  14. Myotoku Suction Pad
    Mulai

    Rp189.900

    Myotoku Suction Pad
    atribut:
    • Diameter (mm): 30.0
    • Height (mm): 18.0
    • Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
  15. Myotoku Suction Pad (Two-Stage Bellows) Inset Type , Silicon
    Mulai

    Rp119.900

    Myotoku Suction Pad (Two-Stage Bellows) Inset Type , Silicon
    atribut:
    • Diameter (mm): 8.0
    • Height (mm): 9.0
    • Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
  16. PISCO Vacuum Pad Soft Bellows Type Pad Rubber Only
    Mulai

    Rp71.900

    PISCO Vacuum Pad Soft Bellows Type Pad Rubber Only
    atribut:
    • Material (metal hood)/Processing: Standard specification
    • Pad Shape: Soft bellows Type
  17. PISCO Vacuum Pad
    Mulai

    Rp69.900

  18. PISCO Vacuum Pad Thin Type for Pad Rubber Only
    Mulai

    Rp50.900

    PISCO Vacuum Pad Thin Type for Pad Rubber Only
    atribut:
    • Material (metal hood)/Processing: Standard specification
    • Pad Size: 8φmm
    • Pad Shape: Thin Type
  19. CONVUM Vacuum Pad
    Mulai

    Rp99.900

    CONVUM Vacuum Pad
    atribut:
    • Height (mm): 9.0
Daftar Harga pisco vacuum Terbaru March 2026
PISCO Vacuum Pad Standard Type (Pad Material Nitrile)Rp359.900
PISCO Vacuum Pad Standard Type (Pad Material Nitrile)Rp389.900
PISCO Vacuum Pad Standard Type Fixed Type Vacuum Outlet Side One-Touch Fitting VPMB8RNRp169.900
PISCO Vacuum PadRp69.900
SMC Vacuum PadRp87.900
SMC Vacuum Pad ZP3 Series ZP3PRp279.900
CONVUM Vacuum Pad (Bantalan Vakum)Rp77.900
PISCO Vacuum PadRp69.900
PISCO Bellows Type Vacuum Pad, Nitrile RubberRp30.900
FESTO Vacuum Suction Cup VAS SeriesRp129.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)