Beli pisco tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Slip Polyurethane Tubeatribut:
- Material: Polyurethane
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (20°C at 65% RH)
- Fluid: air
- Vacuum Pressure (kPa): -100
- PISCO Poly-Urethane-Tubeatribut:
- Material: Polyurethane
- Color: Transparent blue
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid Temperature (°C): -15 to 60 (without freezing)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Vacuum Pressure (kPa): -100
- PISCO Polyurethane Tubeatribut:
- Working Pressure (MPa): 0.8 (at 20℃, 65%RH)
- Finishing Material: TPU (thermoplastic polyurethane)
- Working Temperature Range (°C): -15 to 60 (without freezing)
- Working Vacuum Pressure (kPa): -100
- PISCO 20 M Of Nylon Tube Blackatribut:
- Material: PA12 (Nylon)
- Color: Black
- Total Length (m): 20
- Usable Fluids: Air,Water (Conditions apply), Thermal catalyst oil (Conditions apply)
- Usage Pressure: 1.5MPa (20degrees at 65% RH)
- Operating vacuum pressure: -100kPa
- Working Temperature Range: -15 to 90degrees (Do not freeze)
- PISCO Polyurethane Coiling Tube UL Series (Diameter 6mm)atribut:
- Vacuum Pressure (kPa): -100
- Tube Outside Diameter (mm): 6
- Operating Temperature Range (°C): -15 to 60 (without freezing)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: air
- Material: Urethane
- PISCO Polyurethane TubeDeskripsi:Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
- PISCO Tube Fitting Union Yatribut:
- Compatible Tube Outer Diameter D (mm): 12 x 12 x 12
- PISCO Vacuum Tubeatribut:
- Color: Transparent
- Operating Temperature Range: -15 to 50°C (without freezing)
- Overall Length: 20m
- Fluid: air
- Vacuum Pressure: -100kPa
- PISCO Polyurethane Tube Blackatribut:
- Color: black
- Length (m): 20
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: Air, water
- RoHS Directive: Yes
- Vacuum Pressure (kPa): -100
- PISCO Polyurethane Tube UBatribut:
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: Air, water
- Material (Tubes): Polyurethane
- RoHS Directive: Yes
- Vacuum Pressure (kPa): -100
- Airway PU Tubeatribut:
- Temperature (°C): 60
- Pressure (bar): 10
- Color: Assorted Color
- Mr. Flex Hose PU (Selang PU)atribut:
- Color: Assorted
- Working Pressure at 70°F (psi): 120
- Temperature Range (°C): -20 to 60
- PISCO Nylon Tube (20)atribut:
- Material: Nylon
- Length (m): 20
- Operating Temperature Range (°C): -15 to 90 (unfrozen)
- Maximum Working Pressure (MPa): 1.5 (when 20°C 65% RH)
- Fluid: Air, water
- Characteristics: Withstand voltage
- Vacuum Pressure (kPa): -100
- PISCO Nylon Tube (100)atribut:
- Material: Nylon
- Operating Temperature Range: -15 to 90°C (without freezing)
- Maximum Working Pressure: 1.5MPa (when 20°C 65% RH)
- Fluid: Air, water (with conditions)
- Tube Overall Length: 100m
- Characteristics: Withstand voltage
- Vacuum Pressure: -100kPa
- PISCO Tube Fitting ElbowDeskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Shape: elbow
- Type: Standard type
- Operating Temperature Range (°C): 0 to 60 (without freezing)
- Fluid: Air, water (conditioned)
- Material (metal hood)/Processing: Brass (electroless nickel plating)
- Maximum Working Pressure (MPa): 1
- PISCO Nylon Tube Black 100Matribut:
- Material: PA12 (Nylon)
- Color: Black
- Total Length (m): 100
- Usable Fluids: Air,Water (Conditions apply), Thermal catalyst oil (Conditions apply)
- Usage Pressure: 1.5MPa (20degrees at 65% RH)
- Operating vacuum pressure: -100kPa
- Working Temperature Range: -15 to 90degrees (Do not freeze)
- PISCO Soft Polyurethane Tubeatribut:
- Finish Material: TPU(thermoplastic polyurethane)
- Maximum Working Pressure (MPa): 0.6 (at 20°C, 65% RH)
- Working Fluid: Air, Water(with conditions)
- Working Temperature Range (°C): -15 to 60 (without freezing)
- PISCO Polyurethane Tube Transparentatribut:
- Material: Polyurethane
- Color: Transparent
- Vacuum Pressure (kPa): -100
- Length (m): 20
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Fluid: Air, water
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Overall Length (m): 20
Daftar Harga pisco tube Terbaru January 2026
| PISCO Slip Polyurethane Tube | Rp229.900 |
| PISCO Poly-Urethane-Tube | Rp819.900 |
| PISCO Polyurethane Tube | Rp229.900 |
| PISCO 20 M Of Nylon Tube Black | Rp189.900 |
| PISCO Polyurethane Coiling Tube UL Series (Diameter 6mm) | Rp229.900 |
| PISCO Polyurethane Tube | Rp209.900 |
| PISCO Tube Fitting Union Y | Rp139.900 |
| PISCO Vacuum Tube | Rp209.900 |
| SMC Tubing TU (Selang PU) | Rp78.000 |
| PISCO Polyurethane Tube Black | Rp169.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)























































































































































/3kP103841128-1.jpg)



/7iP102082270-7.jpg)



/55P106652185-1.jpg)
/P102534669-1.jpg)
/4yP102539178-2.jpg)