Beli piping flange di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- Ishiguro Flange JIS10K SO FF Black Steelatribut:
- Material: Black Steel
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- LAVOR Mesin Pembersih Bertekanan TinggiDeskripsi:Hero 105. - Low maintenance motor. - Three pistons, aluminium pump head with built-in by-pass valve. - Automatic Stop System. - Standard set of accessories. - Ergonomic handle.
- Ishiguro Blind Flange JIS10K Black Steelatribut:
- Material: Black Steel
- Ishiguro Blind Flange JIS10K Galvanizedatribut:
- Material: Galvanized
- SEKISUI ESLON TS FlangeDeskripsi:-PVC flange with excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding.-Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and pipings for food factory waste water treatment line.
- SEKISUI ESLON Hi-Ts Fittingatribut:
- Maximum Working Pressure (MPa): 1
- Working Temperature Range (°C): 5 to 40
- SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Flange Type)Deskripsi:-A lightweight and compact plastic valve that has excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding. -Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and food factory waste water treatment line. -JIS10K flangeatribut:
- Working Temperature: 0 to 50°C
- Material: Hard Polyvinyl Chloride (PVC)
- Maximum Working Pressure: 1.0MPa
- O-Ring Materials: EPDM
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300atribut:
- Length: 500 mm
- Model : NK-6300
- Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free TypeDeskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
Daftar Harga piping flange Terbaru March 2026
| Akitsu Flange Gasket | Rp169.900 |
| Ishiguro Flange JIS10K SO FF Black Steel | Rp52.900 |
| SEKISUI PVC Fitting Clean TS Flange JIS10K | Rp129.900 |
| SEKISUI PVC Fitting Clean Blind Flange JIS10K (Sambungan) | Rp339.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp1.899.900 |
| LAVOR Mesin Pembersih Bertekanan Tinggi | Rp1.399.900 |
| Ishiguro Blind Flange JIS10K Black Steel | Rp48.900 |
| SEKISUI PVC Fitting HI Flange JIS10K | Rp119.900 |
| Ishiguro Blind Flange JIS10K Galvanized | Rp57.900 |
| SEKISUI ESLON TS Flange | Rp139.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/P102113240-1.jpg)
/P102046937-1.jpg)





/P102113189-1.jpg)
/P102113066-1.jpg)

/P102601581-1.jpg)
/P102113158-1.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-6300/P102114759-1.jpg)
%20Flexible%20Metal%20Hose%2C%20Union%20Welding%20Free%20Type/P102030240-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/P102180082-1.jpg)