Beli pipet ukur di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Measuring Pipette Mohr Typeatribut:
- Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
- DURAN Measuring Pipette Class As With Cotton Plug Blue InscriptionDeskripsi:Numbering from the top down. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Due to the scale, variable volumes can be held and then dispensed in the same or differing increments. Typical applications: accurate measurement and decanting of liquids.
- BOROSIL Pipet Gondok (Pipet Volume)Deskripsi:- Complies with ASTM E-969-02. - Calibrated at 20degree C. - Calibrated for delivery (TD, Ex). - Generally used for accurate measurement and decanting of liquid. - Each pipette coded with unique no. supplied with calibration certificate giving exact volume with traceability to national standards.
- IWAKI Mespipet Tip Scale New Standardatribut:
- Material: Borosilicate Glass
- Scale: Yes
- JIS Class: JR-1 (Borosilicate glass-1)
- Pipette Type: Mespipet
- AS ONE Pipet Ukur Bio (Pipet Presisi)Deskripsi:The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy. In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug). Thick hole type.atribut:
- Material: borosilicate glass
- Top Outer Diameter (mm): 7
- Pipette Type: bio pipette
- AS ONE Tip Scale Measuring Pipette Thick HoleDeskripsi:Capacity 1 to 10 mL: JIS R 3505 standard product class B (marked) Capacity 20 mL: JIS R 3505 standard product class A (marked)atribut:
- Accuracy Rating: Lot No body notation
- Pipette Type: measuring pipette
- BOROSIL Pipet Gondok Class B (Pipet Volume)Deskripsi:Pipet tetes berfungsi untuk membantu memindahkan cairan dari wadah yang satu ke wadah yang lain dalam jumlah yang sangat kecil yaitu setetes demi tetes.
- AS ONE Intermediate Scale Measuring Pipette Thick Holeatribut:
- Accuracy Rating: Lot No body notation
- JIS Standard: JIS R 3505 standard product class B (marked)
- Pipette Type: measuring pipette
- monotaro Pipette Filler (Pipet)atribut:
- Color: Red
- Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
- Compatible capacity (ml): Up to 50
- OneMed Pipet Tetes KacaDeskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
- BOROSIL Pipettes Serological Class ADeskripsi:- Complies with ISO/DIN 835. - Calibrated at 20degree C. - These Pipettes are graduated to the tip. - Two rings at the top indicate that the Pipette is calibrated to deliver from any graduation line down to tip. - Markings are made in permanent amber stain diffused into the surface of the glass for better visibility and durability.
- IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask VolumetricDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Color: Clear
- Kartell Pipette Fillers, Synthetic RubberDeskripsi:A moulded rubber bulb, with three glass ball valves which can be controlled by finger pressure. There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber. Can be used on bulb or cylindrical pipettes of different capacity. Complete with adapter for pipettes with capacities more than 20ml (up to 100ml).atribut:
- Art No.: 200
- Material: Red Rubber
- Supertek Pipette Graduated SerologicalDeskripsi:Pipet ukur adalah peralatan gelas laboratorium yang berfungsi untuk memindahkan suatu volume cairan dari satu tempat ke tempat lain. Pipet ukur berbentuk silinder dan memiliki garis ukur sebagai tera bagi volume cairan yang akan dipindahkan.atribut:
- Tolerance (ml): 0.005
- Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
- Class: Class A, in conformity with Class \"A\" DIN ISO 835 standard
- Calibration: Calibrated to Deliver (TD/Ex) at 20C reference temperature
- Color: Yellow
- Printing: Printed in durable amber color as per ISO 4794 standard
- Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
- Sub Division (ml): 0.01
- Type: Serological, Type 2 - Total Delivery, deliver liquid from any graduation line down to the jet (tip), nominal capacity represented by the highest graduation line
Daftar Harga pipet ukur Terbaru March 2026
| IWAKI Measuring Pipette Mohr Type | Rp81.900 |
| DURAN Measuring Pipette Class As With Cotton Plug Blue Inscription | Rp119.900 |
| BOROSIL Pipet Gondok (Pipet Volume) | Rp90.900 |
| IWAKI Mespipet Tip Scale New Standard | Rp109.900 |
| AS ONE Pipet Ukur Bio (Pipet Presisi) | Rp78.900 |
| AS ONE Tip Scale Measuring Pipette Thick Hole | Rp88.900 |
| IWAKI Glass Ware Pipet Komagome Amber Graduation | Rp99.900 |
| PYREX Measuring Pipette | Rp76.900 |
| BOROSIL Pipet Gondok Class B (Pipet Volume) | Rp69.900 |
| AS ONE Intermediate Scale Measuring Pipette Thick Hole | Rp88.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/cmP103663454-1.jpg)

/bdP103489409-6.jpg)



/ddP103663481-1.jpg)

/P102079133-1.jpg)
%20%26%20Ladle%20for%20Experiments%20%26%20Research/monotaro%20Pipette%20Filler%20(Pipet)/l7P101563763-4.jpg)