Beli pipet kimia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Pipette Filler (Pipet)atribut:
- Color: Red
- Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
- Compatible capacity (ml): Up to 50
- DURAN Beaker Glass (Gelas Kimia)Deskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- BOROSIL Pipet Gondok (Pipet Volume)Deskripsi:- Complies with ASTM E-969-02. - Calibrated at 20degree C. - Calibrated for delivery (TD, Ex). - Generally used for accurate measurement and decanting of liquid. - Each pipette coded with unique no. supplied with calibration certificate giving exact volume with traceability to national standards.
- Kartell Pipette Fillers, Synthetic RubberDeskripsi:A moulded rubber bulb, with three glass ball valves which can be controlled by finger pressure. There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber. Can be used on bulb or cylindrical pipettes of different capacity. Complete with adapter for pipettes with capacities more than 20ml (up to 100ml).atribut:
- Art No.: 200
- Material: Red Rubber
- BOROSIL Pipet Gondok Class B (Pipet Volume)Deskripsi:Pipet tetes berfungsi untuk membantu memindahkan cairan dari wadah yang satu ke wadah yang lain dalam jumlah yang sangat kecil yaitu setetes demi tetes.
- IWAKI Measuring Pipette Mohr Typeatribut:
- Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
- OneMed Pipet Tetes KacaDeskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
- AS ONE Pipet Ukur Bio (Pipet Presisi)Deskripsi:The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy. In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug). Thick hole type.atribut:
- Material: borosilicate glass
- Top Outer Diameter (mm): 7
- Pipette Type: bio pipette
- monotaro Transfer Pipette (Pipet)Deskripsi:Produk ini juga sering disebut dengan Pipet Drop Obatatribut:
- Material: CR-V
- Sterilizing: Sterilized
- DURAN Measuring Pipette Class As With Cotton Plug Blue InscriptionDeskripsi:Numbering from the top down. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Due to the scale, variable volumes can be held and then dispensed in the same or differing increments. Typical applications: accurate measurement and decanting of liquids.
- Edumedia Pipet FillerDeskripsi:Bola Hisap / Pipet Filler / Filtering Ball / Bulb Karet / Rubber Pipette FillerBola hisap karet dengan 3 katup penggunaan di tekan satu tangan ke Nozzle katup lalu menekan katup keluar hingga cairan keluar.Spesifikasi :Panjang :12,5 CMJumlah Lubang : 3 Lubang / E, S Dan ALebar Dengan Diameter Outer Body : 5.2 CM (Lingkar Diameter Bola).Diameter Lubang Inner : E = 8 mm, S = 7 mm, A = 5 mm(Lubang karet dapat melar untuk menyesesuaikan masuknya pipet)Bahan Material : Karet Alami Grade ABerat : 30 Gram (Belum Bungkus)Merk : Tanpa Merk (RRT) Warna : Merah Daya tampung pompa cocok untuk Pipet hingga 60 ML MaksimalPenghisap pipet bekerja melalui Katup Bola untuk Pelepasan Cairan, Hisap Dan Transfer Cairan. Aman untuk cairan kimia (Laboratorium, Praktikum, Penelitian dan lainnya)Cocok digunakan Dengan : Pipette Volume, Pipet Ukur, Maat Pipette Model Kaca Atau Plastik DLL.Bisa digunakan : Rumah Sakit, Laboratorium Kesehatan/Industri, Profesional. Pendidikan Dan Home Industri.atribut:
- A Inner Hole Diameter: 5
- Color: Red
- E Inner Hole Diameter (mm): 8
- Length (mm): 125
- Material: Grade A Natural Rubber
- S Inner Hole Diameter (mm): 7
- Width With Outer Body Diameter (mm): 52
Daftar Harga pipet kimia Terbaru March 2026
| monotaro Pipette Filler (Pipet) | Rp139.900 |
| IWAKI Glass Ware Pipet Komagome Amber Graduation | Rp99.900 |
| DURAN Beaker Glass (Gelas Kimia) | Rp82.900 |
| IWAKI Volumetric Pipettes (Pipet) | Rp97.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp67.900 |
| BOROSIL Pipet Gondok (Pipet Volume) | Rp90.900 |
| Kartell Pipette Fillers, Synthetic Rubber | Rp259.900 |
| BOROSIL Pipet Gondok Class B (Pipet Volume) | Rp69.900 |
| IWAKI Measuring Pipette Mohr Type | Rp81.900 |
| OneMed Pipet Tetes Kaca | Rp129.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Ladle%20for%20Experiments%20%26%20Research/monotaro%20Pipette%20Filler%20(Pipet)/l7P101563763-4.jpg)

/6sP103455244-1.jpg)
/3pP102079133-2.jpg)
/P102078785-1.jpg)
/cmP103663454-1.jpg)

/ddP103663481-1.jpg)


/Supertek%20Pipette%20Filler/egP105388520-1.jpg)
/bdP103489409-6.jpg)
/c8P101567440-4.jpg)
/mvP107120823-1.jpg)

/bzP105020431-1.jpg)
%20Pipette%20Filler/29P103689081-1.jpg)