Beli pipet alat laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Measuring Pipette Mohr Typeatribut:
- Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
- monotaro Transfer Pipette (Pipet)Deskripsi:Produk ini juga sering disebut dengan Pipet Drop Obatatribut:
- Material: CR-V
- Sterilizing: Sterilized
- AND Electronic Micro Pippete MPA SeriesDeskripsi:Produk ini biasa digunakan dengan Tips Mikropipet
- monotaro Pipette Filler (Pipet)atribut:
- Color: Red
- Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
- Compatible capacity (ml): Up to 50
- Kartell Pipette Fillers, Synthetic RubberDeskripsi:A moulded rubber bulb, with three glass ball valves which can be controlled by finger pressure. There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber. Can be used on bulb or cylindrical pipettes of different capacity. Complete with adapter for pipettes with capacities more than 20ml (up to 100ml).atribut:
- Art No.: 200
- Material: Red Rubber
- monotaro Micropipette Single Channel (Micro Pipet)Deskripsi:Produk ini juga sering disebut dengan Micro pipetatribut:
- Material: ABS
- Number of Channels: 1
- Pipette Type: Micropipette
- Included Accessories: Pipette tip, simple stand, maintenance tool, lubrication grease
- IWAKI Gelas Beaker Low Form (Gelas Beker)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- AS ONE PipetDeskripsi:Almost no elution of resin components. EOG and radiation sterilization are possible. Can be frozen. The tip of the pipette can be heat-sealed. The type with scale is about 0.5/1.0mL per scale.atribut:
- Material: polyethylene
- JTC Mini Battery Hydrometeratribut:
- Material (Main Unit): plastic
- Overall Length (mm): 110
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- OneMed Pipet Tetes KacaDeskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
- DURAN Measuring Pipette Class As With Cotton Plug Blue InscriptionDeskripsi:Numbering from the top down. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Due to the scale, variable volumes can be held and then dispensed in the same or differing increments. Typical applications: accurate measurement and decanting of liquids.
- IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask VolumetricDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Color: Clear
- IWAKI Gelas Ukur Kimia Silinder Class A dengan Batch CertificateDeskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
Daftar Harga pipet alat laboratorium Terbaru December 2025
| IWAKI Glass Ware Pipet Komagome Amber Graduation | Rp84.000 |
| IWAKI Measuring Pipette Mohr Type | Rp66.000 |
| monotaro Transfer Pipette (Pipet) | Rp44.000 |
| AND Electronic Micro Pippete MPA Series | Rp11.999.900 |
| monotaro Pipette Filler (Pipet) | Rp129.900 |
| Supertek Pipette Filler | Rp169.900 |
| Kartell Pipette Fillers, Synthetic Rubber | Rp259.900 |
| IWAKI Volumetric Pipettes (Pipet) | Rp78.000 |
| monotaro Micropipette Single Channel (Micro Pipet) | Rp979.900 |
| IWAKI Gelas Beaker Low Form (Gelas Beker) | Rp56.000 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)





















































































































































/c8P101567440-4.jpg)

%20%26%20Ladle%20for%20Experiments%20%26%20Research/monotaro%20Pipette%20Filler%20(Pipet)/l7P101563763-4.jpg)
/Supertek%20Pipette%20Filler/egP105388520-1.jpg)

/P102079133-1.jpg)
/deP103181482-5.jpg)
/P102078785-1.jpg)




%20Pipette%20Filler/29P103689081-1.jpg)