Beli pipe vise di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MCC Pipe Vise (Klem Pipa Meja)
    Mulai

    Rp2.799.900

    MCC Pipe Vise (Klem Pipa Meja)
    Deskripsi:
    -A pipe vice that has pursued its function.
  2. PALMGREN Vise
    Mulai

    Rp13.999.900

    PALMGREN Vise
    Deskripsi:
    Combination bench and pipe vises feature upper jaws for holding flat workpieces and lower jaws for holding pipe and round stock. They bolt onto a workbench, tabletop, or other work surface to provide a fixed workholding station. These combo vises withstand frequent use and are typically used to secure metal workpieces for industrial, automotive, and plumbing repair, maintenance, and fabrication tasks.
    atribut:
    • Base Swivel Angle (°): 360
    • Base Type: Swivel
    • Jaw Pad Material: Steel
    • Spindle Type: Enclosed
  3. Atom Kousan Petapen
    Mulai

    Rp2.199.900

    Atom Kousan Petapen
    Deskripsi:
    atribut:
    • Tip Shape: Spatula Type
    • Material: Electric Conductive Urethane
    • Dimensions (mm): phi 6x13
    • Surface Resistivity (ohm): 10 8
  4. MCC Pipe Vise for Cladding Tube (Klem Pipa Meja)
    Mulai

    Rp2.799.900

    MCC Pipe Vise for Cladding Tube (Klem Pipa Meja)
    Deskripsi:
    A standard MCC pipe vise for plumbing tools that pursues functions. There is also a coated steel pipe that does not damage the coating with fine tooth ridges.
  5. CP Pipe Vise
    Mulai

    Rp489.900

  6. KRISBOW Catok Pipa
    Mulai

    Rp859.900

    KRISBOW Catok Pipa
    Deskripsi:
    Pipe Vise #1, 10-60mm
  7. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  8. Wipro Pipe Dies Set Ratchet (Senai Pipa Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  9. REX Dies
    45%
    Mulai

    Rp1.299.900

  10. WILTON Vise
    Mulai

    Rp3.299.900

  11. Atom Kousan Petapen
    Mulai

    Rp1.099.900

    Atom Kousan Petapen
    Deskripsi:
    -Body with both single-spindle type and double-spindle type, separately sold 3 types of pen rubber can be used depending on the application.-The main body and pen rubber part has conductivity and the adhesion of the pen rubber can be used to remove foreign object.-Remove spot waste.
    atribut:
    • Surface Resistivity: 1Ω or less
    • Material: Aluminium (surface special anti-rust treatment)
    • Purpose of Use: Remove spot waste.
  12. TRUSCO Pipe Vise (Klem Pipa Meja)
    Mulai

    Rp4.799.900

    TRUSCO Pipe Vise (Klem Pipa Meja)
    Deskripsi:
    -Made with stout ductile cast iron, it has firm tightening and excellent durability.-For standard steel pipes.
  13. HOZAN Once Set
    Mulai

    Rp8.399.900

    HOZAN Once Set
    atribut:
    • Content Set: First class skill test preparation handbook, passing clip (5 pieces), first class terminal block seal (1 piece)
  14. RIDGID Pipe Stand & Vise (Klem Pipa Meja)
    Mulai

    Rp8.699.900

    RIDGID Pipe Stand & Vise (Klem Pipa Meja)
    Deskripsi:
    Bench yoke vises mount to a workbench, tabletop, or other flat surface for use where pipe threading, cutting, and welding are part of everyday operations. They clamp their yoke head onto pipe to lock it down and prevent rolling or shifting. The yoke provides multiple points of contact to tightly hold round pipe, and it won't snap like a chain vise if overtightened. A pipe rest at the back of the vise supports pipe along its length.
    atribut:
    • For Pipe Material: Metal
    • Min. Pipe Size (inch): 0.13
    • Mounting: Screw Handle
  15. HEYCO Drain Plug Wrench
    Mulai

    Rp1.599.900

    HEYCO Drain Plug Wrench
    Deskripsi:
    Chrome-VanadiumC = chromium plated9 for hollow square screws1 for slotted oil barrel plugs
    atribut:
    • Dimension L (mm): 220
  16. WESTWARD Workshop Vise Swivel
    Mulai

    Rp2.799.900

    WESTWARD Workshop Vise Swivel
    Deskripsi:
    Combination Vises are designed to securely clamp straight workpieces and irregular-shaped workpieces, as well as round tubing and pipe.
    atribut:
    • Item - Vises: Combination Vise
    • Jaw Face - Vises: Serrated
    • Pipe Jaw Included: Yes
    • UNSPSC: 27112102
  17. IRWIN VISE-GRIP Pipe Wrench
    Mulai

    Rp1.099.900

    IRWIN VISE-GRIP Pipe Wrench
    Deskripsi:
    Ratcheting pipe wrenches allow one-handed operation with a ratcheting action that can tighten or loosen pipe without lifting the tool off of the pipe. Suitable for use in tight spaces and have durable jaws with a serrated (“teeth†) surface for a secure grip on pipe.
    atribut:
    • UNSPSC: 27111708
    • Adjustable: Quick Adjusting
    • Adjustment Type: Quick Adjust
    • Corrosion Resistant: Yes
    • Finish: Black Oxide
    • Handle Material: Alloy Steel
    • Handle Type: Ergonomic
    • Insulated: No
    • Jaw Capacity (inch): 2 1/4
    • Jaw Material: Alloy Steel
    • Jaw Texture: Serrated
    • Non-Magnetic: No
    • Non-Sparking: No
    • Overall Length (inch): 11
    • Tether Style: Tether Capable
  18. Jayaboard Ceiling Gypsum Acoustic (Plafon Akustik Gipsum)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp279.900

    Jayaboard Ceiling Gypsum Acoustic (Plafon Akustik Gipsum)
    Deskripsi:
    Jayatekstur is a gypsum based ceiling panel with the combination of paint finishing and textured.This product suitable for a project that requires:- Unique Texture- Neat looks- Aesthetic decorationRecommended Applications:- Commercial Building- Office- Hotel & Apartment- Dept. Store / Shopping Mall- School- Station / AirportSustainabilities:- Non asbestos- Low TVOC- Non radioactive material- Recyclable material
    atribut:
    • Texture Selections: Byhua
    • Thickness (mm): 9
    • Length (mm): 1200
    • Width (mm): 600
    • Edge Type: Square
Daftar Harga pipe vise Terbaru October 2026
MCC Pipe Vise (Klem Pipa Meja)Rp2.799.900
PALMGREN ViseRp13.999.900
REX Industries Pipe Vise (Klem Pipa Meja)Rp1.599.900
Atom Kousan PetapenRp2.199.900
MCC Pipe Vise for Cladding Tube (Klem Pipa Meja)Rp2.799.900
CP Pipe ViseRp489.900
KRISBOW Catok PipaRp859.900
TEKIRO Bench Vise (Ragum)Rp719.900
Wipro Pipe Dies Set Ratchet (Senai Pipa Manual)Rp809.900
REX DiesRp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)