IRWIN VISE-GRIP Pipe Wrench

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC27111708
AdjustableQuick Adjusting
Adjustment TypeQuick Adjust
Corrosion ResistantYes
FinishBlack Oxide
Handle MaterialAlloy Steel
Handle TypeErgonomic
InsulatedNo
Jaw Capacity (inch)2 1/4
Jaw MaterialAlloy Steel
Jaw TextureSerrated
Non-MagneticNo
Non-SparkingNo
Overall Length (inch)11
Tether StyleTether Capable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ratcheting pipe wrenches allow one-handed operation with a ratcheting action that can tighten or loosen pipe without lifting the tool off of the pipe. Suitable for use in tight spaces and have durable jaws with a serrated (“teeth†) surface for a secure grip on pipe.
Feature
Quick Adjusting Pipe Wrench Alloy Steel Black Oxide Jaw Capacity 2 1/4 in Serrated Overall Length 11 in Ergonomic Tether Capable Insulated No Non-Magnetic No Nonsparking No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait