Beli pipe socket adapter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUNHAYATO ConnectorDeskripsi:-Can connect wires easily and securely just by clamping it with a plier.-Peeling of cable is not necessary.-The connector has two or more contacts, therefore there will be no contact failures.-Has dustproof and rainproof properties.(IP33 equivalent) -Connecting/branching metal cables for power supply/communication/signal.atribut:
- Rated Voltage: 600V
- Terminal Materials: Brass, Tin Plating
- Insulation Cover Materials: Flame Retardant PC/ABS Material
- Nanaboshi Metal Connector NCS-50 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-NCS-504-P is in PSE notation.-Wire connection method is solder. -Screw-in lock type connector. -P (plug female)and R (receptacle male)Fitatribut:
- Shell Materials: Zinc Alloy, Chrome Plate Treatment
- Contact Materials: Copper Alloy, Silver Plating
- Insulator Materials: Synthetic Resin
- Legrand Terminal Block Connection Strip Nylblocatribut:
- Type of Electrical Connection 2: Screw Connection
- Closing Plate Required: No
- Mounting Method: Other
- Type of Electrical Connection 1: Screw Connection
- Material Insulation Body: Thermoplastic
- Explosion-tested Version 'Ex e': Yes
- Inflammability Class of Insulation Material According To With Ul94: Other
- Transparent: No
- Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housingatribut:
- Material: Nylon 66, UL94V-2
- Number of Poles: 4
- A (mm): 27.7
- B (mm): 20.1
- D (mm): 7.6
- Maximum rated voltage: 600V
- Maximum rated current: 12A
- Contact resistance: <10momega
- Voltage resistance: AC1500V/1 minute
- Insulation Resistance: >1000Momega
- Compatible terminal: 1189 series, 1381 series, 1433 series
- Mating plug: 3191-NP series
- WAGO Banana Plug Connectoratribut:
- Cable Compatible Range AWG: 28-14
- Single Wire: 0.4 to 1.6mm
- F: 20.5mm
- Depth: 8mm
- Stranded Wire (mm²): 0.08 to 2.5
- Autonics M8/M12 Connector CablesDeskripsi:The M8/M12 connector cables are available in 4, 5, 8, 12-pin socket and socket-plug types for flexible application in various environment settings.
- Autonics 5-Phase Stepper Motor&Drivers AK-G SeriesDeskripsi:The AK-G series geared type 5-phase stepper motors are ideal for applications requiring high torque. The AK-G series offer great cost efficiency with its low, economical prices and are available in various frame sizes.
- Nanaboshi Metal Connector NCS-16 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-In PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fitatribut:
- Rated: 5A125V
- Shell Materials: Zinc Alloy, Tin Cobalt Plate Treatment
- Contact Materials: Copper Alloy, Nickel Plate
- Insulator Materials: Synthetic Resin
- OMRON Round type waterproof connector M12 Connector plug with cable One side connector XS2Deskripsi:Waterproof connector for FA pursuing less man-hours, maintenance, and environmental resistance. . IP 67 conformity.Small special connector for FA which realized flame retardancy of 94V-0. . With the wiring system as a connector, maintenance of the equipment is facilitated and the downtime of the facility is shortened.atribut:
- Product Code: XS2H0037M
- Rated Current (A): 1.5
- Operating Humidity Range: 20 to 85%RH
- Cable: Flame retardant, robot cable
- Cable Direction: Straight
- Cable Length (m): 0.3
- Shape: Straight
- Connector: One side connector
- Contact Material: Brass
- Contact Resistance (miliΩ): 40 or less (DC 20 mV or less, 100 mA or less)
- Core x Size (mm²): 4x0.5
- Cover Material: Soft PBT (UL94V-0)
- Insulation Resistance (MΩ): 1000 or more (at 500 VDC)
- Material (O-ring): Rubber
- Number of Poles: 4
- Operating Temperature Range (°C): -25 to +70
- Protection Class: IP67
- Rated Voltage (V): DC36
- Type: For DC
- PM Crimp Terminal Aluminium Lug (Skun)Deskripsi:Digunakan sebagai koneksi antara kabel Al dengan terminal peralatan listrik yang terbuat dari alumunium.
- Nanaboshi Metal Connector NCS-25 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
- OMRON Round type waterproof connector Cable attachment connector socket One side connector XS 5atribut:
- Protection Class: IP67(IEC60529)
- Material (O-ring): Rubber
- Type: For DC
- Cable Direction: Straight
- Cable Holding Strength (N/15s): 100 (Cable diameter Φ6mm)
- Rated Voltage (V): DC250
- Cable: Flame retardant, robot cable (UL AWM2464 CL3Φ6 4-core x AWG20 (0.08 / 110))
- Cable Length (m): 2
- Connector: One side connector
- Contact Resistance (miliΩ): (Connector part) 40 or less (20mV or less, 100mA or less)
- Cover Material: Polyester elastomer
- Insulation Resistance (MΩ): 1000 or more (at 500 VDC)
- Lock Strength: Tensile: 100N / 15s, rotation: 1Nm / 15s
- Material (Fixing Bracket): Zinc alloy / Ni plating
- Material (Mounting Bracket): (Nail) SUS
- Number of Poles: 4
- Operating Temperature Range (°C): -25 to +70
- Product Code: XS5F0007M
- Rated Current (A): 4
- Shape: Mating part: For DC
- 3M Mini Clamp Wire Mount Socket for Cable Relay ConnectionDeskripsi:A simple and reliable collective pressure welding connector in which electric wires are inserted and crimped with pliers. It can be connected without stripping the wire coating. Industry standard e-CON compliant connector. You can visually check the wire insertion status with the transparent cover. Only male and female connectors can be used to connect wires, reducing the number of parts. Sensor connection. Reduced wiring equipment.
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
Daftar Harga pipe socket adapter Terbaru October 2026
| SUNHAYATO Connector | Rp179.900 |
| Nanaboshi Metal Connector NCS-50 Series | Rp819.900 |
| STAHLWERK Cable Connector (Konektor Kabel Las) | Rp10.900 |
| Legrand Terminal Block Connection Strip Nylbloc | Rp489.900 |
| Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing | Rp8.900 |
| WAGO Banana Plug Connector | Rp439.900 |
| Autonics M8/M12 Connector Cables | Rp86.900 |
| Autonics 5-Phase Stepper Motor&Drivers AK-G Series | Rp2.399.900 |
| Nanaboshi Metal Connector NCS-16 Series | Rp99.900 |
| OMRON Round type waterproof connector M12 Connector plug with cable One side connector XS2 | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Sambungan%20Kabel%20Las/STAHLWERK%20Cable%20Connector%20(Konektor%20Kabel%20Las)/p1P103246901-1.jpg)







/P103073891-1.jpg)

/aeP104609374-1.jpg)


/mcP102089804-2.jpg)
/1hP101004053-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)