Beli pipe cutting tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KNIPEX BiX Pipe Cutter
    Mulai

    Rp579.900

    KNIPEX BiX Pipe Cutter
    Deskripsi:
    -Clever pipe cutter: Cuts pipes without shavings and fits comfortably in the hand-Can cut high-temperature plastic drain pipes and electrical conduits in next to no time-Can be used to cut sealing sleeves during final assembly – close to the wall, standard-compliant-Cuts unreinforced plastic pipes from Ø 20 to 50 mm with a wall thickness of up to 2.4 mm-Cuts soft plastic pipes and those with foam cores from Ø 20 to 50 mm with a wall thicknesses of up to 3.5 mm-Cuts sealing sleeves approx. 2-3 mm from the wall-Cuts pipes quickly, cleanly and without shavings-Rotatable knife block for cutting plastic pipes (blade in the middle) and sealing sleeves (blade outside)-With locking mechanism for safe transport-Two spare blades integrated in the tool
    atribut:
    • Dimensions (mm): 72x85x44
    • REACH Compliant: Does Not Contain SVHC
    • RohS Compliant: Not Applicable
    • Cutting Values for HT and Plastic Pipes Ø (mm): Ø 20 – 50
    • Cutting Values for Sealing Sleeves Ø (mm): Ø 20 – 50
    • Packaging Variant: BK Blister
  2. SUPER TOOL Mini Tube Cutter for Copper Pipe
    Mulai

    Rp489.900

    SUPER TOOL Mini Tube Cutter for Copper Pipe
    Deskripsi:
    -Suitable for cutting thin-wall stainless (wall thickness: 1mm or less), steel and copper pipes.-There is no chip, the sharpness is outstanding.
    atribut:
    • Cutting Performance: 1/8-1 1/4inch (3-32mm)
    • Total Length: 126mm
    • Max Wall Thickness: 3mm
  3. monotaro Tube Cutter (Pipe Cutter)
    Mulai

    Rp199.900

    monotaro Tube Cutter (Pipe Cutter)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  4. Kedaung Gelas Bir
    Mulai

    Rp40.900

    Kedaung Gelas Bir
    Deskripsi:
    Terbuat dari kaca/ beling yang tebal, tidak mudah gores, gompal. Gelas ini cocok untuk tempat penyajian Beer, Es Teh, Lemon Tea dll. Gelas ini banyak digunakan di cafe, restoran atau tempat makan lainnya.
    atribut:
    • Diameter (cm): 7
    • Height (cm): 12.5
    • Thickness (mm): 2
    • Capacity (ml): 340
  5. INGCO Tube Pipe Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    INGCO Tube Pipe Cutter
    Deskripsi:
    Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
  6. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  7. NTN Deep Groove Ball Bearing 6900 Z Series
    Mulai

    Rp84.900

    NTN Deep Groove Ball Bearing 6900 Z Series
    atribut:
    • Bearing Number: 6900
    • Load Direction: radial
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: One side shield type
  8. TRUSCO Pemotong Pipa
    Mulai

    Rp269.900

    TRUSCO Pemotong Pipa
    atribut:
    • Cutting Capacity: 21 century version inch size
    • Length (mm): 67
    • Specifications: Standard Blade GFC-15NC
    • Thickness (mm): 3
  9. Kenmaster Lap Kanebo
    Rating:
    96% of 100
    (17)
    Mulai

    Rp10.900

    Kenmaster Lap Kanebo
    Deskripsi:
    Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
  10. monotaro Alat Potong PVC
    Mulai

    Rp329.900

    monotaro Alat Potong PVC
    atribut:
    • Overall Length (mm): 195
    • Thickness (mm): 20
    • Cutting Capacity (Ø mm): 42 (max)
    • Severable pipe: VP30 (general pipe), VW30 (water pipe), VE (conduit pipe)
    • Weight (g): 240
  11. TOHO (TOOLS) PVC Cutter
    Mulai

    Rp169.900

    TOHO (TOOLS) PVC Cutter
    Deskripsi:
    - The pipe cutting machine adopts the ratchet drive technology to smoothly complete the cutting operation with one hand, which makes cutting more labor-saving and improves work efficiency. It also ensures automatic locking during the cutting process to protect the user from the rebound of the blade. The handle adopts the principle of leverage, design lightweight. - Soft Rubber Handle are more Comfortable to Use, Stainless Buckle to Lock the Blades and Prevent to Cut Fingers.
    atribut:
    • Size (inch): 9
  12. KNIPEX TubiX Pipe Cutter
    Mulai

    Rp1.499.900

    KNIPEX TubiX Pipe Cutter
    Deskripsi:
    - QuickLock one-hand locking mechanism: independent holding and clamping on the tube- Easy one-handed pushing for quick adjustment to different tube sizes- Comfortable: easy cutting due to high-quality needle bearings in the cutting wheel and guide rolls- Cuts pipes from Ø 6 - 35 mm (1/4" - 1 3/8") with wall thickness up to 2 mm- Cutting wheel made of high-grade ball-bearing steel- Practical quick replace system for the cutting wheel - with spare wheel stored under the feeding barrel- With precision-ground deburring tool, easy to remove- For the electric trade: Also suitable to cut rigid steel conduits- Light and durable metal enclosure of magnesium
  13. POPEYE Pipe Cutter (Alat Potong Pipa PVC)
    Mulai

    Rp59.900

    POPEYE Pipe Cutter (Alat Potong Pipa PVC)
    atribut:
    • Compatible for: PVC Pipe
    • Cutting Size (mm): 42
  14. PISCO Tube Cutter
    Mulai

    Rp219.900

    PISCO Tube Cutter
    atribut:
    • Applicable Tube: Overall PISCO Tube
  15. NSK Deep Groove Ball Bearing C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

Daftar Harga pipe cutting tools Terbaru January 2026
KNIPEX BiX Pipe CutterRp579.900
SUPER TOOL Mini Tube Cutter for Copper PipeRp489.900
monotaro Tube Cutter (Pipe Cutter)Rp199.900
KNIPEX Spare Blade for Pipe CutterRp279.900
Kedaung Gelas BirRp40.900
INGCO Tube Pipe CutterRp82.900
NSK Deep Groove Ball Bearing MC3J Type (Laher)Rp10.900
NTN Deep Groove Ball Bearing 6900 Z SeriesRp84.900
TRUSCO Pemotong PipaRp269.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)