Beli pipe cutter blade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Omi Kogyo Carbide Stainless Steel Hole Cutter (With Carbide Chips)atribut:
- Material: Center drill: Cobalt high-speed steel
- Overall Length (mm): 96
- Type: TG
- Usage Tool: Electric drill, drill press
- Drill Diameter (phi mm): 6
- Effective Cutting Capacity (mm): 5
- Blade Thickness (mm): 2.1
- Effective Length (Maximum Cutting Depth) (mm): 12.4
- Shank Diameter (mm): 10
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- monotaro Carbide Hole Saw (Gergaji Lubang Karbit)Deskripsi:It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).atribut:
- Overall Length (mm): 93
- Drill Diameter (Ø mm): 6
- Compatible Motor: Electric drill / drilling machine
- Effective Cutting Capacity (mm): 4
- Diameter Tolerance (mm): ±0.2
- Shank Diameter (mm): 10
- OMI Carbide-tipped Hole Cutter for Stainless Steelatribut:
- Effective Length (mm): 4
- Blade Thickness (mm): 2.0
- Shank Diameter (mm): 10
- Blade Diameter (mm): 14
- Langsol Hole Saw TCT Deep 5mmatribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- ASB Rod Ends BearingDeskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
- ABB Time RelaysDeskripsi:The Ct-Sdd.22 Is A Single-Function Electronic Time Relay From The Ct-D Timer Range. It Provides A Star-Delta Function With 7 Time Ranges From 0.05 S To 10 Min. And A Fixed Transition Time Of 50 Ms. This Time Relay Operates With A Rated Control Supply Voltage Of 24 - 48 V Dc / 24 - 240 V Ac And Has A 2 N/O Output With Contacts Rated At 250 V / 4 A.
- Omi Kogyo Carbide-tipped Hole Cutter for Stainless SteelDeskripsi:-Optimum for drilling into metal plates of 5mm or less.-This is a masterpiece of tipped hole cutters.
- TOHNICHI Torque Wrench Replacement Head RH Type Ring HeadDeskripsi:The RH type ring head has a constant bolt and center axis of the head, so even if you let go of your hand, the head will not fall off and you can work safely.
- Morris Grinding WheelDeskripsi:Batu gerinda dapat digunakan untuk penggerindaan silindris, datar, dan profil. Dengan batu gerinda, anda dapat membuat profil sesuai dengan keinginan anda.
- SUPER TOOL Single-End Ratchet Wrench (Kunci Ratchet)Deskripsi:-Invert it front to back for reversal use.-A cathodic electrodeposition coating finish.-The gear pitch of the socket is coarse and fast tightening is possible.-Safety rope mounting holes are provided for sizes of 17 to 46mm across-flat dimension.
- TRUSCO Carbide-tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws.Ideal for drilling sheet metal and other stainless steel products.The effective cutting capacity is 5mm (TTG14 is 4mm).In case of using an electric drill, low speed is recommended at Φ40 or more.atribut:
- Cutting Diameter (mm): 35
- Throat Height (mm): 12.4
- Shank Diameter (mm): 10
- Blade Thickness (mm): 2.1
- TRUSCO Dies Stockatribut:
- Purpose of Use: For die stand.
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- Fisher Nylon Plug S-Plug (Plug Nilon)atribut:
- Material: Polyamide resin PA6 (Nylon 6)
- Applicable screws: Wood screws, tapping screws
- Specification: Box
- 3M Cold Shrink TubeDeskripsi:The 3M cold shrinkable tube 8400 series is a tube that does not require a fire or heat source based on EPDM. The tube shrinks just by pulling out the core during work. No fire or heat source is required. No tools are required. The finish is uniform. Excellent waterproof properties. Excellent weather resistance. Excellent electrical characteristics. Excellent physical and mechanical properties.atribut:
- Material: Shrink tube / EPDM rubber, spiral core / polypropylene
- Color: Black
- Feature: Waterproof, weatherproof, electrical properties
- OMI Hole Cutters TG Typeatribut:
- Max. Cut Depth (mm): 5
- Diameter (mm): 15 to 100
- Diameter (1mm Increment) (mm): 105 to 150
- For use: Hard Steel, Stainless Steel
- Type: TG
- Makita Lithium BatteryDeskripsi:Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.atribut:
- Battery Type: Li-ion
Daftar Harga pipe cutter blade Terbaru January 2026
| Omi Kogyo Carbide Stainless Steel Hole Cutter (With Carbide Chips) | Rp379.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp429.900 |
| monotaro Carbide Hole Saw (Gergaji Lubang Karbit) | Rp209.900 |
| OMI Carbide-tipped Hole Cutter for Stainless Steel | Rp699.900 |
| Langsol Hole Saw TCT Deep 5mm | Rp46.900 |
| Star-M Mata Bor Brad Point untuk Kayu | Rp259.900 |
| ASB Rod Ends Bearing | Rp13.900 |
| ABB Time Relays | Rp769.900 |
| Omi Kogyo Carbide-tipped Hole Cutter for Stainless Steel | Rp98.900 |
| TOHNICHI Torque Wrench Replacement Head RH Type Ring Head | Rp349.900 |
Data diperbarui pada 27/01/2026 (Harga belum termasuk PPN)



















































































































































/P102033784-1.jpg)

/0rP101571027-12.jpg)









/P102742709-2.jpg)



/P102021996-1.jpg)