Beli pipa scaffolding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASANO Clamp Scaffolding Swivel Clamp Coupleratribut:
- Size (inch): 1-1/4 to 1-1/2
- Spindo Carbon Steel Pipe (Galvanize)Deskripsi:Diameter 80mm, tebal 5.49mm; berat 11.2 kg/matribut:
- Length (m): 6
- Spindo Pipa Black SteelDeskripsi:Diameter 25mm, tebal 3.2mm; berat 2.41 kg/matribut:
- Length (m): 6
- Material: Carbon Steel
- ASANO Clamp Scaffolding Fixed Clamp Coupleratribut:
- Size (inch): 1-1/4 to 1-1/2
- Parker Plumbing Needle ValvesDeskripsi:Brass needle valves have strong, malleable, corrosion-resistant bodies. They are suited for low-pressure, non-potable water applications.atribut:
- UNSPSC: 40141602
- Bakrie Pipe Baja Karbon SCH40atribut:
- Schedule No: 40
- ASTM A-53: Grade B
- Carbon: 0.3
- Chromium: 0.4
- Copper: 0.4
- Length Size (m): 6
- Manganese: 1.2
- Nickel: 0.4
- Phosporus: 0.05
- Sulfur: 0.045
- Tensil Strength (minute): 6000psi (415MPa)
- Yield Strength (minute): 35000psi (240MPa)
- Spindo Carbon Steel Pipe (Black Steel)Deskripsi:Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
- KRISBOW Scaffolding Aluminiumatribut:
- Material: Aluminium
- Maximum Load Capacity (kg): 150
- KRISBOW Tangga Scaffoldingatribut:
- Capacity (kg): 230
- Platform Height (m): 6.1
- Platform Size (cm): 167x45
- Space Between Rung (cm): 30
- Castor (inch): 5
- Dimensions (LxWxH) (cm): 220x210x680
- Frame Material: Aluminium
- Platform Material: Plate Bordes
- Spindo Pipa Baja Saluran Air Medium Galvanisedatribut:
- Hydrostatic Test (kgf/cm²): 50
- Standard Length (m): 6
- Tolerance on Wall Thickness: +15% & -10%
- XANDER Roda Scaffolding Karetatribut:
- Rotation Type: Rotation On with Brake
Daftar Harga pipa scaffolding Terbaru March 2026
| ASANO Clamp Scaffolding Swivel Clamp Coupler | Rp32.900 |
| Spindo Carbon Steel Pipe (Galvanize) | Rp489.900 |
| Spindo Pipa Black Steel | Rp369.900 |
| ASANO Clamp Scaffolding Fixed Clamp Coupler | Rp32.900 |
| Non Brand Scaffolding Part | Rp11.900 |
| OMRON FZ Series Camera Cable | Rp6.199.900 |
| Non Brand Scaffolding Set | Rp1.399.900 |
| Parker Plumbing Needle Valves | Rp169.900 |
| Bakrie Pipe Baja Karbon SCH40 | Rp1.099.900 |
| Spindo Carbon Steel Pipe (Black Steel) | Rp309.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/asP107643388-2.jpg)







/b7P107643403-1.jpg)