Beli pipa kaca di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Local Pipa Kaca
    Mulai

    Rp139.900

    Non Brand Local Pipa Kaca
    atribut:
    • Material: Borosilicate Glass
    • Thickness (mm): 2.5
    • Length (m): 1.5
    • Outer Diameter (mm): 13
  2. HUASHENG Pipa uPVC Bening SCH40 ASTM D1785 (uPVC Pipe)
    Mulai

    Rp389.900

    HUASHENG Pipa uPVC Bening SCH40 ASTM D1785 (uPVC Pipe)
    atribut:
    • Color: Clear
    • Length (m): 3
    • Material: uPVC
    • Schedule: SCH40
    • Standard: ASTM D-1785
  3. Pizzato Limit Switch FR series
    Mulai

    Rp429.900

    Pizzato Limit Switch FR series
    atribut:
    • Length (mm): 30.8
    • Protection Class: IP67
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Width (mm): 30.8
  4. OneMed Pipette Glass Dropper (Pipet pasteur)
    Mulai

    Rp129.900

    OneMed Pipette Glass Dropper (Pipet pasteur)
    Deskripsi:
    Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
  5. AS ONE Quartz Tube (Pipa Kaca Kuarsa)
    Mulai

    Rp659.900

  6. AS ONE Standard Quartz Tube (Pipa Kaca Kuarsa)
    Mulai

    Rp339.900

  7. NITECORE Rechargeable Li-ion Battery (Baterai Cas)
    Mulai

    Rp189.900

    NITECORE Rechargeable Li-ion Battery (Baterai Cas)
    Deskripsi:
    Baterai NITECORE 18650 dengan kapasitas 3400mAh dan output 3.7V yang tidak cepat panas ketika digunakan, cocok digunakan untuk alat elektronik yang membutuhkan daya yang besar seperti senter, kamera, dll.
  8. AS ONE Thick Quartz Tube (Pipa Kaca Kuarsa)
    Mulai

    Rp829.900

    AS ONE Thick Quartz Tube (Pipa Kaca Kuarsa)
    atribut:
    • End Face: Excise
    • Material: Quartz glass
    • Length (mm): 1000
  9. HUBBELL PREMISE WIRING Category Cable Patch Cord
    Mulai

    Rp429.900

    HUBBELL PREMISE WIRING Category Cable Patch Cord
    atribut:
    • Cable Diameter (inch): 0.2
    • Cable shape: Round
    • End 1 Boot Type: Clear Boot
    • End 1 Connection Type: RJ45
    • End 2 Boot Type: Clear Boot
    • End 2 Connection Type: RJ45
    • Fire Rating: Commercial
    • Insulation Material: PVC
    • Jacket Material: PVC
    • Max. Voltage Rating (AC) (kV): 300
    • Maximum Operating Temperature (°F): 167
    • Minimum Operating Temperature (°F): -40
    • NEC Article and Type: 800 CM
    • Resistance Properties: Flame/Fire Resistant
    • Shielded: Unshielded
    • Transmission Speed (Gbps): 10
  10. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp6.599.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  11. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  12. Kyowa Alat Ukur Tekanan Oli Tipe Pipa KLPC-N (Level Oli Indikator)
    Mulai

    Rp539.900

    Kyowa Alat Ukur Tekanan Oli Tipe Pipa KLPC-N (Level Oli Indikator)
    Deskripsi:
    The perspective angle is large, and the oil level can be seen from the side.For checking the amount of hydraulic oil, etc.
    atribut:
    • Shape: Long Form
    • Heat Resistance Temperature (°C): 100
  13. HINATSU Electric Chain Hoist Only (Katrol Rantai Elektrik)
    Mulai

    Rp18.999.900

    HINATSU Electric Chain Hoist Only (Katrol Rantai Elektrik)
    atribut:
    • Lifting Motor Type: 3Ph, 380v, 50Hz
    • Rotation Speed (rpm): 1440
  14. Nanyang Test Tube Glass (Tabung Reaksi)
    Mulai

    Rp10.900

    Nanyang Test Tube Glass (Tabung Reaksi)
    atribut:
    • Material: Borosilicate Glass
  15. AS ONE Alumina Insulative Tube Ellipse Two Holes (Pipa Insulasi Alumina)
    Mulai

    Rp209.900

    AS ONE Alumina Insulative Tube Ellipse Two Holes (Pipa Insulasi Alumina)
    atribut:
    • Length (mm): 100
    • Chemical composition: Al2O3/99.7%
    • Bending Strength (MPa): 380
    • Number of Holes: Ellipse 2
    • Used Temperature (°C): 1800
    • Thermal Conductivity (400℃): 25W/ (m/K)
    • Bulk Density (g/ml): 3.9
Daftar Harga pipa kaca Terbaru November 2026
Non Brand Local Pipa KacaRp139.900
AS ONE Glass Tube (Pipa Kaca)Rp409.900
PUDAK SCIENTIFIC Pipa Alir KacaRp53.900
AS ONE Glass Tube Middle Tube A LMED (Pipa Kaca)Rp609.900
HUASHENG Pipa uPVC Bening SCH40 ASTM D1785 (uPVC Pipe)Rp389.900
Pizzato Limit Switch FR seriesRp429.900
OneMed Pipette Glass Dropper (Pipet pasteur)Rp129.900
AS ONE Quartz Tube (Pipa Kaca Kuarsa)Rp659.900
AS ONE Standard Quartz Tube (Pipa Kaca Kuarsa)Rp339.900
NITECORE Rechargeable Li-ion Battery (Baterai Cas)Rp189.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)