Beli pipa alumunium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Pipa Aluminium Seamlessatribut:
- Inner Diameter (mm): 25.75
- Thickness (mm): 3
- Outer Diameter (mm): 31.75
- Length (m): 6
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
- Spindo Carbon Steel Pipe (Galvanize)Deskripsi:Diameter 80mm, tebal 5.49mm; berat 11.2 kg/matribut:
- Length (m): 6
- Hikari Aluminum Round BarDeskripsi:-Lightweight, excellent in processability, easy to recycle raw material. -For parts, crafting, repairing, etc.atribut:
- Material: Aluminium
- Insulflex Single Insulation Tubing Class 1atribut:
- Length (m): 1.8
- Standard: ISO9001:2015, ISO14001: 2015
- Color: Black
- Type: Air Conditioning, Refrigeration, Chiller Insulation
- Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
- Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
- Flammability: Class 1 & Class 0
- NITTO KOHKI Aluminum Pipe 63 Whiteatribut:
- Fluid: Water
- Operating Temperature Range (°C): -20~+80
- Material (Main Unit): Stainless steel
- Type of Connection: Female thread
- Mass (g): 216
- Socket or Plug: Socket
- TRUSCO Number: 113-2610
- Valve Option: With valve
- RUCIKA Pipe PVC StandardDeskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- Hikari Copper PipeDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Thickness (mm): 0.5
- Material: Copper
- BLUE MARLIN JumpsuitDeskripsi:Static Dissipative Fabric is made from 100% polyester continuous filament yarns, with electrical conductive fibers interwoven in striped or checked pattern at regular intervals. The cloth material is designed and engineered to exceed cleanroom and ESD requirements. It is durable with excellent washability and comfortable with superior ventilation.
- AS ONE ASPURE VELTA SlippersDeskripsi:Has excellent breathability and cushioning. Suitable for use in anti-static areas. Polyurethane sole with excellent durability.atribut:
- Material: PU (polyurethane)
- Type: Front perforation type
- Function: Breathability, cushioning
- Type of Shoes: Slippers
- Applicable Place: Static electricity prevention area
- Resistance Value (ohm): (Volume) less than 10⁹
- MISTY COOL Kipas Angin UapDeskripsi:Spray fan/ misty fan/ misting fan/ kipas angin uap/ kipas embun/ kipas pendingin/ kipas air/ kipas angin kabut Misty Cool memiliki kemampuan untuk membuat udara dingin, sehingga dapat mengubah suhu di dalam maupun luar ruangan (outdoor), tergantung pada p
- Hikari Copper Round BarDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Material: Copper
- Ishiguro Flange JIS10K SO FF Black Steelatribut:
- Material: Black Steel
- Spindo Pipa Black SteelDeskripsi:Diameter 25mm, tebal 3.2mm; berat 2.41 kg/matribut:
- Length (m): 6
- Material: Carbon Steel
- Armaflex Insulation Pipe H-Series Class 1Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Length (m): 2
- Vessel Bit for Electric ScrewdriverDeskripsi:-It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
Daftar Harga pipa alumunium Terbaru December 2025
| Hikari Pipa Aluminium | Rp14.900 |
| Non Brand Pipa Aluminium Seamless | Rp749.900 |
| Vinilon Pipa HDPE PE 100 (MRS 100) | Rp609.900 |
| Spindo Carbon Steel Pipe (Galvanize) | Rp489.900 |
| Hikari Aluminum Round Bar | Rp23.900 |
| Insulflex Single Insulation Tubing Class 1 | Rp17.900 |
| NITTO KOHKI Aluminum Pipe 63 White | Rp2.699.900 |
| RUCIKA Pipe PVC Standard | Rp35.900 |
| Hikari Copper Pipe | Rp30.900 |
| Non Brand Pipe BE Seamless ASME | Rp2.599.900 |
Data diperbarui pada 11/12/2025 (Harga belum termasuk PPN)





















































































































































/czP104666467-2.jpg)
/asP107643388-2.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/BLUE%20MARLIN%20Jumpsuit/adP108295373-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Slipper%2C%20Sandal%20Ruang%20Bersih/Selop/AS%20ONE%20ASPURE%20VELTA%20Slippers/8oP110257312-1.jpg)







%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Slipper%2C%20Sandal%20Ruang%20Bersih/Selop/TOYO%20LINT%20FREE%20Sandal%20Anti%20Statis/d3P108072471-1.jpg)