Beli pipa aluminium alloy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Pipe Aluminimum Profile
    Mulai

    Rp399.900

    Non Brand Pipe Aluminimum Profile
    Deskripsi:
    An aluminum pipe "2817" typically refers to a lightweight, silver-white aluminum alloy tube with a 28mm outer diameter and a 1.7mm wall thickness, designed for modular lean pipe racking systems, workbenches, trolleys, and industrial assembly lines, known for its rigidity, corrosion resistance, and reusability, often made from 6063-T5 alloy with anodic oxidation
    atribut:
    • Length (mm): 4000
    • Material: Aluminium alloy (6063-T5)
    • Outer Diameter (mm): 28
    • Thickness (mm): 1.7
  2. Non Brand Seamless Aluminum Pipe (Pipa Aluminium Seamless)
    Mulai

    Rp749.900

    Non Brand Seamless Aluminum Pipe (Pipa Aluminium Seamless)
    atribut:
    • Inner Diameter (mm): 25.75
    • Thickness (mm): 3
    • Outer Diameter (mm): 31.75
    • Length (m): 6
  3. NITTO KOHKI Aluminum Pipe 63 White (Pipa Aluminium)
    Mulai

    Rp4.999.900

    NITTO KOHKI Aluminum Pipe 63 White (Pipa Aluminium)
    atribut:
    • Fluid: Water
    • Operating Temperature Range (°C): -20~+80
    • Material (Main Unit): Stainless steel
    • Type of Connection: Female thread
    • Mass (g): 216
    • Socket or Plug: Socket
    • TRUSCO Number: 113-2610
    • Valve Option: With valve
  4. AS ONE Sandal Slop ASPURE VELTA
    Mulai

    Rp789.900

    AS ONE Sandal Slop ASPURE VELTA
    Deskripsi:
    Has excellent breathability and cushioning. Suitable for use in anti-static areas. Polyurethane sole with excellent durability.
    atribut:
    • Material: PU (polyurethane)
    • Type: Front perforation type
    • Function: Breathability, cushioning
    • Type of Shoes: Slippers
    • Applicable Place: Static electricity prevention area
    • Resistance Value (ohm): (Volume) less than 10⁹
  5. BLUE MARLIN Jumpsuit
    20%
    Mulai

    Rp319.900

    BLUE MARLIN Jumpsuit
    Deskripsi:
    Static Dissipative Fabric is made from 100% polyester continuous filament yarns, with electrical conductive fibers interwoven in striped or checked pattern at regular intervals. The cloth material is designed and engineered to exceed cleanroom and ESD requirements. It is durable with excellent washability and comfortable with superior ventilation.
  6. Non Brand Aluminum Pipe (Pipa Logam Ringan)
    Mulai

    Rp2.799.900

  7. Non Brand Lightweight Aluminum Tubing (Selang)
    Mulai

    Rp119.900

    Non Brand Lightweight Aluminum Tubing (Selang)
    Deskripsi:
    General purpose aluminum tubing is corrosion resistant and transfers water, air, oil, and hydraulic fluid in moderate strength applications including transportation, marine, and appliances.
    atribut:
    • UNSPSC: 31231318
    • Fabrication: Seamless
    • Form: Straight
    • Material: Aluminium
    • Resistance Properties: Corrosion Resistant
  8. Non Brand Pipa Bulat Stainless Steel
    Mulai

    Rp239.900

    Non Brand Pipa Bulat Stainless Steel
    Deskripsi:
    Pipa bulat untuk furniture adalah material logam berbentuk bulat yang digunakan sebagai rangka atau komponen dekoratif dalam pembuatan furnitur, seperti meja, kursi, dan rak, untuk memberikan tampilan yang modern, elegan, dan kokoh. dan dapat dikombinasikan dengan bahan lain seperti kayu atau spons untuk mempercantik dan menambah fungsionalitas pada hasil akhir furnitur.
    atribut:
    • Material: Stainless steel
    • Length (m): 3
  9. Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)
    Mulai

    Rp1.599.900

    Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)
    Deskripsi:
    Pipa ini dapat dipergunakan untuk suhu tinggi seperti hal nya mengalirkan uap steam dari uap hasil boilling proses, juga seperti mengalirkan media gas pada biogas plant dan air laut pada industri penyulingan air,perkapalan,dan PLTU, juga cairan kimia ringan sampai kebutuhan kadar kimia tertentu serta dapat digunakan pada struktur bangunan dengan uap kimia korosif pada sekeliling industri kimia, dan berbagai penggunaan sesuai keutuhan anda
    atribut:
    • Material: Sus 304
    • Grade: SS304L
    • ASTM: 312
    • ASME: B36.19
    • Lenght (m): 6
  10. Hikari Copper Pipe
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Hikari Copper Pipe
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Thickness (mm): 0.5
    • Material: Copper
  11. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  12. DV Cord End Terminal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  13. Hikari Copper Round Bar
    Mulai

    Rp52.900

    Hikari Copper Round Bar
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Material: Copper
  14. Non Brand Hollow Aluminium
    Mulai

    Rp5.899.900

    Non Brand Hollow Aluminium
    atribut:
    • Length (m): 6
  15. Hikari Aluminum Round Bar
    Mulai

    Rp24.900

    Hikari Aluminum Round Bar
    Deskripsi:
    -Lightweight, excellent in processability, easy to recycle raw material. -For parts, crafting, repairing, etc.
    atribut:
    • Material: Aluminium
  16. Spindo Carbon Steel Pipe (Galvanize)
    Mulai

    Rp489.900

    Spindo Carbon Steel Pipe (Galvanize)
    Deskripsi:
    Diameter 80mm, tebal 5.49mm; berat 11.2 kg/m
    atribut:
    • Length (m): 6
Daftar Harga pipa aluminium alloy Terbaru October 2026
Hikari Pipa AluminiumRp15.900
Non Brand Pipe Aluminimum ProfileRp399.900
Non Brand Seamless Aluminum Pipe (Pipa Aluminium Seamless)Rp749.900
NITTO KOHKI Aluminum Pipe 63 White (Pipa Aluminium)Rp4.999.900
AS ONE Sandal Slop ASPURE VELTARp789.900
TOYO LINT FREE Sandal Slop Anti StatisRp2.199.900
BLUE MARLIN JumpsuitRp319.900
Non Brand Aluminum Pipe (Pipa Logam Ringan)Rp2.799.900
Non Brand Lightweight Aluminum Tubing (Selang)Rp119.900
Non Brand Pipa Bulat Stainless SteelRp239.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)

Halaman Terkait