Beli pipa 3 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hi-Flow Sewage Submersible Pump QY Series (Pompa Celup Tambak Udang/Fountain)
    Mulai

    Rp4.299.900

    Hi-Flow Sewage Submersible Pump QY Series (Pompa Celup Tambak Udang/Fountain)
    Deskripsi:
    Application AreaFor tower water supply and garden/irrigation usage. Also can use for fountain needs that meet with big flow specification.
    atribut:
    • Maximum Temperature (°C): <40
    • Maximum pH (pH): 6-8.5
    • Mechanical Seal: Alloy and Silicon Carbide
    • Motor Material: 100% Copper Wire
    • Protection Class: IP68
    • Screw: Stainless Steel
    • Shaft: Stainless Steel
    • Voltage (V): 380
  2. monotaro Pvc Pipe Vu Tube
    Mulai

    Rp219.900

    monotaro Pvc Pipe Vu Tube
    Deskripsi:
    For drainage
    atribut:
    • Material: PVC
    • Length (m): 1
    • Length Tolerance (mm): ±10
  3. PIPAKU PVC Pipe (Pipa PVC) Tipe D
    Mulai

    Rp1.399.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe D
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 5
  4. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  5. RUCIKA Pipe PVC Standard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    RUCIKA Pipe PVC Standard
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  6. Spindo Pipa Black Steel
    Mulai

    Rp369.900

    Spindo Pipa Black Steel
    Deskripsi:
    Diameter 25mm, tebal 3.2mm; berat 2.41 kg/m
    atribut:
    • Length (m): 6
    • Material: Carbon Steel
  7. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp4.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  8. RUCIKA Sambungan Pipa PVC Socket (AW)
    Mulai

    Rp2.900

    RUCIKA Sambungan Pipa PVC Socket (AW)
    atribut:
    • Application For: Clean and Pressure Water
  9. Hi-Flow Sewage Submersible Pump WQ Series
    BARU
    Mulai

    Rp2.699.900

    Hi-Flow Sewage Submersible Pump WQ Series
    Deskripsi:
    1.Semi Closed ImpellerThe impeller adopts sei-closed and open shape of double-design . Because of symmetric channel , it is well balanced , stable running , small vibration , long service life and energy saving.2. Special Cable DesignThe special cable production process can prevent water leak to motor cabinet when cable cover is broken or the front of cable is submersed.3. Motor ProtectionSpecially designed submersible mototr with the protection level of IPX68,insulation class F. The allowed temperature rise is high ,submerged cooling effect is good , the actual temperature , rise is low. Its ensure motor can automatically cut off the power when supply in abnormal condition.Operating limitsProtection class 1 IP68Max. temperature :40°CMax PH :4—10
  10. RUCIKA Sambungan Pipa PVC Tee
    Mulai

    Rp5.900

    RUCIKA Sambungan Pipa PVC Tee
    atribut:
    • Application For: Clean and Pressure Water
  11. PIPAKU PVC Pipe (Pipa PVC) Tipe SUPER AW
    Mulai

    Rp1.199.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe SUPER AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
  12. VIN-VIN PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp44.900

    VIN-VIN PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
  13. HAFAS Roofing Screw (Baut Roofing)
    Mulai

    Rp409.900

    HAFAS Roofing Screw (Baut Roofing)
    atribut:
    • Diameter: M5
    • Length (mm): 70.0
  14. LARKIN Current Transformer CT Diameter 30
    Mulai

    Rp47.900

  15. Sherlock Baut Roofing
    Mulai

    Rp8.900

    Sherlock Baut Roofing
    Deskripsi:
    Baut Baja Ringan.
    atribut:
    • Diameter (mm): 5.5
    • No. Size Head: #12
Daftar Harga pipa 3 inch Terbaru March 2026
Hi-Flow Sewage Submersible Pump QY Series (Pompa Celup Tambak Udang/Fountain)Rp4.299.900
monotaro Pvc Pipe Vu TubeRp219.900
PIPAKU PVC Pipe (Pipa PVC) Tipe DRp1.399.900
PIPAKU PVC Pipe (Pipa PVC) Tipe AWRp33.900
RUCIKA Pipe PVC StandardRp35.900
RUCIKA Sambungan Pipa PVC Reducing Socket (AW)Rp3.900
Spindo Pipa Black SteelRp369.900
RUCIKA Pipa PVC Standard AWRp60.900
RUCIKA Sambungan Pipa PVC ElbowRp4.900
RUCIKA Sambungan Pipa PVC Socket (AW)Rp2.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)