Beli pin punch tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONE Pin Punch
    32%
    Mulai

    Rp73.900

  2. Kennedy Punch For Kennedy 14 Piece Hole Punch Kit
    Mulai

    Rp52.900

    Kennedy Punch For Kennedy 14 Piece Hole Punch Kit
    Deskripsi:
    Suitable for the precise & accurate punching of holes in Steel, Aluminium, Brass, Plastic and Leather.Manufactured from hardened steel delivering 1.2 tons of punch providing smooth piercing with minimum effort resulting in perfect clean cut holes when used with Kennedy hole dies.Suitable for materials up to 14 gauge.Black Oxide finish.Notes- Images are for illustration purposes only and the actual product may differ slighly
    atribut:
    • Type: Hole Punch
    • Compatible Cutting Material: Steel
    • Point Diameter (mm): 4.7
    • Tip Material: Steel
  3. TRUSCO Pin Punch
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    TRUSCO Pin Punch
    Deskripsi:
    Use:Perfect for removing taper pins and spring pins, etc.
    atribut:
    • Length (mm): 150
    • Material: Nickel-Chromium-Molybdenum Steel
  4. TRUSCO Pin Punch
    Mulai

    Rp679.900

    TRUSCO Pin Punch
    atribut:
    • Material: Nylon 66
    • Width (mm): 2.50
    • Length (mm): 120.0
    • Thickness (mm): 1.20
    • Maximum Bundle Diameter (mm): 28
    • Tensile Strength (N): 78.4
    • Specification: For Indoor Use
    • Working Temperature Range: -40 to 80degrees
    • Standard: UL Flame Retardant (94V-2)
  5. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  6. TRUSCO Pin Punch with Grip Handle
    Mulai

    Rp73.900

    TRUSCO Pin Punch with Grip Handle
    Deskripsi:
    -Increased ease of grip and alleviated fatigue with a handle.
  7. monotaro Pin Punch Set (Alat Penitik Besi Set)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

    monotaro Pin Punch Set (Alat Penitik Besi Set)
    Deskripsi:
    It is a tool useful for punching the knock pin.
    atribut:
    • Material: Chrome vanadium steel
    • Overall Length (mm): 2mm: 114
    • Set Content: Parallel pin punch 2mm / 3mm / 4mm / 5mm / 6mm / 8mm (1 each)
  8. TONE Pin Punch
    39%
    Mulai

    Rp199.900

    TONE Pin Punch
    Deskripsi:
    -Most suitable for removing parallel pin, spring pin and tapered pin.-An easy-to-grasp concavo-convex shaped grip.-Hexagonal shape which does not roll easily.
  9. FATOOLS Parallel Pin Punch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp64.900

  10. monotaro Pin Punch
    Rating:
    100% of 100
    (9)
    Mulai

    Rp32.900

    monotaro Pin Punch
    Deskripsi:
    It can be used for punching out the knock pin, pulling out and inserting the roll pin and parallel pins.
    atribut:
    • Overall Length (mm): 150
  11. TONE Combination Hammer (Palu Kombinasi)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp419.900

    TONE Combination Hammer (Palu Kombinasi)
    Deskripsi:
    Iron part: for iron work. Resin part: For assembly of plastic and wood.
    atribut:
    • Head Material: Steel Urethane
    • Pattern Material: Fiberglass
  12. FACOM Punch Kit
    Mulai

    Rp549.900

  13. M10 Pin Punches
    Mulai

    Rp249.900

    M10 Pin Punches
    Deskripsi:
    Made of heat treated drop forged chrome vanadium steel, with hardened tip. DIN standard.
  14. RENNSTEIG Parallel Pin Punch
    Mulai

    Rp129.900

    RENNSTEIG Parallel Pin Punch
    Deskripsi:
    -Parallel pin punch with high-quality steel.-Demonstrates excellent durability and high usability. .-Octagon Body Type
  15. Makita Nibbler
    Mulai

    Rp7.399.900

  16. Mitutoyo Pin Loosening & Removing Punch
    Mulai

    Rp889.900

    Mitutoyo Pin Loosening & Removing Punch
    Deskripsi:
    These sets include multiple flat-head punches in different tip sizes to match different pin sizes. Flat-tip pin removing punches make a uniform strike to install new, solid pins and remove old ones. Also known as drive-pin punches, they distribute the striking force across the pin head to knock out frozen or damaged pins and rivets.
    atribut:
    • UNSPSC: 27111505
    • Measurement Type: SAE
    • Punch Type: Drive Pin Punch
    • Set Type: Punch Set
    • Tether Ready: No
  17. HARDEN Pin Punch
    Mulai

    Rp189.900

    HARDEN Pin Punch
    atribut:
    • Size (inch): 10
  18. RACODON Parallel Pin Punch with Sliding Sleeve
    Mulai

    Rp109.900

    RACODON Parallel Pin Punch with Sliding Sleeve
    Deskripsi:
    -High-quality parallel pin punch made in France.-Sleeve part has slide function.-Treated with zinc plating.
    atribut:
    • Material: Chrome Vanadium Steel
  19. American Tool Chisel And Punch Set
    Mulai

    Rp199.900

    American Tool Chisel And Punch Set
    atribut:
    • Size: Cold chisel: 15x12x150,12x10x130mm; Cape chisel: 5x10x130mm; Taper punch: 3x10x120mm; Centre punch: 4x10x120mm; Pin punch: 3x10150mm
Daftar Harga pin punch tool Terbaru October 2026
TONE Pin PunchRp73.900
Kennedy Punch For Kennedy 14 Piece Hole Punch KitRp52.900
TRUSCO Pin PunchRp36.900
TRUSCO Pin PunchRp679.900
Joyko Paper Hole Punch (Perforator / Pembolong)Rp8.900
TRUSCO Pin Punch with Grip HandleRp73.900
monotaro Pin Punch Set (Alat Penitik Besi Set)Rp279.900
TONE Pin PunchRp199.900
FATOOLS Parallel Pin PunchRp64.900
monotaro Pin PunchRp32.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)