Beli pin punch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Pin Punch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    TRUSCO Pin Punch
    Deskripsi:
    Use:Perfect for removing taper pins and spring pins, etc.
    atribut:
    • Length (mm): 150
    • Material: Nickel-Chromium-Molybdenum Steel
  2. TRUSCO Pin Punch
    Mulai

    Rp509.900

    TRUSCO Pin Punch
    atribut:
    • Material: Nylon 66
    • Width (mm): 2.50
    • Length (mm): 120.0
    • Thickness (mm): 1.20
    • Maximum Bundle Diameter (mm): 28
    • Tensile Strength (N): 78.4
    • Specification: For Indoor Use
    • Working Temperature Range: -40 to 80degrees
    • Standard: UL Flame Retardant (94V-2)
  3. monotaro Pin Punch
    Rating:
    100% of 100
    (9)
    Mulai

    Rp30.900

    monotaro Pin Punch
    Deskripsi:
    It can be used for punching out the knock pin, pulling out and inserting the roll pin and parallel pins.
    atribut:
    • Material: Spring Steel Material SUP10
    • Width (mm): 9.5
    • Overall Length (mm): 150
    • Tip Diameter (Ø mm): 4.5
  4. TRUSCO Pin Punch with Grip Handle
    Mulai

    Rp69.900

    TRUSCO Pin Punch with Grip Handle
    Deskripsi:
    -Increased ease of grip and alleviated fatigue with a handle.
  5. monotaro Pin Punch Set (Alat Penitik Besi Set)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp239.900

    monotaro Pin Punch Set (Alat Penitik Besi Set)
    Deskripsi:
    It is a tool useful for punching the knock pin.
    atribut:
    • Material: Chrome vanadium steel
    • Overall Length (mm): 2mm: 114
    • Set Content: Parallel pin punch 2mm / 3mm / 4mm / 5mm / 6mm / 8mm (1 each)
  6. TONE Pin Punch
    Mulai

    Rp309.900

    TONE Pin Punch
    Deskripsi:
    -Most suitable for removing parallel pin, spring pin and tapered pin.-An easy-to-grasp concavo-convex shaped grip.-Hexagonal shape which does not roll easily.
  7. Bullocks Pin Punch
    Mulai

    Rp529.900

    Bullocks Pin Punch
    Deskripsi:
    Pin Punch Set 3-4-5-6-8-10 mm X 150L
  8. TONE Pin Punch
    Mulai

    Rp739.900

    TONE Pin Punch
    Deskripsi:
    Set Contents : PP-02,03,04,4.5,05,06,07,08
  9. Kennedy Parallel Pin Punch
    Mulai

    Rp54.900

    Kennedy Parallel Pin Punch
    Deskripsi:
    Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel. With a knurled body for extra grip. Conform to BS 3066.
    atribut:
    • Handle Material: Steel
    • Head Shape: Round
    • Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
    • Protection Features: Knurled Body
    • Tip Material: Steel
  10. FATOOLS Parallel Pin Punch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp64.900

  11. Snap-on Pin Punch Set Metric
    Mulai

    Rp4.399.900

    Snap-on Pin Punch Set Metric
    atribut:
    • Country of Origin: USA
  12. RENNSTEIG Parallel Pin Punch
    Mulai

    Rp98.900

    RENNSTEIG Parallel Pin Punch
    Deskripsi:
    -Parallel pin punch with high-quality steel.-Demonstrates excellent durability and high usability. .-Octagon Body Type
  13. PROTO Drive Pin Punch Set
    Mulai

    Rp1.299.900

    PROTO Drive Pin Punch Set
    Deskripsi:
    The Proto drive pin punch set offers a wide range of sizes to handle a variety of jobs. Reverse taper to help prevent binding. 1-piece design is made from S2 steel and specially heat treated for strength. Black oxide finish helps prevent corrosion. Modified parabolic striking end helps reduce mushrooming and chipping. Includes storage pouch.
    atribut:
    • Types Included: Pin Punch
    • Blade Tip Shape: Diamond
    • Corrosion-Resistant: Yes
    • Heat-Treated: Yes
    • Punch Type: Pin Punch
    • Container Type: Pouch
    • Finish: Black Oxide
    • Grip Style: Plain
    • Material: Steel
    • Measurement Type: SAE
    • Set Type: Punch Set
  14. SUPER TOOL C-Clamp
    Mulai

    Rp439.900

    SUPER TOOL C-Clamp
    Deskripsi:
    -Because the jaw depth is bigger compared to BAHCO type C-clamp, you can tighten deeply to the depth.-The head can be securely tightened with a hexagonal wrench.-Adapter(movable jaw at the tip of the screw) can be replaced.
  15. TONE Pin Punch
    Mulai

    Rp98.900

  16. Makita Collet
    Mulai

    Rp189.900

  17. KRISBOW Penanda & Pelubang Titik Bor
    Mulai

    Rp219.900

    KRISBOW Penanda & Pelubang Titik Bor
    Deskripsi:
    Mencegah kontaminasi dan juga menambah kekuatan dan kekakuan.
    atribut:
    • Dimensions (LxWxH)(mm): 180x100x20
  18. MAYHEW PRO Pin Loosening & Removing Punch
    Mulai

    Rp1.199.900

    MAYHEW PRO Pin Loosening & Removing Punch
    Deskripsi:
    The flat tip of these pin removing punches makes a uniform strike to install new, solid pins and remove old ones. Also known as drive-pin punches, they distribute the striking force across the pin head to knock out frozen or damaged pins and rivets.
    atribut:
    • UNSPSC: 27111505
    • Material: Steel
    • Measurement Type: Metric
    • Number of Pieces: 6
    • Overall Length (inch): 6
    • Punch Taper Length (inch): 1 3/4; 2 1/4; 2 1/2; 2 5/8; 2 3/4
    • Punch Type: Pin Punch
    • Set Type: Punch Set
    • Tether Ready: No
    • Tip Diameter (mm): 3; 4; 5; 6; 7; 8
  19. TA TA HO Punch
    Mulai

    Rp2.699.900

    TA TA HO Punch
    Deskripsi:
    TA TA HO Punch HP-2 (Dua Hole) - Alat pembolong kertas dari Taiwan dengan bahan plat besi yang kuat. Berfungsi memudahkan Anda melubangi berkas-berkas penting dengan kapasitas tinggi hanya dengan sedikit tenaga.
    atribut:
    • Content (sheets): 520
    • Hole Position Adjustability (mm): 6-16
    • Material: Steel Plate
  20. KRISBOW Penanda Titik Bor Pin Punch
    Mulai

    Rp199.900

    KRISBOW Penanda Titik Bor Pin Punch
    atribut:
    • Dimensions (LxWxH)(mm): 180x105x25
Daftar Harga pin punch Terbaru January 2026
TRUSCO Pin PunchRp65.900
TRUSCO Pin PunchRp509.900
monotaro Pin PunchRp30.900
TRUSCO Pin Punch with Grip HandleRp69.900
monotaro Pin Punch Set (Alat Penitik Besi Set)Rp239.900
TONE Pin PunchRp309.900
Bullocks Pin PunchRp529.900
TONE Pin PunchRp739.900
Kennedy Parallel Pin PunchRp54.900
FATOOLS Parallel Pin PunchRp64.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)