Kennedy Extra Length Inserted Pin Punch Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900
Spesifikasi
Handle MaterialRubber
Point Diameter3mm 4mm 5mm 6mm 8mm
Protection FeaturesVibrationAbsorbing Handle
Overall Length149mm 184mm 200mm 227mm
Tip MaterialSteel
Head ShapeRound
Compatible Cutting MaterialAluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
Part NumberKEN5182330K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long Parallel Punch Set Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel. Fitted with an air grip handle that absorbs vibration as well as deflecting wayward hammer blows.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait